Add More Items
View All Quick Selects
Below you can add an image for 'L238 NSI' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LR Shape, 2"
Total Availability: In Stock
Check local availability
Book Price
$248.88
Each
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LR Shape, 1-1/4"
$114.52
The Panther LS8EQ Hand-Held Thermal Transfer Printer With Qwerty Keypad Kit Contains The LS8E-Acs 120 Vac Power Adapter For North America Along With The Hand-Held Printer, Pantherlink Software, One Cassette Of S100X150VAC Self-Laminating Labels, Six AA Alkaline Batteries, The LS8-Case Rigid Carrying Case, The LS8-Pckit Usb Cable and PC Interface Software, The LS8-Ib Protective Impact Bumper, The LS8-WS Wrist Strap, A Quick Reference Card, and An Operator'S Manual.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$638.51
Turnlok Registered Connector IP20 Suitability, 20A 480V, L8-20R
$3,133.22
Per 100
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LL Shape, 2"
Series Lci Intumescent Sealant 10.1 Ounce Tube 18.2 Cu. In. (300 ML)
$13.87
Copper Compression Lug, #2 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Brown Insulation Color, 1 Conductor, +90 °C Operating Temperature, 2.071 In Overall Length, 35 KV, 0.05 LB/Ea
$479.46
The LEM08 From Lithonia Lighting Is A Ul Listed Led Emergency Driver That Enables Led Fixtures to Deliver 90 Minutes Of Emergency Illumination During A Loss Of Normal Power With An Initial Output Of 8 Watts Of Power. The LEM08 Is Compatible With Most Class 2 Led Fixture Designs With A Forward Voltage Of 20-50VDC. The LEM08 Features Integral and Dual-Flex Mounting Configurations to Suit Individual Fixture Requirements. Includes Single-Piece Test Switch and Charge Indicator Accessory.
$136.40
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LL Shape, 1-1/4"
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LR Shape, 3/4"
$40.95
LNC2 Small Litepak, Wallpack, Wall (Surface), Led, Number Of Leds: 18, 3000 K and 4000 K and 5000 K, 70 Cri, 4014 LM, Type Iii, Lamp Included: Yes, Wall Mount Sensors, 700 Ma, 42.7 W, 120-277 Vac, Dark Bronze Matte Textured.
$643.50
The LCD2-38D-Q Tin-Plated Copper Compression Lug, Two-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$452.06
The LCA8-10-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$179.37
Nsi GRP-SB418B 4”, BLK Steel Barb 18
$11.67
The LCCX2-38D-E Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$880.73
Long Barrel Lug, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, +90 °C Operating Temperature, 3.24 In Overall Length, 35 KV, 1.6 LB/Ea
$608.16
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LR Shape, 1-1/2"
$148.93
Cli 24SR-LD1-39-C-Unv-L840-CD1-U
Total Availability:
$263.16
This item is no longer available. Click to view alternate items.
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LR Shape, 1"
$60.27
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Feraloy Iron Alloy, LR Shape, 3"
$485.48
20
Popularity
Default