Add More Items
View All Quick Selects
Below you can add an image for 'L25048 NSI' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
15W Led T8 Tube, Shatter-Proof Coated Glass, 120-277V Input, 4, 3500K, Direct Drive, Single or Double Ended
Total Availability: In Stock
Check local availability
Book Price
$10.87
Each
15W Led T8 Tube, Shatter-Proof Coated Glass, 120-277V Input, 4, 6500K, Direct Drive, Single or Double Ended
14.5W Led T8 Tube, Glass Contruction, 4FT, 5000K, 120-277V Input, 25 PCS Carton, Direct Drive Single or Double Ended.
$9.79
This item is no longer available. Click to view alternate items.
15W Led T8 Tube, Shatter-Proof Coated Glass, 120-277V Input, 4, 3000K, Direct Drive, Single or Double Ended
Total Availability:
Total Availability: Out of Stock
Series Lci Intumescent Sealant 10.1 Ounce Tube 18.2 Cu. In. (300 ML)
Total Availability: Available from manufacturer.
$13.87
2HOLE Long Barrel Copper Compression LUG250 MCM-1/2" Bolt Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$2,209.07
Per 100
Compression Connector, 250 MCM Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Yellow Insulation Color, 1 Conductor, +90 °C Operating Temperature, 3.03 In Overall Length, 600 V Ac, 0.17 LB/Ea
$1,656.65
1 Holestandard Barrelaluminum Compression LUG250MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$1,641.67
14.5W Led T8 Tube, Glass Contruction, 4FT, 4000K, 120-277V Input, 25 PCS Carton, Direct Drive Single or Double Ended.
The RT250 Is An Electrical Receptacle Tester That Tests The Wiring Conditions At An Electrical Outlet and Inspects Gfci Devices. The LCD Displays The Voltage, Identifies The Wiring Fault, and The Time Required to Trip A Gfci Device. It Is Designated For Use With North American 3-Wire 120V Electrical Outlets.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$36.46
25W Led T5 Tube, Shatter-Proof Coated Glass, Direct Drive, Single or Double Ended, 4 FT., 5000K, 80+Cri, 120-277V Input
$18.05
The LCC250-12-X Tin-Plated Copper Compression Lug Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$1,106.69
25W Led T5 Tube, Shatter-Proof Coated Glass, Direct Drive, Single or Double Ended, 4 FT., 3500K, 80+Cri, 120-277V Input
Type L - Copper Single Conductor, One-Hole Mount, Hex, Allen Head Screws, Conductor Range 6 STR-250 Kcmil, Length 1-61/64 Inches, Width 15/16 Inch, Height 1-1/16 Inches
$540.45
25W Led T5 Tube, Shatter-Proof Coated Glass, Direct Drive, Single or Double Ended, 4 FT., 4000K, 80+Cri, 120-277V Input
15W Led T8 Tube, Shatter-Proof Coated Glass, 120-277V Input, 4, 5000K, Direct Drive, Single or Double Ended
Etn CH250GF
$318.35
Klein Tools ET250 Is A Solid-State, Digital Voltage and Continuity Tester. It Measures Ac/DC Voltages Up to 600V and Tests For Continuity. Additionally, The ET250 Tests Gfci Protected Circuits to Verify That The Gfci Device Is Functioning Appropriately. The Tester Includes A Backlight and Integrated Flashlight For Working In Reduced Ambient Lighting Conditions.
$72.94
20
Popularity
Default