Search Results for "LA-11"

1-20 of 183
LA4069301EWH - Halo

La 4 In. White Integrated Led Recessed Adjustable Gimbal Trim, 3000K

  • MFR Part #: LA4069301EWH
  • Total Availability: 60
  • Manufacturer: Halo
  • Find: Similar Items
  • Pkg Sizes: 1 ($44.81) ·
LA4069301EWH - Cooper Lighting Solutions

Total Availability: In Stock

LAG14112 - LH Dottie

Hex Head Lag Screw, Steel Material, 1/4 X 1-1/2 In. Size, Zinc Plated Finish, 7/16 In. Head Size

  • MFR Part #: LAG14112
  • Total Availability: 1,156
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 100 ($41.75) ·
LAG14112 - L.H. Dottie CO.

Total Availability: In Stock

LA56069401EWH - Halo

La 5 In. and 6 In. White Led Adjustable Gimbal Trim, 4000K

  • MFR Part #: LA56069401EWH
  • Total Availability: 29
  • Manufacturer: Halo
  • Find: Similar Items
  • Pkg Sizes: 1 ($44.81) ·
LA56069401EWH - Cooper Lighting Solutions

Total Availability: In Stock

LA56069271EWH - Halo

La 5 In. and 6 In. White Led Adjustable Gimbal Trim, 2700K

  • MFR Part #: LA56069271EWH
  • Total Availability: 21
  • Manufacturer: Halo
  • Find: Similar Items
  • Pkg Sizes: 1 ($44.81) ·
LA56069271EWH - Cooper Lighting Solutions

Total Availability: In Stock

LAG38112 - LH Dottie

Hex Head Lag Screw, Steel Material, 3/8 X 1-1/2 In. Size, Zinc Plated Finish, 9/16 In. Head Size

  • MFR Part #: LAG38112
  • Total Availability: 116
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 100 ($75.37) ·
LAG38112 - L.H. Dottie CO.

Total Availability: In Stock

LA303 - DEL

Surge/Lightning Arrestor, Commercial Application, Made In Usa, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, Nema 4, 1 CT;18 PK Package Quantity, 2-1/4 In Dia. X 4-1/2 In H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds Special Features, Ansi Ieee Nema Standard;Nec Article 250 Standards Met, 3 PH Surge Arrestor Suppressor Type, 125/250 V Ac Voltage Rating

  • MFR Part #: LA303
  • Total Availability: 24
  • Manufacturer: DEL
  • Find: Similar Items
  • Pkg Sizes: 18 ($1,076.58) ·
LA303 - Delta Lightning Arrestors

Total Availability: In Stock

L11500C - Catamount

Cable Tie, Standard Style, Weather-Resistant Nylon 6.6 Material, Black, 11.64 MM Length, 0.0625 In (Minimum);3.0 In (Maximum) Bundle Diameter, 0.186 In Width, Weather Resistant, Uv Resistant, 0.053 In Thickness, 50 LB/220 N Tensile Strength, +220 °F Operating Temperature, 0.005 LB

  • MFR Part #: L-11-50-0-C
  • Total Availability: 14,900
  • Manufacturer: Catamount
  • Find: Similar Items
  • Pkg Sizes: 100 ($26.46) ·
L11500C - Abb Installation Products, Inc

Total Availability: In Stock

LA56069301EWH - Halo

La 5 In. and 6 In. White Led Adjustable Gimbal Trim, 3000K

  • MFR Part #: LA56069301EWH
  • Total Availability: 401
  • Manufacturer: Halo
  • Find: Similar Items
  • Pkg Sizes: 1 ($44.81) ·
LA56069301EWH - Cooper Lighting Solutions

Total Availability: In Stock

21101 - Electri-Flex

La 11 Gray 1/2IN. 100FT CTN. A Flexible Steel Conduit Which Is Both Listed By Underwriters Laboratories Inc. and Certified By Canadian Standards Association For “Heavy-Duty” Applications. It Offers Outstanding Protection Against Wet, Oily Conditions and Is Permitted For Use In Exposed or Concealed Locations.

  • MFR Part #: 21101
  • Available from manufacturer.
  • Manufacturer: Electri-Flex
  • Find: Similar Items
  • Pkg Sizes: 100 ($317.61) ·
21101 - Electri-Flex

Total Availability: Available from manufacturer.

L11509C - Catamount

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 11.64 MM Length, 0.0625 In (Minimum);3.0 In (Maximum) Bundle Diameter, 0.186 In Width, 0.053 In Thickness, 50 LB/220 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB

  • MFR Part #: L-11-50-9-C
  • Total Availability: 700
  • Manufacturer: Catamount
  • Find: Similar Items
  • Pkg Sizes: 100 ($17.71) · 5,000 ($885.50) ·
L11509C - Abb Installation Products, Inc

Total Availability: In Stock

LA603 - DEL

4 Wire 3PH 36IN Leads 0-650 Volts Surge Arrestors

  • MFR Part #: N/A
  • Odessa Availability: 16
  • Total Availability: 300
  • Manufacturer: DEL
  • Find: Similar Items
  • Pkg Sizes: 18 ($1,170.00) ·
LA603 - Delta Lightning Arrestors

Ready to ship from Odessa: In Stock

Total Availability: In Stock

LAG126 - LH Dottie

Hex Head Lag Screw, Steel Material, 1/2 X 6 In. Size, Zinc Plated Finish, 3/4 In. Head Size

  • MFR Part #: LAG126
  • Total Availability: 100
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 25 ($92.78) ·
LAG126 - L.H. Dottie CO.

Total Availability: In Stock

LAG125 - LH Dottie

Hex Head Lag Screw, Steel Material, 1/2 X 5 In. Size, Zinc Plated Finish, 3/4 In. Head Size

  • MFR Part #: LAG125
  • Total Availability: 294
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 25 ($75.61) ·
LAG125 - L.H. Dottie CO.

Total Availability: In Stock

LAG123 - LH Dottie

Hex Head Lag Screw, Steel Material, 1/2 X 3 In. Size, Zinc Plated Finish, 3/4 In. Head Size

  • MFR Part #: LAG123
  • Total Availability: 70
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 50 ($109.78) ·
LAG123 - L.H. Dottie CO.

Total Availability: In Stock

LAG384 - LH Dottie

Lag Screw, Steel, Hex Head, 4 In Length, Zinc Plated, 3/8 In Diameter, 9/16 In Drive Size, 0.1 LB

  • MFR Part #: LAG384
  • Midland Availability: 134
  • Total Availability: 591
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 50 ($70.50) ·
LAG384 - L.H. Dottie CO.

Available now at Midland: In Stock

Total Availability: In Stock

LAG143 - LH Dottie

Lag Screw, Steel, Hex Head, 3 In Length, Zinc Plated, 1/4 In Diameter, 7/16 In Drive Size, 0.04 LB

  • MFR Part #: LAG143
  • Total Availability: 6,238
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 100 ($55.56) ·
LAG143 - L.H. Dottie CO.

Total Availability: In Stock

LAG382 - LH Dottie

Lag Screw, Steel, Hex Head, 2 In Length, Zinc Plated, 3/8 In Diameter, 9/16 In Drive Size, 0.05 LB

  • MFR Part #: LAG382
  • Midland Availability: 250
  • Total Availability: 2,351
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 100 ($82.05) ·
LAG382 - L.H. Dottie CO.

Available now at Midland: In Stock

Total Availability: In Stock

LAG142 - LH Dottie

Lag Screw, Steel, Hex Head, 2 In Length, Zinc Plated, 1/4 In Diameter, 7/16 In Drive Size, 0.03 LB

  • MFR Part #: LAG142
  • Total Availability: 5,063
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 100 ($44.40) ·
LAG142 - L.H. Dottie CO.

Total Availability: In Stock

LAG381 - LH Dottie

Hex Head Lag Screw, Steel Material, 3/8 X 1 In. Size, Zinc Plated Finish, 9/16 In. Head Size

  • MFR Part #: LAG381
  • Total Availability: 446
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 100 ($67.96) ·
LAG381 - L.H. Dottie CO.

Total Availability: In Stock

LA302 - DEL

Surge/Lightning Arrestor, Commercial Application, Made In Usa, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, Nema 4, 1 CT;18 PK Package Quantity, 2-1/4 In Dia. X 4-1/2 In H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds, Ansi Ieee Nema Standard;Nec Article 250, 1 PH Surge Arrestor Suppressor Type, 125/250 V Ac Voltage Rating, 1 LB Weight

  • MFR Part #: LA302
  • Total Availability: 375
  • Manufacturer: DEL
  • Find: Similar Items
  • Pkg Sizes: 18 ($900.00) ·
LA302 - Delta Lightning Arrestors

Total Availability: In Stock

LA4069301EWH - Halo

La 4 In. White Integrated Led Recessed Adjustable Gimbal Trim, 3000K

MFR Part #:
LA4069301EWH
Manufacturer:
Halo
Local Availability:
Out Of Stock
Total Availability:
60 Each
Pkg Sizes:
1 Each ($44.81)
LAG14112 - LH Dottie

Hex Head Lag Screw, Steel Material, 1/4 X 1-1/2 In. Size, Zinc Plated Finish, 7/16 In. Head Size

MFR Part #:
LAG14112
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
1,156 Each
Pkg Sizes:
100 Each ($41.75)
LA56069401EWH - Halo

La 5 In. and 6 In. White Led Adjustable Gimbal Trim, 4000K

MFR Part #:
LA56069401EWH
Manufacturer:
Halo
Local Availability:
Out Of Stock
Total Availability:
29 Each
Pkg Sizes:
1 Each ($44.81)
LA56069271EWH - Halo

La 5 In. and 6 In. White Led Adjustable Gimbal Trim, 2700K

MFR Part #:
LA56069271EWH
Manufacturer:
Halo
Local Availability:
Out Of Stock
Total Availability:
21 Each
Pkg Sizes:
1 Each ($44.81)
LAG38112 - LH Dottie

Hex Head Lag Screw, Steel Material, 3/8 X 1-1/2 In. Size, Zinc Plated Finish, 9/16 In. Head Size

MFR Part #:
LAG38112
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
116 Each
Pkg Sizes:
100 Each ($75.37)
LA303 - SPC

Surge/Lightning Arrestor, Commercial Application, Made In Usa, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, Nema 4, 1 CT;18 PK Package Quantity, 2-1/4 In Dia. X 4-1/2 In H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds Special Features, Ansi Ieee Nema Standard;Nec Article 250 Standards Met, 3 PH Surge Arrestor Suppressor Type, 125/250 V Ac Voltage Rating

MFR Part #:
LA303
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
24 Each
Pkg Sizes:
18 Each ($1,076.58)
L11500C - Catamount

Cable Tie, Standard Style, Weather-Resistant Nylon 6.6 Material, Black, 11.64 MM Length, 0.0625 In (Minimum);3.0 In (Maximum) Bundle Diameter, 0.186 In Width, Weather Resistant, Uv Resistant, 0.053 In Thickness, 50 LB/220 N Tensile Strength, +220 °F Operating Temperature, 0.005 LB

MFR Part #:
L-11-50-0-C
Manufacturer:
Catamount
Local Availability:
Out Of Stock
Total Availability:
14,900 Each
Pkg Sizes:
100 Each ($26.46)
LA56069301EWH - Halo

La 5 In. and 6 In. White Led Adjustable Gimbal Trim, 3000K

MFR Part #:
LA56069301EWH
Manufacturer:
Halo
Local Availability:
Out Of Stock
Total Availability:
401 Each
Pkg Sizes:
1 Each ($44.81)
21101 - Electri-Flex

La 11 Gray 1/2IN. 100FT CTN. A Flexible Steel Conduit Which Is Both Listed By Underwriters Laboratories Inc. and Certified By Canadian Standards Association For “Heavy-Duty” Applications. It Offers Outstanding Protection Against Wet, Oily Conditions and Is Permitted For Use In Exposed or Concealed Locations.

MFR Part #:
21101
Manufacturer:
Electri-Flex
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
100 Each ($317.61)
L11509C - Catamount

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 11.64 MM Length, 0.0625 In (Minimum);3.0 In (Maximum) Bundle Diameter, 0.186 In Width, 0.053 In Thickness, 50 LB/220 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB

MFR Part #:
L-11-50-9-C
Manufacturer:
Catamount
Local Availability:
Out Of Stock
Total Availability:
700 Each
Pkg Sizes:
100 Each ($17.71)
5,000 Each ($885.50)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
300 Each
Pkg Sizes:
18 Each ($1,170.00)
LAG126 - LH Dottie

Hex Head Lag Screw, Steel Material, 1/2 X 6 In. Size, Zinc Plated Finish, 3/4 In. Head Size

MFR Part #:
LAG126
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
100 Each
Pkg Sizes:
25 Each ($92.78)
LAG125 - LH Dottie

Hex Head Lag Screw, Steel Material, 1/2 X 5 In. Size, Zinc Plated Finish, 3/4 In. Head Size

MFR Part #:
LAG125
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
294 Each
Pkg Sizes:
25 Each ($75.61)
LAG123 - LH Dottie

Hex Head Lag Screw, Steel Material, 1/2 X 3 In. Size, Zinc Plated Finish, 3/4 In. Head Size

MFR Part #:
LAG123
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
70 Each
Pkg Sizes:
50 Each ($109.78)
LAG384 - LH Dottie

Lag Screw, Steel, Hex Head, 4 In Length, Zinc Plated, 3/8 In Diameter, 9/16 In Drive Size, 0.1 LB

MFR Part #:
LAG384
Manufacturer:
LH Dottie
Local Availability:
In Stock
Total Availability:
591 Each
Pkg Sizes:
50 Each ($70.50)
LAG143 - LH Dottie

Lag Screw, Steel, Hex Head, 3 In Length, Zinc Plated, 1/4 In Diameter, 7/16 In Drive Size, 0.04 LB

MFR Part #:
LAG143
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
6,238 Each
Pkg Sizes:
100 Each ($55.56)
LAG382 - LH Dottie

Lag Screw, Steel, Hex Head, 2 In Length, Zinc Plated, 3/8 In Diameter, 9/16 In Drive Size, 0.05 LB

MFR Part #:
LAG382
Manufacturer:
LH Dottie
Local Availability:
In Stock
Total Availability:
2,351 Each
Pkg Sizes:
100 Each ($82.05)
LAG142 - LH Dottie

Lag Screw, Steel, Hex Head, 2 In Length, Zinc Plated, 1/4 In Diameter, 7/16 In Drive Size, 0.03 LB

MFR Part #:
LAG142
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
5,063 Each
Pkg Sizes:
100 Each ($44.40)
LAG381 - LH Dottie

Hex Head Lag Screw, Steel Material, 3/8 X 1 In. Size, Zinc Plated Finish, 9/16 In. Head Size

MFR Part #:
LAG381
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
446 Each
Pkg Sizes:
100 Each ($67.96)
LA302 - SPC

Surge/Lightning Arrestor, Commercial Application, Made In Usa, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, Nema 4, 1 CT;18 PK Package Quantity, 2-1/4 In Dia. X 4-1/2 In H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds, Ansi Ieee Nema Standard;Nec Article 250, 1 PH Surge Arrestor Suppressor Type, 125/250 V Ac Voltage Rating, 1 LB Weight

MFR Part #:
LA302
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
375 Each
Pkg Sizes:
18 Each ($900.00)

Begin Live Chat