Add More Items
View All Quick Selects
Below you can add an image for 'LB' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Raised Box Cover, Steel, 34 LB/Ea
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$426.86
Per 100
Check local availability
$788.50
Liquid Tight Straight Connector, 1 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 1-7/8 In Length, 1-5/16 In Diameter, Insulated, 1 In NPT Thread Size, Threaded Connection, 1 Outlet, 37.5 LB/100
$2,935.64
Insulating Sleeve, Nylon Material, Blue, 3/4 In Recovered Diameter, 1 LB/Ea
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$203.77
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Plug-On, 240 V Ac, 0.75 In Overall Width, 0.86 LB
$291.22
Each
Enclosure, 20 In Overall Length, 72 In Overall Height, 142 LB
$533.18
90° Elbow, 1.25 In Trade Size, 11.375 In Length, 1.66 In Outside Diameter, 1.335 In Inside, 7.25 In Bend Radius, 90 ° Bend Angle, Gray, 0.5500 LB/Ea
$405.52
Self Drilling Screw, Steel, Hex Head, 1-1/2 In Length, Zinc Plated, #12 Awg Diameter, Hex Drive, 1.44 LB
$41.57
Split Lock Washer, Steel, Zinc Plated, 1/2 In (Id) Diameter, 0.125 In Thickness, 1/2 In Inside, 0.869 In Outside Diameter, 1.27 LB
$11.50
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 8 In Overall Height, 48 In Overall Length, 8 In Overall Width, 27.1 LB
$237.38
Eaton Crouse-Hinds Series TPRFH Flexible Fixture Hanger, 50 LB, 1/2" or 3/4" Luminaire Stem Size , Sheet Steel, Used With 4" Round or Octagon Boxes
$3,639.65
Wall Plate, 2 Gang, 5 In, 0.30 In Thickness, Thermoplastic, Orange, 0.0800 LB
$315.22
Non Metallic Liquid Tight 90° Connector, 3/4 In Trade Size, Plastic, Gray, 2.331 In Length, 3.645 In Diameter, Threaded X Push In Connection, 3/4 In Knockout Size, Push-On, 0.130 LB/Ea
$525.06
Spring Nut, Steel, Zinc Plated, 3/8 In - 16 Thread Size, 3/8 In Diameter, 3/8 In Thickness, 0.1 LB
$144.90
Conduit/Pipe to Flange Clip, 812M24SM Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.709 to 1.181 In (Od) Diameter, 0.07 LB
$284.59
Red Extended Operator, 10250T Series, Momentary Switch Action, Non-Illuminated, Red, Plastic (Actuator) Material, 1.9 X 1.9 X 2.1 In Size, 0.35 LB
$69.61
Roof Flashing, 2 In Trade Size, Neoprene Material, Plain, Raised Mast Entry Cable Entry, 1 LB
$2,905.35
Weatherproof Outlet Box, Gray, 1 Gang, 1.95 LB/Ea
$585.82
Incandescent Airtight Housing, Round, 75 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 In Aperture Size, 16.67 LB
$36.90
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or Ceiling Mount, 4 In Length, 4 In Width, 1/2 In Height, 25/32 In (Hole) Diameter, 37.5 LB/100
$761.25
20
Popularity
Default