Add More Items
View All Quick Selects
Below you can add an image for 'LB' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Weatherproof Cast Cover, 1 Gang, 2.81 (W) X 4.56 (H) In, Ceiling;Wall Mount, Die-Cast Zinc Material, Gray, 0.3200 LB
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$724.06
Per 100
Lag Screw, Steel, Hex Head, 4 In Length, Zinc Plated, 3/8 In Diameter, 9/16 In Drive Size, 0.1 LB
Check local availability
$141.00
Wall Plate, 2 Gang, 7.8 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.2000 LB
$4.64
Each
Linemeasuring Tape, Polyester Material, 2500 LB Tensile Strength, 500 FT Length, 13.5 LB
$173.74
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 4 In Overall Width, 12 In Overall Length, 12 In Overall Height, 8 LB/Ea
$87.59
Wood Bit, 5/8 In Bit Size, 1/4 In Shank Diameter, 6-1/2 In Overall Length, 0.79 LB
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$12.56
Metal Blade, 1/2 In Shank Diameter, Bi-Metal Steel, 14 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.75 In Overall Width, 0.044 LB
$18.05
Wall Plate, 3 Gang, 5 In, 0.070 In Thickness, Thermoplastic, White, 0.12237 LB
$1,048.91
Garden Post Bronz, Uv Rated Plastic, Bronze, Post, 8.11 In Length, 8.11 In Width, 19-1/2 In Height, 2.93 LB
$46.09
Pipe Wrap, Polyvinyl Chloride Film Backing Material, Rubber Resin Adhesive Material, 100 FT Length, 2 In Width, 10 Mil Thickness, 28.80 LB
$15.15
Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0900 LB
$145.76
Metal Enclosure, Tan, Screw Mount, 5.25 In Overall Length, 4.625 In Overall Width, 8.25 In Overall Height, 3.9 LB
$122.77
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 0.814 to 1.32 A, 0.2 LB
$135.59
Reducing Bushing, 3 to 2-1/2 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1-1/8 In Thread Length, 1-3/8 In Height, 2-5/16 In (Inside);3-1/2 In (Outside) Diameter, 1.3 LB
$6,025.58
Standard Trip Circuit Breaker, 125 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 0.75 In Overall Width, 0.58 LB
$404.10
Klein Tools Nylon Tensioning Tools Are Designed to Work With Ties Rated At 120 to 250 Pounds. This Version Is Also Designed to Automatically Cut Off Any Excess Tie Material. It Has Handle Grips For Added Comfort.
$43.48
Heavy Duty Nylon Line, 580 FT. Length, 310 LB. Tensile Strength
$34.96
Strut Strap, Steel, Gold Galvanized, Gold, 14 Ga Thickness, 3/4 In Size, 750 LB Capacity, 14.5 LB/100
$947.45
Side Mounted Auxiliary Contact, 1NO-1NC Contact Configuration, Freedom Accessory, 15 to 75 A, Pressure Plate Terminal, 0.1 LB
$37.84
Ventilation Fan Housing, 4 In Duct Size, Incandescent Light, 14-1/4 In Length, 8-1/4 In Width, 5-3/4 In Height, 1.27 LB
$22.98
20
Popularity
Default