Add More Items
View All Quick Selects
Below you can add an image for 'LB' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.32 LB
Total Availability: In Stock
Check local availability
Book Price
$14.97
Each
Union, 1-1/4 In Trade Size, Unf Model, Straight, Electro Galvanized With Chromate Treatment, Female Connection, 2-1/4 In Length, 2-3/4 In Diameter, 1.65 LB
$107.69
Fork Terminal, #18 Awg Conductor Size, #14 Awg Conductor Size, Non-Insulated, Copper Conductor Material, 600 V Ac/DC, 0.75 In Overall Length, 0.0018 LB
$40.69
Per 100
Pull Elbow, 1/2 In Trade Size, Angle, 1/2 In Connection Size, 1-5/16 In Length, 0.1990 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,332.77
Watherproof Cast Cover, 1 Gang, 4.56 (W) X 2.80 (H) In, Screw Mount, Die-Cast Zinc Material, Bronze, 0.4100 LB
$723.01
Drive & Fasten Set, Steel, 26 Pieces, 1.629 LB
$33.32
Single Receptacle, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, 0.8700 LB
$20.58
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 4-9/16 In Height, 1 Yr Warranty, 10 LB
$136.80
Wall Plate, 2 Gang, 7.8 In;2.1563 In (Hole Dia.), 0.040 In Thickness, Chrome;Smooth Metal Material, Silver, Smooth Chrome, 0.2500 LB
$799.90
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overall Width, 12 In Overall Length, 12 In Overall Height, 8 LB
$43.18
Clamp, 2 In Trade Size, LCC Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, 2-11/16 In Length, 2-3/4 In Width, 5-5/16 In Height, 1.88 LB/Ea
$169.29
Torpedo Billet Level, Aluminum, 4 Vials, 8 In Overall Length, 1.476 In Overall Width, 0.75 In Overall Depth, 0.45 LB
$34.11
Square Cover, Steel, Pre-Galvanized, 9.5 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1-1/4 In Height, 18.14 LB/100
$468.57
Compression Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 0.56 LB/Ea
$5,297.32
Panel, Steel, Polyester Powder Paint, White, 12.75 In Overall Length, 10.88 In Overall Width, 2.95 LB
$33.30
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 2.5 In Overall Length, 0.8 In Overall Width, 0.30 LB
$18.95
Retrofit Module-Trim, 120 V Ac, 0.085 to 0.089 A, 9.5 W, Matte White, Recessed Mount, 7.75 In Length, 9 In Width, 3.375 In Height, 1.18 LB
$9.99
Timer, 30 Min Time Setting Mode, SPDT Contact Form, 30 Min Time Setting, 125/250/277 V Ac, 1 Pole, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB
$67.39
Loadcenter Cover, 8 Series, 3/4 In Overall Width, Combination Flush/Surface Mount, 12 LB
$132.40
$179.38
20
Popularity
Default