Add More Items
View All Quick Selects
Below you can add an image for 'LEN01B003120B' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.9 In Overall Length, 3.2 In Overall Width, 1.05 LB
Ready to ship from Alexandria: In Stock
Total Availability: In Stock
Alexandria Availability: Out Of Stock
Book Price
$501.97
Each
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 100 A, 6 Kaic, Three-Pole, 240/415 V, Non-Interchangeable, Q32, Bab
Len-HLC6099301EWH-12BP
Check local availability
$92.40
Eaton Edison Lenrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, 20 A, Class RK1, Non-Indicating, 200 Kaic, Standard, 10, 250 V
$32.24
Eaton Edison Lenrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, 30 A, Class RK1, 200 Kaic, Standard, 10, 250 V
Eaton Edison Lenrk Fuse, Indicating, High In-Rush Current Motor Protection, Electrically Isolated End Caps, 400 A, Non-Indicating, 200 Kaic, Standard, 1, 250 V, 125 VDC
$704.68
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
$350.13
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 20A, Bab Type, 10 Kaic, Bolt-On Mounting, Three-Pole, Non-Interchangeable, 240V
MS3106F20-16S
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$17.86
3/8" X 12' SS316 Threaded Rod
$423.26
Per 100
Eaton Edison Lenrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, Electrically Isolated End Caps, 150 A, Class RK1, 200 Kaic, Standard, 1, 250 V, 125 VDC
$304.42
Rigid Stainless Steel 316 Channel Nut With Spring 3/8" Trade Size
$3.48
Eaton Edison Lenrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, Electrically Isolated End Caps, 400 A, Class RK1, 200 Kaic, Standard, 1, 250 V, 125 VDC
$506.00
Eaton Edison Lenrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, Electrically Isolated End Caps, 200 A, Class RK1, 200 Kaic, Standard, 1, 250 V, 125 VDC
$282.15
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length, 0.7 LB
Available now at Natchitoches: In Stock
Natchitoches Availability: In Stock
$280.87
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 100 A, 3 Kaic, Two-Pole, 240/415 V, Non-Interchangeable, Q7, Bab
Eaton Edison Lenrk Fuse, Indicating, High In-Rush Current Motor Protection, Electrically Isolated End Caps, 200 A, Non-Indicating, 200 Kaic, Standard, 1, 250 V, 125 VDC
$388.72
Emt Stainless Steel 316 Conduit 1/2" 10 Feet Long
$1,387.15
Per 100 Feet
20
Popularity
Default