Add More Items
View All Quick Selects
Below you can add an image for 'LMRJ' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
<Div>LMRJ Series Cables Connect Digital Lighting Management (DLM) Components Without The Need For Tools or Point-to-Point Discrete Wiring. Cables Are Pre-Terminated With Industry Standard RJ45 Connectors Compatible With Any RJ45 Port On DLM Components. LMRJ Cables Utilize B to B Wiring.</Div>
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$22.57
Each
P50 Quickflash
Total Availability: In Stock
$6.54
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, 1/2"
$1,580.63
Per 100
Form 35 Unilets Type LR Conduit Outlet Body, Hub Size: 1/2 In, Form: 35, Length: 4.63 In, Width: 2 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threaded,
$18.12
Clamp, 20 Mil Gray PVC Coated Ferrous Metal Body Material; Rigid Conduit Used On; 100 Standard Package; 1/2 Inch Trade Size
$25.75
Eaton Bussmann Series LPJ Fuse, Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 50 A, Non-Idicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
$127.07
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, Snappack Pre-Assembled Body and Integral Gasket Cover, 1/2"
$2,434.11
Conduit Outlet Body, Epoxy Powder Coated, 1/2 In Trade Size, Threaded Connection, 4.35 Cu.In Capacity, 90 ° Angle, 1/2 In Hub Size, 4.40 In Length, 2.06 In Width, 1.64 In Height, 0.3 LB/Ea
$2,276.85
E50 Nema Limit Switch, Side Rotary, Standard Spring Ret, Neon, 14-250F(-10-121C), 1NO-1NC, 10A@240VAC, 1A@250VDC, Mech 10M Elec 1M Cy Full Load, 8000 Cy/HR, Screw Term, 1/2NPT Cond, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
$526.22
Heavy-Duty Plug-In Switch, E50 Series, Side Rotary Actuator, 1NO-1NC Pole Throw Configuration, 10 A @ 12 V Ac;1 A @ 125 V DC, 12 V Ac;125 V DC, Die Cast Zinc (Enclosure) Material, Screw Terminal, +10 °F Operating Temperature, +200 °F Operating Temperature, 2.46 In Overall Width, 1.54 In Overall Depth, 2.46 In Overall Height, Chemical Resistant, 0.41 LB
This item is no longer available. Click to view alternate items.
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 50va
$71.99
S501 63MA Buss Fuse
$4.32
10250T, 30.5 MM, Class I Division 2, 40 MM, Nema 3, 3R, 4, 4X, 12, 13, Nec Class I Division 2, Groups B, C and D, Non-Illuminated, Two-Position, Maintained Push and Pull, Standard, Red Actuator, Plastic Bus, 1NO-1NC
$388.56
Limit Switch Operator, E50 Series, Roller Actuator, Nylatron Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 2.22 In Overall Length, 0.75 In Overall Depth, 0.65 In Overall Height, 0.5000 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$40.98
Limit Switch Body, E50 Series, 1NO-1NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 240 V Ac;250 V DC, Die Cast Zinc (Enclosure) Housing Material, -14 to +201 °F, 3.14 In Overall Length, 1.54 In Overall Width, 1.73 In Overall Depth, 0.4100 LB/Ea
$318.45
Transformer Power Inlet Box, Raintight Type; Non-Metallic Material; CS6375 Configuration; Ul Approval; 125/250 Vac Voltage Rating; 50 Ampere Current Rating; Overall Dimension 4 Inch W X 2-5/8 Inch D X 6 Inch H; Series PB Model
$76.50
Gel MXR50/U/Med/O 45670 Multivapor
$41.63
LTCSS50
$29.69
E50 Nema Limit Switch, Lever, Loop Lever, 6 Inch Len, Nylatron, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
$70.44
E50 Nema Limit Switch, Lever, Rotary Lever, Rev Mount Roller, 1.5 Inch Len, Stainless Steel, Nylatron Roller 0.75 Inch Diameter 0.32 Inch Width, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
$42.93
20
Popularity
Default