Add More Items
View All Quick Selects
Below you can add an image for 'LVH1' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 70W Hid Equivalent, No Guard, Glass Lens, 3000 Lumens, 123 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 100-277 Vac, 127-250 VDC, 28W
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$3,991.39
Each
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 175W Hid Equivalent, No Guard, Glass Lens, 7000 Lumens, 127 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 100-277 Vac, 127-250 VDC, 61W
Total Availability: In Stock
$5,039.45
FLK LVD1A Volt Light, 300V, Include
$55.98
This item is no longer available. Click to view alternate items.
Low-Voltage Bracket, 1 Gang, Bracket Mount, Plastic, Black, 0.05 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$227.59
Per 100
Low Voltage Bracket For New Construction. Mounts Vertical On Wood or Metal Studs. Non Metallic. Single Gang. For Class 2 Low Voltage Wiring. Built In 3/4" Knockout.
$182.33
Footswitch, LVFS-01 Low Voltage
$395.13
Pep FV-0511VH1 Fan-Heater Combinati
$349.99
V Series Splice Box - Ceiling Mount With Three Close-Up Plugs - Hub Size ½"
$121.45
Cantex 5133652 Is A 1 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$767.55
Duct Seal, 1 LB Bag, Non-Toxic/Asbestos Free Base, 50 LB
$6.88
Pep FV-01VCN1 Air Purification Devi
$240.00
Dottie L H Company WH32101 Wiha-Softfinish Screwdriver, #1 Tip, Phillips Tip, 7-1/2 In Overall Length, Wiha-Softfinish Handle, 3 In Blade Length, High Alloy CVM Steel Blade, Black Blade, Astm F-1505-01, New Vde Specification 0682/Part 201, En/IEC 60900, N
$9.14
PB1
$101.80
Type LL Cond Bdy 12CU 1IN PVC 10PK
$794.75
1G WP CVR, (1) 1/2HUB Gry
$354.53
LX 1 3/8 35MM CTHS
$41.29
VGH Series - VSL Splice Box - Ceiling Mount - Hub Size 1/2 In
$45.56
Wire Holder, RWH-1 Model, Porcelain Material, 5-5/8 In Length, 1-13/16 In Width, 1-1/4 to 3 In Cable Size
$13.71
VJ Flat Opaque Cover Type 4X, 7.32X7.32X4.9, LT Gray, FRP, HWPL
$179.37
Switch Box Partition, Low Voltage Type; PVC Material; 2302, 3303, 4304, 5305 and 9314 Series Fiberglass Box Wall Box Used On; Ul, Ansi/Ul 514C/514D Approval; 50 Standard Package; 0.094 Inch Box Depth; Overall Dimension 3.312 Inch Width X 3.75 Inch Height
$257.88
20
Popularity
Default