Add More Items
View All Quick Selects
Below you can add an image for 'M400ML5AC4M500K' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
MH400/U Lamp
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$17.01
Each
Syl M400/SUPER5-Kit/47338 M400super
Total Availability: In Stock
$116.92
Metalarc 400W ED28 E39 Mogul Base
$45.93
Eaton Nema 1 Surface Mount, Accepts PD3, 3-Pole, 400A Frame MCCB
$705.21
Syl M400/Multi-PS-Kit/47132 M400mul
$190.78
FLNR400ID Is A Class RK5 Fuse With An Ampere Rating Of 400 and Knife-Blade-Style Construction.
$241.55
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
$16,931.16
Per 1,000 Feet
Al XHHW 400 STR Black 5000'
$2,713.09
FLSR400ID Is A Class RK5 Fuse With An Ampere Rating Of 400 and Knife-Blade-Style Construction.
$470.08
5TH Jaw Kit, 400A MB
$89.74
FLSR400 Is A Class RK5 Fuse With An Ampere Rating Of 400 and Knife-Blade-Style Construction.
$419.07
Metalarc 400W ED37 E39 Mogul Base
$55.52
400W Metal Halide Ballast Replacement Kit, 5 Tap (120/208/240/277/480V), Includes Capacitor, Bracket, and Mounting Hardware. Included Ballast: MH-400A-P-Ca
$143.50
Eaton Molded Case Circuit Breaker Accessory Terminal, Terminal, 400 A, Three-Pole, (2) #3/0 Awg-250 Kcmil Cu/Al, Frame J-K, Series C, Pressure Type Line and Load
$158.38
400W MH 5-Tap Bal
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$189.25
400W Metalarc Pulse Start Metal Halide Lamp, Reduced Color Shift, E39 Base, ED37 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
$49.19
400W Metalarc Quartz Metal Halide Lamp, E39 Base, ED37 Bulb, Enclosed Fixture Rated, Universal Burn, Coated, 3700K
$48.42
400W Metalarc Pulse Start Compact Quartz Metal Halide Lamp, High Output, Reduced Outer Jacket, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
$54.62
Syl LU400/SUPER5-Kit/47647 Lu400sup
$186.67
Al XHHW 400 STR Brown 5000'
20
Popularity
Default