Search Results for "MIL72EQWUZH-120"

1-20 of 2000
D7PF2AA - Eaton

D7 Series General Purpose Plug-In Relay, Full Featured Cover, 120V Coil, 4430 Ohms Resistance, Plug-In Terminal, DPDT Contact Configuration, 15A Contact Rating, Silver Alloy Contacts, IP40 Enclosure

  • MFR Part #: D7PF2AA
  • Total Availability: 1
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($34.28) ·
D7PF2AA - Eaton Corp

Total Availability: In Stock

CU2SQ - Compass

CU2SQ Emergency Light, Color: White, Number Of Lamps: 2, Battery Type: Nickel-Cadmium (Nicad), Battery Runtime: 90 Min, Voltage Rating: 120/277 Vac, Environmental Conditions: Damp Location, Compliance: Cec T20 Compliant.

  • MFR Part #: CU2SQ
  • Total Availability: 131
  • Manufacturer: Compass
  • Find: Similar Items
  • Pkg Sizes: 1 ($31.86) ·
CU2SQ - Hubbell Lighting/Current Hli

Total Availability: In Stock

C25HNE3120A - Eaton

Eaton Definite Purpose Contactor, Non-Reversing Contactors and Starters (C306) , 120A, Two- and Three-Pole , Open With Metal Mounting Plate , Box Lugs (Posidrive Setscrew) , 110–120 Vac, 50/60 HZ

  • MFR Part #: C25HNE3120A
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,689.76) ·
C25HNE3120A - Eaton Corp

Total Availability: Available from manufacturer.

D7PR2A - Eaton

D7 Series General Purpose Plug-In Relay, Plain Cover, 120V Coil, 4430 Ohms Resistance, Plug-In Terminal, DPDT Contact Configuration, 15A Contact Rating, Silver Alloy Contacts, IP40 Enclosure

  • MFR Part #: D7PR2A
  • Total Availability: 19
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($34.27) ·
D7PR2A - Eaton Corp

Total Availability: In Stock

1200 - Legrand-Pass & Seymour

Pressure Sensitive Door and Canopy Switch, Pushbutton Actuator, 120/250 V Ac, 15 A, Wire Lead Connection, 1.516 In Overall Length, 1.547 In Overall Width, 4.031 In Overall Height, 30000 LM Operating Cycles, 1 Pole, Steel Housing Material, -30 °C Operating Temperature, +60 °C Operating Temperature, Wall Mount, 0.59 LB

  • MFR Part #: 1200
  • Total Availability: 103
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,271.50) ·
1200 - Pass & Seymour/Legrand

Total Availability: In Stock

XLRGH(120V) - Adalet-PLM

Pilot Light, Standard Type; Class I Group B C D, Class Ii Group E F G, Nema 3/4/7/9 Enclosure; Explosion Proof, Dust Tight; 120 V Lamp Input Type; Red Lens Color; Guarded; Lens Cap Finish Black Anodized Aluminum; Panel Mounted; XL Model

  • MFR Part #: XLR-GH (120V)
  • Available from manufacturer.
  • Manufacturer: Adalet-PLM
  • Find: Similar Items
  • Pkg Sizes: 1 ($198.37) ·
XLRGH(120V) - Adalet-PLM

Total Availability: Available from manufacturer.

41412 - Sylvania

Ultraled Hibay Retrofit, 120W, 120 277V, Non Dimmable, 80 Cri, CCT Selectable 3000, 4000, or 5000K, Mogul Base, White Finish

  • MFR Part #: 41412
  • Total Availability: 7
  • Manufacturer: Sylvania
  • Find: Similar Items
  • Pkg Sizes: 1 ($209.74) ·
41412 - Sylvania-Ledvance

Total Availability: In Stock

KTLED13PAR38F830 - Keystone

PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri

  • MFR Part #: KT-LED13PAR38-F-830
  • Total Availability: 420
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 24 ($264.72) ·
KTLED13PAR38F830 - Keystone Technologies

Total Availability: In Stock

XLSRGH(120V) - Adalet-PLM

Pilot Light, Standard Type; Class I Group B C D, Class Ii Group E F G, Nema 3/4/7/9 Enclosure; Explosion Proof, Dust Tight; 120 V Lamp Input Type; Red Lens Color; Guarded; Lens Cap Finish Black Anodized Aluminum; Surface Mounted; XL Model

  • MFR Part #: XLSR-GH (120V)
  • Available from manufacturer.
  • Manufacturer: Adalet-PLM
  • Find: Similar Items
  • Pkg Sizes: 1 ($198.37) ·
XLSRGH(120V) - Adalet-PLM

Total Availability: Available from manufacturer.

LED13PAR38F830G2 - Keystone

PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri, Gen 2

  • MFR Part #: KT-LED13PAR38-F-830 /G2
  • Total Availability: 420
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 24 ($264.72) ·
LED13PAR38F830G2 - Keystone Technologies

Total Availability: In Stock

1201V - Eaton

Eaton Construction Grade Toggle Switch, #14-10 Awg, 15A, Residential, Wall, 120/277V, Back and Side, Screw, Ivory, Single-Pole, Single-Pole, Polycarbonate

  • MFR Part #: 1201V
  • Total Availability: 3
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($82.90) ·
1201V - Eaton Wiring Devices

Total Availability: In Stock

XLSAGH(120V) - Adalet-PLM

Pilot Light, Standard Type; Class I Group B C D, Class Ii Group E F G, Nema 3/4/7/9 Enclosure; Explosion Proof, Dust Tight; 120 V Lamp Input Type; Amber Lens Color; Guarded; Lens Cap Finish Black Anodized Aluminum; Surface Mounted; XL Model

  • MFR Part #: XLSA-GH (120V)
  • Available from manufacturer.
  • Manufacturer: Adalet-PLM
  • Find: Similar Items
  • Pkg Sizes: 1 ($198.37) ·
XLSAGH(120V) - Adalet-PLM

Total Availability: Available from manufacturer.

LED13PAR38F840G2 - Keystone

PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri, Gen 2

  • MFR Part #: KT-LED13PAR38-F-840 /G2
  • Total Availability: 144
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 24 ($264.72) ·
LED13PAR38F840G2 - Keystone Technologies

Total Availability: In Stock

LED13PAR38F850G2 - Keystone

PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 5000K, 80 Cri, Gen 2

  • MFR Part #: KT-LED13PAR38-F-850 /G2
  • Total Availability: 256
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 24 ($264.72) ·
LED13PAR38F850G2 - Keystone Technologies

Total Availability: In Stock

LED13PAR38F827G2 - Keystone

PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri, Gen 2

  • MFR Part #: KT-LED13PAR38-F-827 /G2
  • Total Availability: 29
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 24 ($264.72) ·
LED13PAR38F827G2 - Keystone Technologies

Total Availability: In Stock

LED13PAR38F827 - Keystone

PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri

  • MFR Part #: KT-LED13PAR38-F-827
  • Total Availability: 29
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 24 ($264.72) ·
LED13PAR38F827 - Keystone Technologies

Total Availability: In Stock

LED13PAR38F830 - Keystone

PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri

  • MFR Part #: KT-LED13PAR38-F-830
  • Total Availability: 420
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 24 ($264.72) ·
LED13PAR38F830 - Keystone Technologies

Total Availability: In Stock

801944 - Satco

Lampholder, 600 V Voltage Rating, 120 W Wattage

  • MFR Part #:
  • Total Availability: 334
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 ($3.07) ·
801944 - Satco

Total Availability: In Stock

WS250W - Wattstopper

Wall Switch Decorator Sensor, 120/277 V Ac, 800 W (120 V Ac);1200 W (277 V Ac), 35 X 30 FT (Major);20 X 15 FT (Minor) Coverage, Auto-Off Switch, 30 Sec to 30 Min Time Delay, 1.7 In Length, 1.55 In Width, 2.6 In Height, White, 5 Yr Warranty

  • MFR Part #: WS-250-W
  • Nacogdoches Availability: 1
  • Total Availability: 444
  • Manufacturer: Wattstopper
  • Find: Similar Items
  • Pkg Sizes: 40 ($3,100.80) ·
WS250W - Pass & Seymour/Legrand

Available now at Nacogdoches: In Stock

Total Availability: In Stock

WS250LA - Wattstopper

Wall Switch Decorator Sensor, 120/277 V Ac, 800 W (120 V Ac);1200 W (277 V Ac), 35 X 30 FT (Major);20 X 15 FT (Minor) Coverage, Auto-Off Switch, 30 Sec to 30 Min Time Delay, 1.7 In Length, 1.55 In Width, 2.6 In Height, Light Almond, 5 Yr Warranty

  • MFR Part #: WS-250-LA
  • Total Availability: 58
  • Manufacturer: Wattstopper
  • Find: Similar Items
  • Pkg Sizes: 40 ($3,100.80) ·
WS250LA - Pass & Seymour/Legrand

Total Availability: In Stock

D7PF2AA - Eaton

D7 Series General Purpose Plug-In Relay, Full Featured Cover, 120V Coil, 4430 Ohms Resistance, Plug-In Terminal, DPDT Contact Configuration, 15A Contact Rating, Silver Alloy Contacts, IP40 Enclosure

MFR Part #:
D7PF2AA
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($34.28)
CU2SQ - Compass

CU2SQ Emergency Light, Color: White, Number Of Lamps: 2, Battery Type: Nickel-Cadmium (Nicad), Battery Runtime: 90 Min, Voltage Rating: 120/277 Vac, Environmental Conditions: Damp Location, Compliance: Cec T20 Compliant.

MFR Part #:
CU2SQ
Manufacturer:
Compass
Local Availability:
Out Of Stock
Total Availability:
131 Each
Pkg Sizes:
1 Each ($31.86)
C25HNE3120A - Eaton

Eaton Definite Purpose Contactor, Non-Reversing Contactors and Starters (C306) , 120A, Two- and Three-Pole , Open With Metal Mounting Plate , Box Lugs (Posidrive Setscrew) , 110–120 Vac, 50/60 HZ

MFR Part #:
C25HNE3120A
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,689.76)
D7PR2A - Eaton

D7 Series General Purpose Plug-In Relay, Plain Cover, 120V Coil, 4430 Ohms Resistance, Plug-In Terminal, DPDT Contact Configuration, 15A Contact Rating, Silver Alloy Contacts, IP40 Enclosure

MFR Part #:
D7PR2A
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
19 Each
Pkg Sizes:
1 Each ($34.27)
1200 - Legrand-Pass & Seymour

Pressure Sensitive Door and Canopy Switch, Pushbutton Actuator, 120/250 V Ac, 15 A, Wire Lead Connection, 1.516 In Overall Length, 1.547 In Overall Width, 4.031 In Overall Height, 30000 LM Operating Cycles, 1 Pole, Steel Housing Material, -30 °C Operating Temperature, +60 °C Operating Temperature, Wall Mount, 0.59 LB

MFR Part #:
1200
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
103 Each
Pkg Sizes:
50 Each ($2,271.50)
XLRGH(120V) - Adalet-PLM

Pilot Light, Standard Type; Class I Group B C D, Class Ii Group E F G, Nema 3/4/7/9 Enclosure; Explosion Proof, Dust Tight; 120 V Lamp Input Type; Red Lens Color; Guarded; Lens Cap Finish Black Anodized Aluminum; Panel Mounted; XL Model

MFR Part #:
XLR-GH (120V)
Manufacturer:
Adalet-PLM
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($198.37)
41412 - Sylvania

Ultraled Hibay Retrofit, 120W, 120 277V, Non Dimmable, 80 Cri, CCT Selectable 3000, 4000, or 5000K, Mogul Base, White Finish

MFR Part #:
41412
Manufacturer:
Sylvania
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
1 Each ($209.74)
KTLED13PAR38F830 - Keystone

PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri

MFR Part #:
KT-LED13PAR38-F-830
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
420 Each
Pkg Sizes:
24 Each ($264.72)
XLSRGH(120V) - Adalet-PLM

Pilot Light, Standard Type; Class I Group B C D, Class Ii Group E F G, Nema 3/4/7/9 Enclosure; Explosion Proof, Dust Tight; 120 V Lamp Input Type; Red Lens Color; Guarded; Lens Cap Finish Black Anodized Aluminum; Surface Mounted; XL Model

MFR Part #:
XLSR-GH (120V)
Manufacturer:
Adalet-PLM
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($198.37)
LED13PAR38F830G2 - Keystone

PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri, Gen 2

MFR Part #:
KT-LED13PAR38-F-830 /G2
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
420 Each
Pkg Sizes:
24 Each ($264.72)
1201V - Eaton

Eaton Construction Grade Toggle Switch, #14-10 Awg, 15A, Residential, Wall, 120/277V, Back and Side, Screw, Ivory, Single-Pole, Single-Pole, Polycarbonate

MFR Part #:
1201V
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
10 Each ($82.90)
XLSAGH(120V) - Adalet-PLM

Pilot Light, Standard Type; Class I Group B C D, Class Ii Group E F G, Nema 3/4/7/9 Enclosure; Explosion Proof, Dust Tight; 120 V Lamp Input Type; Amber Lens Color; Guarded; Lens Cap Finish Black Anodized Aluminum; Surface Mounted; XL Model

MFR Part #:
XLSA-GH (120V)
Manufacturer:
Adalet-PLM
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($198.37)
LED13PAR38F840G2 - Keystone

PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri, Gen 2

MFR Part #:
KT-LED13PAR38-F-840 /G2
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
144 Each
Pkg Sizes:
24 Each ($264.72)
LED13PAR38F850G2 - Keystone

PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 5000K, 80 Cri, Gen 2

MFR Part #:
KT-LED13PAR38-F-850 /G2
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
256 Each
Pkg Sizes:
24 Each ($264.72)
LED13PAR38F827G2 - Keystone

PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri, Gen 2

MFR Part #:
KT-LED13PAR38-F-827 /G2
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
29 Each
Pkg Sizes:
24 Each ($264.72)
LED13PAR38F827 - Keystone

PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri

MFR Part #:
KT-LED13PAR38-F-827
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
29 Each
Pkg Sizes:
24 Each ($264.72)
LED13PAR38F830 - Keystone

PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri

MFR Part #:
KT-LED13PAR38-F-830
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
420 Each
Pkg Sizes:
24 Each ($264.72)
801944 - Satco

Lampholder, 600 V Voltage Rating, 120 W Wattage

MFR Part #:
Manufacturer:
Satco
Local Availability:
Out Of Stock
Total Availability:
334 Each
Pkg Sizes:
1 Each ($3.07)
WS250W - Wattstopper

Wall Switch Decorator Sensor, 120/277 V Ac, 800 W (120 V Ac);1200 W (277 V Ac), 35 X 30 FT (Major);20 X 15 FT (Minor) Coverage, Auto-Off Switch, 30 Sec to 30 Min Time Delay, 1.7 In Length, 1.55 In Width, 2.6 In Height, White, 5 Yr Warranty

MFR Part #:
WS-250-W
Manufacturer:
Wattstopper
Local Availability:
In Stock
Total Availability:
444 Each
Pkg Sizes:
40 Each ($3,100.80)
WS250LA - Wattstopper

Wall Switch Decorator Sensor, 120/277 V Ac, 800 W (120 V Ac);1200 W (277 V Ac), 35 X 30 FT (Major);20 X 15 FT (Minor) Coverage, Auto-Off Switch, 30 Sec to 30 Min Time Delay, 1.7 In Length, 1.55 In Width, 2.6 In Height, Light Almond, 5 Yr Warranty

MFR Part #:
WS-250-LA
Manufacturer:
Wattstopper
Local Availability:
Out Of Stock
Total Availability:
58 Each
Pkg Sizes:
40 Each ($3,100.80)

Begin Live Chat