Add More Items
View All Quick Selects
Below you can add an image for 'MLT45' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The MLT2S-CP Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Of The Tie Body. The Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety While Providing A Strong, Durable Method Of Cabling Bundle. The MLT2S-CP Cable Tie Can Be Used In A Wide Range Of Indoor, Outdoor, and Underground Applications. Color Stainless Steel.
Total Availability: In Stock
Check local availability
Book Price
$1,543.45
Per 1,000
The MLT4H-LP Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Of The Tie Body. The Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety While Providing A Strong, Durable Method Of Cabling Bundle. The MLT4H-LP Cable Tie Can Be Used In A Wide Range Of Indoor, Outdoor, and Underground Applications. Color Stainless Steel.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$2,217.18
The MLT4S-CP316 Self Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Of The Tie Body. The Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety While Providing A Strong, Durable Method Of Cabling Bundle. The MLT4S-CP316 Cable Tie Can Be Used In A Wide Range Of Indoor, Outdoor, and Underground Applications. Color Stainless Steel.
$2,401.73
The MLT6S-CP316 Pan-Steel® 316 Grade Stainless Steel Cable Tie Speeds Up Installation With A Patented, Wide Entry Self-Locking Head That Eases Band Threading and Insertion. Unique Locking Ramp Design and Strengthening Ribs Allows The Tie to Lock Into Place At Any Length Along The Tie Body With Increased Lock Strength. Fully Rounded Edges Ensure Worker and Bundle Safety.
$2,934.27
The MLT2S-CP316 Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Along The Tie Body. The Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety. Provides A Strong, Durable Method Of Cabling Bundle and Can Be Used In A Wide Range Of Indoor, Outdoor, and Underground Applications.
$1,424.89
The MLT4H-LP316 Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Of The Tie Body. The Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety While Providing A Strong, Durable Method Of Cabling Bundle. The MLT4H-LP316 Cable Tie Can Be Used In A Wide Range Of Indoor, Outdoor, and Underground Applications. Color Stainless Steel.
$2,046.85
1-Gang Weatherproof In-Use Cover, Expandable, White
$21.87
Each
100' 12/3 SJTW Lighted C
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$118.93
Per Foot
1-Gang Weatherproof In-Use Cover, Expandable, Bronze
The MLTC4H-LP316 Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Any Part Of The Tie Body. The Nylon 11 Coating Provides Additional Edge Protection and Prevents Corrosion Between Dissimilar Metals. The 316 Stainless Steel Is Wrapped In Uv-Resistant, Halogen-Free, Low-Smoke Nylon to Promote Worker Safety and Reliability In Corrosive Environments.
$3,513.65
Flat Expandable While-In-Use Device Box Cover, Gray, 1 Gang, 1 to 3.5 In Length, 3.61 In Width, 5.7 In Height
Col LJT24-40MLG-FSA12-Edu Led Troff
$263.10
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 9-45A Overload Range, 55 MM Frame Size, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
$142.10
Installation Tool For Use With The Following Stainless Steel Cross Section Ties:Type MLT: Standard, Light-Heavy, and Heavytype MLTFC: Standard and Heavytype MLTC, MLT-Lpal, and MLTD: Heavyused With Custom Length Banding Cross Sections:Type MB: Standard and Heavytype MBC: Heavy
$34.38
Machine Tool Rated Molded Industrial Control Transformer, 460/230/208 PV, 115/24 SV, 100 Kva
$106.04
Round Strap, Made In Usa, 100 CT Package Quantity
$30.91
Per 100
Wire Twist Connector, (2) #14 Awg Conductor Size, (4) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 600 V Ac, 0.01 LB
$21.42
Eaton C440 Electronic Overload Relay, XT Electronic Overload Relay - IEC, 9-45A, Selectable 10A, Class 10 , 20, 30, 45MM Frame
$291.90
2X45 Emt Elbow
$2,274.72
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 20-100A Overload Range, 105 MM Frame Size, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
$210.84
20
Popularity
Default