Search Results for "MRF2-600M-IV"

1-20 of 765
600M - 3M

3M 7000028631 3M™ Manual Applicator

  • MFR Part #: APPLICAT0R
  • Total Availability: 99
600M - Minnesota Mining (3M)

Total Availability: In Stock

600L2 - Nsi

Panelboard Lug, #4 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 4.65 In Overall Length, Screw Terminal, 600 V, 0.46 LB/Ea

  • MFR Part #: 600L2
  • Total Availability: 348
600L2 - Nsi Industries

Total Availability: In Stock

600T - Nsi

Mechanical Connector, #2 Awg Conductor Size, 600 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, 1 Conductor, +90 °C Operating Temperature, 3.18 In Overall Length, Screw Terminal, 600 V, 0.36 LB/Ea

  • MFR Part #: 600T
  • Total Availability: 397
600T - Nsi Industries

Total Availability: In Stock

600T2 - Nsi

2 Port Stacked Lug 600 MCM - 2 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

  • MFR Part #: 600T-2
  • Total Availability: 255
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 2 ($213.40) ·
600T2 - Nsi Industries

Total Availability: In Stock

MRF21S8A10 - Lutron

MRF SW, Occ Sensor Retro PKG

  • MFR Part #: N/A
  • Total Availability: 15
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,338.48) ·
MRF21S8A10 - Lutron

Total Availability: In Stock

600LL2 - Nsi

1 Port Panelboard Lug 600 MCM - 2 Awg Large Size Set Screw Connectors With Multiple Mounting Holes For A Secure, Turn-Prevent Connection. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. 600V (2000V Max, Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.75".

  • MFR Part #: 600LL2
  • Total Availability: 132
600LL2 - Nsi Industries

Total Availability: In Stock

UF2 - 3M

3M™ Scotchlok™ Uf Series Standard Splice Kits Include All The Accessories Required to Offer A Reliable, Moisture Proof Electrical Connection For Type Uf B Underground Feeders. These Kits Are Suitable to Use On 600V Rated, Flat, Non Shielded Uf Cables.

  • MFR Part #: UF2-SPLICE KIT
  • Total Availability: 1
UF2 - Minnesota Mining (3M)

Total Availability: In Stock

600T4 - Nsi

4 Port Stacked Lug 600 MCM - 2 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

  • MFR Part #: 600T-4
  • Total Availability: 165
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 2 ($272.47) ·
600T4 - Nsi Industries

Total Availability: In Stock

600XHHWASPEC - Aluminum

Al XHHW 600 STR Black PCS

  • MFR Part #: N/A
  • Total Availability: 48,992 Feet
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($3.57) ·
600XHHWASPEC - Aluminum

Total Availability: In Stock

UF102WGPCS - Copper

Uf Cable, Sunlight-Resistant Additional Information, Landscape Irrigation;Underground Application, Black, Copper Conductor Material, 10 Awg Conductor Size, PVC Insulation Material, 0.060 In Insulation Thickness, Made In Usa, +60 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 0.222 In Outside Diameter, Carton Package Type, Strand Solid/Strand, Ul Listed, 600 V Voltage Rating, 49/1000 LB/FT Weight

  • MFR Part #: UF102WGPCS
  • Total Availability: 9,761 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.15) ·
UF102WGPCS - Copper

Total Availability: In Stock

UF82WGPCS - Copper

Uf Cable, Sunlight-Resistant Additional Information, Landscape Irrigation;Underground Application, Black, Copper Conductor Material, 8 Awg Conductor Size, PVC Insulation Material, 0.080 In Insulation Thickness, Made In Usa, +60 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 0.289 In Outside Diameter, Carton Package Type, Strand Solid/Strand, Ul Listed, 600 V Voltage Rating, 80/1000 LB/FT Weight

  • MFR Part #: UF82WGPCS
  • Nacogdoches Availability: 1,454 Feet
  • Total Availability: 6,393 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.02) ·
UF82WGPCS - Copper

Available now at Nacogdoches: In Stock

Total Availability: In Stock

UF62WG - Copper

Uf-B Type; 125 FT; 770 Mil X 338 Mil Outer Diameter; Annealed Soft Copper Conductor Material; Ul 83/493 Approval; 600 V Voltage Rating; 55 Ampere Current Rating; 90 Deg C Temperature Rating; 303 LB/MFT Weight; 2 Conductor(S); PVC Insulation Material; With Ground Wire; 6 Awg Conductor Size; Nylon Jacket Material; Coil Package Type; 7 Strands Stranding; 10 Awg Ground Conductor Size

  • MFR Part #: UF-B-6/2-CU-WG-125CL
  • Nacogdoches Availability: 809 Feet
  • Total Availability: 3,989 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.83) ·
UF62WG - Copper

Available now at Nacogdoches: In Stock

Total Availability: In Stock

600T3 - Nsi

3 Port Stacked Lug 600 MCM - 2 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

  • MFR Part #: 600T-3
  • Total Availability: 543
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 2 ($140.44) ·
600T3 - Nsi Industries

Total Availability: In Stock

MRC2M2F - MPL

1/4"M X 1/4"F - Mini Ndle Vlve - CRBN STL - 6K Psi

  • MFR Part #: N/A
  • Total Availability: 60
MRC2M2F - Mako Products LLC

Total Availability: In Stock

6003 - USI

Usi 6003 16V Transformer

  • MFR Part #: N/A
  • Available from manufacturer.
6003 - Feit Electric

Total Availability: Available from manufacturer.

MRF26CLWH - Lutron

Maestro C.L Multi-Location Dimmer 150W CFL/Led or 600W Inc/Hal 120V In White

  • MFR Part #: MRF2-6CL-WH
  • Total Availability: 1
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 2 ($293.80) ·
MRF26CLWH - Lutron

Total Availability: In Stock

UF122WGPCS - Copper

Uf Cable, Sunlight-Resistant Additional Information, Landscape Irrigation;Underground Application, Black, Copper Conductor Material, 12 Awg Conductor Size, PVC Insulation Material, 0.060 In Insulation Thickness, Made In Usa, +60 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 0.201 In Outside Diameter, Carton Package Type, Strand Solid/Strand, Ul Listed, 600 V Voltage Rating, 35/1000 LB/FT Weight

  • MFR Part #: UF122WGPCS
  • Total Availability: 29,178 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.71) ·
UF122WGPCS - Copper

Total Availability: In Stock

MR16883035DDIM - Rab Lighting

00019813750644|0019813|019813750644|01981375064|75064|MR16 8 830 35D Dim|MR16-8-830-35D-D1M|MR16883035DDIM|MR16-8-830-35D-Dim|MR16 8W 50EQ 570LM GU5.3 3K D 35DEG 12PK|Rab Lighting MR16 8 830 35D Dim|Rab Lighting MR16-8-830-35D-D1M|Rab Lighting MR16883035DDIM|Rab Lighting MR16-8-830-35D-Dim|Rab MR16 8 830 35D Dim|Rab MR16-8-830-35D-D1M|Rab MR16883035DDIM|Rab MR16-8-830-35D-Dim|Rablighting MR16 8 830 35D Dim|Rablighting MR16-8-830-35D-D1M|Rablighting MR16883035DDIM|Rablighting MR16-8-830-35D-Dim

  • MFR Part #: MR16-8-830-35D-DIM
  • Available from manufacturer.
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 12 ($90.00) ·
MR16883035DDIM - Rab Lighting

Total Availability: Available from manufacturer.

UF82WG500 - Copper

Underground Feeder and Branch Circuit Cable. 600 Volt. Copper Conductors. Sunlight, Moisture, and Fungus Resistant Overall PVC Jacket.

  • MFR Part #: 20858701
  • Total Availability: 16,750 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($1,008.12) ·
UF82WG500 - Copper

Total Availability: In Stock

MRS2M2F - MPL

1/4"M X 1/4"F - Mini Ndle Vlve - 316 SS - 6K Psi -

  • MFR Part #: N/A
  • Total Availability: 40
MRS2M2F - Mako Products LLC

Total Availability: In Stock

600M - 3M

3M 7000028631 3M™ Manual Applicator

MFR Part #:
APPLICAT0R
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
99 Each
Pkg Sizes:
1 Each ($143.03)
600L2 - Nsi

Panelboard Lug, #4 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 4.65 In Overall Length, Screw Terminal, 600 V, 0.46 LB/Ea

MFR Part #:
600L2
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
348 Each
Pkg Sizes:
1 Each ($28.30)
600T - Nsi

Mechanical Connector, #2 Awg Conductor Size, 600 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, 1 Conductor, +90 °C Operating Temperature, 3.18 In Overall Length, Screw Terminal, 600 V, 0.36 LB/Ea

MFR Part #:
600T
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
397 Each
Pkg Sizes:
6 Each ($91.00)
600T2 - Nsi

2 Port Stacked Lug 600 MCM - 2 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

MFR Part #:
600T-2
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
255 Each
Pkg Sizes:
2 Each ($213.40)

MFR Part #:
N/A
Manufacturer:
Lutron
Local Availability:
Out Of Stock
Total Availability:
15 Each
Pkg Sizes:
6 Each ($1,338.48)
600LL2 - Nsi

1 Port Panelboard Lug 600 MCM - 2 Awg Large Size Set Screw Connectors With Multiple Mounting Holes For A Secure, Turn-Prevent Connection. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. 600V (2000V Max, Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.75".

MFR Part #:
600LL2
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
132 Each
Pkg Sizes:
1 Each ($25.98)
UF2 - 3M

3M™ Scotchlok™ Uf Series Standard Splice Kits Include All The Accessories Required to Offer A Reliable, Moisture Proof Electrical Connection For Type Uf B Underground Feeders. These Kits Are Suitable to Use On 600V Rated, Flat, Non Shielded Uf Cables.

MFR Part #:
UF2-SPLICE KIT
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
6 Each ($475.26)
600T4 - Nsi

4 Port Stacked Lug 600 MCM - 2 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

MFR Part #:
600T-4
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
165 Each
Pkg Sizes:
2 Each ($272.47)

MFR Part #:
N/A
Manufacturer:
Aluminum
Local Availability:
Out Of Stock
Total Availability:
48,992 Feet
Pkg Sizes:
1 Foot ($3.57)
UF102WGPCS - Copper

Uf Cable, Sunlight-Resistant Additional Information, Landscape Irrigation;Underground Application, Black, Copper Conductor Material, 10 Awg Conductor Size, PVC Insulation Material, 0.060 In Insulation Thickness, Made In Usa, +60 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 0.222 In Outside Diameter, Carton Package Type, Strand Solid/Strand, Ul Listed, 600 V Voltage Rating, 49/1000 LB/FT Weight

MFR Part #:
UF102WGPCS
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
9,761 Feet
Pkg Sizes:
1 Foot ($1.15)
UF82WGPCS - Copper

Uf Cable, Sunlight-Resistant Additional Information, Landscape Irrigation;Underground Application, Black, Copper Conductor Material, 8 Awg Conductor Size, PVC Insulation Material, 0.080 In Insulation Thickness, Made In Usa, +60 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 0.289 In Outside Diameter, Carton Package Type, Strand Solid/Strand, Ul Listed, 600 V Voltage Rating, 80/1000 LB/FT Weight

MFR Part #:
UF82WGPCS
Manufacturer:
Copper
Local Availability:
In Stock
Total Availability:
6,393 Feet
Pkg Sizes:
1 Foot ($2.02)
UF62WG - Copper

Uf-B Type; 125 FT; 770 Mil X 338 Mil Outer Diameter; Annealed Soft Copper Conductor Material; Ul 83/493 Approval; 600 V Voltage Rating; 55 Ampere Current Rating; 90 Deg C Temperature Rating; 303 LB/MFT Weight; 2 Conductor(S); PVC Insulation Material; With Ground Wire; 6 Awg Conductor Size; Nylon Jacket Material; Coil Package Type; 7 Strands Stranding; 10 Awg Ground Conductor Size

MFR Part #:
UF-B-6/2-CU-WG-125CL
Manufacturer:
Copper
Local Availability:
In Stock
Total Availability:
3,989 Feet
Pkg Sizes:
1 Foot ($2.83)
600T3 - Nsi

3 Port Stacked Lug 600 MCM - 2 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

MFR Part #:
600T-3
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
543 Each
Pkg Sizes:
2 Each ($140.44)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
60 Each
Pkg Sizes:
1 Each ($20.54)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($6.70)
MRF26CLWH - Lutron

Maestro C.L Multi-Location Dimmer 150W CFL/Led or 600W Inc/Hal 120V In White

MFR Part #:
MRF2-6CL-WH
Manufacturer:
Lutron
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
2 Each ($293.80)
UF122WGPCS - Copper

Uf Cable, Sunlight-Resistant Additional Information, Landscape Irrigation;Underground Application, Black, Copper Conductor Material, 12 Awg Conductor Size, PVC Insulation Material, 0.060 In Insulation Thickness, Made In Usa, +60 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 0.201 In Outside Diameter, Carton Package Type, Strand Solid/Strand, Ul Listed, 600 V Voltage Rating, 35/1000 LB/FT Weight

MFR Part #:
UF122WGPCS
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
29,178 Feet
Pkg Sizes:
1 Foot ($0.71)
MR16883035DDIM - Rab Lighting

00019813750644|0019813|019813750644|01981375064|75064|MR16 8 830 35D Dim|MR16-8-830-35D-D1M|MR16883035DDIM|MR16-8-830-35D-Dim|MR16 8W 50EQ 570LM GU5.3 3K D 35DEG 12PK|Rab Lighting MR16 8 830 35D Dim|Rab Lighting MR16-8-830-35D-D1M|Rab Lighting MR16883035DDIM|Rab Lighting MR16-8-830-35D-Dim|Rab MR16 8 830 35D Dim|Rab MR16-8-830-35D-D1M|Rab MR16883035DDIM|Rab MR16-8-830-35D-Dim|Rablighting MR16 8 830 35D Dim|Rablighting MR16-8-830-35D-D1M|Rablighting MR16883035DDIM|Rablighting MR16-8-830-35D-Dim

MFR Part #:
MR16-8-830-35D-DIM
Manufacturer:
Rab Lighting
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
12 Each ($90.00)
UF82WG500 - Copper

Underground Feeder and Branch Circuit Cable. 600 Volt. Copper Conductors. Sunlight, Moisture, and Fungus Resistant Overall PVC Jacket.

MFR Part #:
20858701
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
16,750 Feet
Pkg Sizes:
500 Feet ($1,008.12)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
40 Each
Pkg Sizes:
1 Each ($49.27)

Begin Live Chat