Add More Items
View All Quick Selects
Below you can add an image for 'MSC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The ST120+ Socket Tester With A Gfci Test Button and Beeper From Fluke Is The Perfect Tester For Electricians and Electrical Inspectors, Home Inspectors and Technicians Who Need to Verify The Correct Wiring Of Outlets. The Bright, Easy to See Leds Let You Know If An Outlet Is Miswired and The Integrated Gfci Test Button Gives You Peace Of Mind By Allowing You to Verify The Proper Operation Of Gfci Equipped Outlets.The Addition Of A Switchable Beeper Makes The ST120+ Even More Capable. In Addition to Provid
Total Availability: In Stock
Check local availability
Book Price
$27.37
Each
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1 In Hub Size, 0.4 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,838.75
Per 100
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/2 In Hub Size, 0.68 LB/Ea
$2,762.19
ST Series Straight Liquidtight Connector With Plain Throat, Size: 3/8 In Flex, 1/2 In Hub, Connection: Threaded X Compression, Material: Steel, Finish: Zinc Electroplate, Dimensions: 1.44 In Length X 1.13 In Height, Thread Length: 0.63 In,
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,243.64
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2 In Hub Size, 0.93 LB/Ea
$3,353.18
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 3/4 In Hub Size, 0.27 LB/Ea
$1,413.20
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1/2 In Hub Size, 0.19 LB/Ea
$1,218.90
ST Series Straight Liquidtight Connector With Plain Throat, Size: 2-1/2 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Dimensions: 3.38 In Length X 3.94 In Height,
$43,647.87
3M™ Scotchcode™ Wire Marker Tape Dispenser STD Is A Compact, Carry-Along Dispenser With Ten Refillable Compartmentswhich Hold Eight-Foot Rolls Of Non-Smear Polyester Tape. The Tape’S High Tack, Acrylic Adhesive Resists Solvents, Oil and Water and Adheres Firmly to Insulation Surfaces.
$72.01
ST Series Straight Liquidtight Connector With Plain Throat, Size: 4 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Dimensions: 4 In Length X 5.5 In Height, Thread L
$58,196.31
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 4 In Hub Size, 3.3 LB/Ea
$15,995.39
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 3 In Hub Size, 2.45 LB/Ea
$9,108.16
ST Series Straight Liquidtight Connector With Plain Throat, Size: 1-11-1/2, Connection: Threaded X Compression, Material: Copperfree Aluminum, Dimensions: 1.63 In Length X 1.81 In Height, Thread Length: 3/4 In, Standard: Class I, Divisio
$2,184.53
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/4 In Hub Size, 0.51 LB/Ea
$2,762.12
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2-1/2 In Hub Size, 1.86 LB/Ea
$8,312.92
Type Adr-Alcul Two-Conductor, Two-Hole Mount, Conductor Range 6 STR-350 Kcmil, Length 4-1/4 Inches, Width 2-19/64 Inches, Height 1-3/8 Inches, 1/2 Inch Bolt Hole, 1-3/4 Inch Centers, Tin Plated
$2,828.90
12G/4COND Sto Cable
$1,855.67
Per 1,000 Feet
ST Series Straight Liquidtight Connector With Plain Throat, Size: 1/2-14, Connection: Threaded X Compression, Material: Copperfree Aluminum, Dimensions: 1.44 In Length X 1-1/4 In Height, Thread Length: 0.63 In, Standard: Class I, Division
$2,500.25
14/3 Sto Cord
$1,296.01
Type STC - Copper Single-Conductor, One-Hole Mount (Straight Tang), Conductor Range 8 STR-2, Length 1-15/12 Inches, Width 1/2 Inch, Height 31/32 Inch
$1,866.36
20
Popularity
Default