Add More Items
View All Quick Selects
Below you can add an image for 'MSH4' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
MS Starter Heater, Single-Phase Starter, 2.72-2.95A Motor Full Load Current
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$68.56
Each
MS Starter Heater, Single-Phase Starter, 1.36-1.51A Motor Full Load Current
Total Availability: In Stock
MS Starter Heater, Single-Phase Starter, 13.68-15.12A Motor Full Load Current
Lutron Maestro 5 Amp Single-Pole or Multi-Location Motion Sensor Switch, White
$45.38
Eaton Mda Series Time-Delay Fuse 5A, 250 Vac, 32 VDC (Self Certified), 10 Kaic At 125 Vac
$13.45
5A 250V 3AB - 1/4"X1-1/
This item is no longer available. Click to view alternate items.
BB5-HF
$673.80
Per 100
Usb Charger Duplex Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, 2) 5A Usb Ports, White
$80.22
Lutron Maestro Dual-Circuit Dual-Tech Motion Sensor Switch, 6A, Single-Pole, White
$120.59
MS165-42 Manual Motor Starter Trip Class 10 30 - 42 A
$1,320.12
Usb Charger Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 2) 5A Usb Ports, White
$56.13
Aruba Ap 575
$1,613.69
The F4X5WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 4" X 5" (101.6 MM X 127.0 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.
$26.67
Per Foot
Lutron Maestro 5 Amp Single-Pole or Multi-Location Motion Sensor Switch, Light Almond
$70.11
Eaton Toggle Fan Speed Controller, Power Failure Mode, Non-Preset, 5A, Flush, 120V, Wire Leads, Maintained, White, Indoor, 60 HZ, Fan, 1-Pole, Single-Way, 1-Phase, Polycarbonate
$21.03
Cat 5E 4 Pair 24 Awg 350 MHZ PL WH
$276.10
Per 1,000
Fuse, Fast Acting Fuse Speed, Ferrule End X Ferrule End Connection, 5 A, 250 V Ac, Glass (Tube);Brass (End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 20 MM Overall Length
$5.62
Duct Seal, 5 LB. Size, Plastic Bag
$28.72
CAT5E Cable
$135.29
The Klein Tools NCVT-5A Is A Dual-Range Non-Contact Voltage Tester (NCVT) With Integrated Laser Pointer. The Tester Can Be Set to Detect Voltage From 70 to 1000V Ac (Mode 1) or From 12 to 1000V Ac (Mode 2). High Pitched Audible Alerts Beep At Greater Frequency As Higher Voltage Is Sensed, or Proximity to The Voltage Source Gets Closer. The Laser Pointer Can Function Independent Of or Simultaneously With The NCVT. Cat Iv 1000V Safety Rating.
$34.15
20
Popularity
Default