Add More Items
View All Quick Selects
Below you can add an image for 'NFP' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Landscape Flood 150W PAR38 or PAR20 Max White
Total Availability: In Stock
Check local availability
Book Price
$37.52
Each
Incandescent Floodlight, 150 W, 120 to 277 V, Bronze, Die-Cast Aluminum (Housing) Material, Medium Base, Non Dimmable, 2-3/4 In Diameter, 2-3/4 In Height, 0.8 LB
$37.94
The T38F-C Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.38" (9.5 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.3125" to 3" (7.9 MM to 76.2 MM). Color Natural.
$142.12
The T38F-C0 Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.38" (9.5 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.3125" to 3" (7.9 MM to 76.2 MM). Color Black.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$231.86
00745973818107|0745973|745973818107|74597381810|81810|LFPG M6|LFPGM6|LFPG-M6|Bracket|Acuity Brands LFPG M6|Acuity Brands LFPGM6|Acuity Brands LFPG-M6|Lithonia LFPG M6|Lithonia LFPGM6|Lithonia LFPG-M6|Lithonia Lighting LFPG M6|Lithonia Lighting LFPGM6|Lithonia Lighting LFPG-M6|Lithonialighting LFPG M6|Lithonialighting LFPGM6|Lithonialighting LFPG-M6
$18.44
Axis P3807pve
$1,368.88
Led PAR38 Lamp, 40 ° Beam Angle, 81, 5000 K, 1700 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.31 In Length, 150 W
$29.83
2P Faceplate WH
$1.97
2X4 Led Recessed Flat Panel, 6400 Lumen, 5000K, 80 Cri, 0-10V Continuous Dimming Driver
$105.01
The CLT38F-C20 Corrugated Loom Slit Wall Tubing Protects Cables From Impact and Abrasion. Features A Slit For Easy Installation Onto A Bundle Of Wires or A Pre-Assembled Harness Assembly, Increasing Productivity. Hold In Place With Cable Ties and Accessories. Suitable For Indoor Applications. UL94-HB Flammability Rating and A Maximum Temperature Rating Of 122°F (50°C). Polyethylene. Inside Diameter 0.421" (10.69MM). Color Black. 1 Per Package.
$61.97
FP Series 2X4 Led Recessed Flat Panel, 4700 LM, 5000K, 80CRI, 0-10V Dimming Driver
$94.43
2X4 Led Recessed Flat Panel, 4700 LM, 5000K CCT, 80CRI, 0-10V Dimming Driver.
2X2 Led Recessed Flat Panel, 3200 LM, 5000K, 80CRI, 0-10V Continuous Dimming Driver.
$60.32
Copper Tube Acr 50' X 3/8" Roll
$87.18
16.5W Led PAR38 50K 40DEG Beam 1370LM
$14.81
Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square 2-Position Legend Plate, Black, Legend: For. Rev., 5/32 In High, White Letters, Square
$12.70
3 Awg Cu, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 9 Die Index.
$17.24
LB38 1IN Form 8 LB Body - PVC Coated
$99.39
13W Led PAR38 50K 40DEG 1050LM
$14.12
Led PAR38, 16W, Dimmable, 82CRI, 1300 Lumen, 5000K, 15000 Life, E26MEDIUM Base
$14.73
20
Popularity
Default