Add More Items
View All Quick Selects
Below you can add an image for 'NGB2B040B' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, High Intensity Discharge, 40 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab
Available now at DFW RDC: In Stock
Total Availability: In Stock
DFW RDC Availability: In Stock
Book Price
$117.17
Each
Thermal Magnetic Circuit Breaker, 40 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.9 In Overall Height, 4 In Overall Length
Thermal Magnetic Circuit Breaker, 40 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
$350.13
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 40 A, 6 Kaic, Three-Pole, 240/415 V, Non-Interchangeable, Q32, Bab
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 40 A, 10 Kaic, Two-Pole, 240 V, Interchangeable, Bab, Distribution Panels 240V (Three-Phase, Four-Wire Maximum), Four-Wire, Three-Phase
$453.72
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 40 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
$116.33
4" Led Trim, Solite(R) Glass Lens, Matte White Reflector, Matte White Ring, Shower Rated
Total Availability:
Check local availability
Total Availability: Out of Stock
$45.42
This item is no longer available. Click to view alternate items.
BND SCH 40 4"X45DEGX150"R Be
$95.50
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-Pole, Non-Interchangeable, 40A, 10 Kaic, 120/240V
$60.74
Efh102e4077750nat1dkbzr
$1,426.00
PB2
$163.72
Cable Tie CT6BK40-C, 1000/Case
$10.56
Per 100
Ub NG-460-V 4 Gang Vee Clamp Bracke
$1,318.85
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, S2 Handle Mechanism, Frame NG, Black/Blue, Series G, Nema 4/4X, 8 In, 8, Inch
$698.21
Eaton Molded Case Circuit Breaker Accessory Line and Load Terminal, Terminal, 400 A, Three-Pole, 500-750 Kcmil Cu/Al, Frame J-K, Series C, Pressure Type Line and Load
$163.30
40W, T12 Rapid Start Fluorescent Lamp, Gro Lux Wide Spectrum Phosphor For Plant Growth, Aquarium and Meat Case Applications, 3400K Color Temperature, 89 Cri, Retail Pack
$17.98
00888614181403|0888614|888614181403|88861418140|18140|AF40N2 30 11 13|AF40N2301113|AF40N2-30-11-13|Nema, SZ2, 100-250VAC/DC, 1/1|Abb AF40N2 30 11 13|Abb AF40N2301113|Abb AF40N2-30-11-13|Abb Low Voltage Products AF40N2 30 11 13|Abb Low Voltage Products AF40N2301113|Abb Low Voltage Products AF40N2-30-11-13
Total Availability: Available from manufacturer.
$208.06
20
Popularity
Default