Add More Items
View All Quick Selects
Below you can add an image for 'NMLQ' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Southwire® Romex ® Brand Simpull® NM-B (Nonmetallic-Sheathed) Cable May Be Used For Both Exposed and Concealed Work In Normally Dry Locations At Temperatures Not to Exceed 90°C (With Ampacity Limited to That For 60°C Conductors) As Specified In The National Electrical Code. NM-B Cable Is Primarily Used In Residential Wiring As Branch Circuits For Outlets, Switches, and Other Loads. NM-B Cable May Be Run In Air Voids Of Masonry Block or Tile Walls Where Such Walls Are Not Wet or Damp Locations. Voltage Rati
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$431.94
Per 1,000 Feet
We’Ve Expanded Our Line Of Southwire Qwiktape™ Pull Tape With 21 New Skus! This Expansion Includes Various New Sizes and Types With Varying Breaking Strengths. For 1250 LB., 1800 LB., and 2500 LB. Pulls Tapes We Will Have Lengths Of 500’, 1000’, 1500’, and 5000’. We Have Also Added 3000’ Reels Of Detectable Qwiktape™ In 1250 LB., 1800 LB., and 2500 LB! Detectable Pull Tape Has A Small Copper Wire Run Though The Length. When A Charge Is Added to It An Underground Cable Detecting Wand Can Be Used to Find Run
Check local availability
$479.60
Each
Southwire Type Sjoow Flexible Cords Ul/ Csa Listed Are Permitted For Use As Specified By Article 400 and Related Articles Of The 2014 National Electrical Code. The Cable Is Rated -40°C to 90°C, Water, Oil, and Weather Resistant, Designed For Hard Usage On Industrial Equipment, Heavy Tools, Battery Chargers, Portable Lights Welding Leads, Marine Dockside Power, Power Extensions and Mining Applications.
$818.77
$1,444.43
Emergency Ballast, Instant;Rapid, 215 W (Linear);55 W (CFL), 120 to 277 V, 13-5/16 In Length, 2-3/16 In Width, 1-3/16 In Height, Non Dimmable, 50 to 60 HZ, 5 Yr Warranty, 2.5 LB
$290.54
Reduced-Profile, Quick-Disconnect Fluorescent Battery Pack, Operates One or Two
Slyder Lubricant, 1 QT Squeeze Bottle, Gel Base, All Types Cable Entry, 2.17 LB
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$19.11
Ge THQL1120AF Emcb Afci 10KA QL 1P
$337.13
<P>Covers Seam Wherelengths Of Cover or Base Meet.</P>
$1.76
THQL 2 Pole 120/240V 10K Ic 30 Amp
$108.96
THQL 1 Pole 120/240V 10K Ic 20 Amp
$46.10
Eaton Series C Complete Molded Case Circuit Breaker, MDL-Frame, MDL, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 800A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 50 Kaic At 480 Vac, 50/60 HZ
$10,945.70
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications In Load Centers or Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories, and Can Be Ordered For Use In Hid Applications. The THQL32070 Breaker Features 3 Poles, An Amper
$422.05
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications In Load Centers or Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories, and Can Be Ordered For Use In Hid Applications. The THQL32020 Breaker Features 3 Poles, An Amper
$522.00
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
$2,283.76
Per 1,000
THQL 2POLE 120/240V 10K Ic 35amp
$209.40
THQL 2 Pole 120/240V 10K Ic 50 Amp
$116.34
THQL 2POLE 120/240V 10K Ic 40 Amp
THQL 2 Pole 120/240V 10K Ic 15 Amp
$109.24
<P>Branches NM2000 Series Raceway At Right Angles.</P>
$5.48
20
Popularity
Default