Add More Items
View All Quick Selects
Below you can add an image for 'NOS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Liquid Tight Straight Connector, 2 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.750 In Length, 3 In Diameter, Non-Insulated, Threaded Connection, 99.2 LB/100
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$3,746.06
Per 100
Connector, 1/2 In Trade Size, CPR Model, Straight, Non-Insulated, 19 LB/100
$698.74
Emt Compression Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.91 In Length, 2 In Diameter, 0.79 In Thread Length, 0.36 LB/Ea
$234.64
Steel Switch Box, Ivory, 21 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);3/4 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 67 LB/100
$241.16
00051712642958|0051712|051712642958|05171264295|64295|GMC 4 R|GMC4R|GMC-4-R|GMC 4A Buss Fuse|Bussman GMC 4 R|Bussman GMC4R|Bussman GMC-4-R|Bussmann Division GMC 4 R|Bussmann Division GMC4R|Bussmann Division GMC-4-R|Bussmann GMC 4 R|Bussmann GMC4R|Bussmann GMC-4-R|Cooper Bussmann GMC 4 R|Cooper Bussmann GMC4R|Cooper Bussmann GMC-4-R|Cooper Bussmann North America Elect GMC 4 R|Cooper Bussmann North America Elect GMC4R|Cooper Bussmann North America Elect GMC-4-R|Eaton Busmann GMC 4 R|Eaton Busmann GMC4R|Eaton
$2.22
Each
Emt Compression Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.2 In Length, 2.38 In Diameter, 0.78 In Thread Length, 0.43 LB/Ea
$339.96
Emt Compression Connector, 3 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.88 In Length, 3.97 In Diameter, 0.84 In Thread Length, 1.85 LB/Ea
$1,914.06
Utility Box Extension Ring, Steel, 2-1/8 In Width, 1/2 In Knockout Size, 8 Knockouts, Box Mount, 0.42 LB/Ea
$501.54
Conduit Outlet Body, Epoxy Powder Painted, 1-1/4 In Trade Size, Threaded/Set Screw Connection, 32.3 Cu.In Capacity, 90 ° Angle, 1-1/4 In Hub Size, 7.79 In Length, 2.49 In Width, 3.5 In Height, 0.93 LB/Ea
$2,392.04
Emt Compression Connector, 2-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.89 In Length, 3.33 In Diameter, 0.84 In Thread Length, 1.45 LB/Ea
Nacogdoches Availability: Out Of Stock
$1,570.34
Emt Set Screw Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.35 In Length, 1.89 In Diameter, 0.69 In Thread Length, 0.39 LB/Ea
$226.32
Connector, 1 In Trade Size, CPR Model, Straight, Non-Insulated, 42 LB/100
$1,484.50
Eaton Agc Series Fast-Acting Fuse, 1A, R
$1.43
Fuse, Fast Acting Fuse Speed, 120/3.6K S Response Time, Ferrule End X Ferrule End Connection, 3 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 In Diameter, 1-1/4 In Overall Length, 0.01 LB
Fuse, Fast Acting Fuse Speed, 120/3.6K S Response Time, Ferrule End X Ferrule End Connection, 5 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 In Diameter, 1-1/4 In Overall Length, 0.01 LB
$1.95
Eaton Bussmann Series LPJ Fuse, Low-Peak Fuse, 5 A, Dual, Class J, Non-Indicating, Ferrule End X Ferrule End, Time Delay, Current-Limiting, 10 Sec At 500%, 100 Kaic VDC, 300 Kaic At 600 V, Standard, 600 V, 300 VDC
$70.12
Emt Set Screw Connector, 2-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.38 In Length, 3.15 In Diameter, 0.84 In Thread Length, 1.35 LB/Ea
$969.26
Emt Set Screw Connector, 3 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 5.8 In Length, 1.7 LB/Ea
$1,115.70
Emt Set Screw Connector, 4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.72 In Length, 4.77 In Diameter, 0.87 In Thread Length, 2.2 LB/Ea
$1,650.14
Conduit Body Cover, Epoxy Powder Painted, 2-1/2 to 3 In Trade Size, 0.79 LB/Ea
$1,818.56
20
Popularity
Default