Add More Items
View All Quick Selects
Below you can add an image for 'NQFP15' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
FLQ015 Is A Midget Fuse With An Ampere Rating Of 15.
Total Availability: In Stock
Check local availability
Book Price
$42.55
Each
Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits With In-Rush Currents, 15 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 500 Vac, Nickel-Plated Bronze Endcap, Standard, 500 V
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$49.98
Fuse Atq - Midget - Time-Delay 500VAC 15A Ferrule Amp-Trap®
$31.59
Type GHQ Circuit Breakers, 15A, 14 Kaic, 277V
$133.60
Standard Trip Circuit Breaker, 15 A, 4 Poles, Independent Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
$120.65
Eaton BR Thermal Magnetic Circuit Breaker, Type BQC 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, (2) Single-Pole 15 A, (1) Two-Pole 30 A, 10 Kaic, Four-Pole, 120/240V, BQC, Common Breaker Trip, #14-4 Awg Cu/Al, BQC
$129.95
Midget Time Delay Fuses 500V 15A - Midget Time Delay Fuses 500V Supplemental Protection Of Transformers, Solenoids and Other High Inrush Circuits.Midget Time Delay Fuses 500V 15A Features Include:Interrupting Rating: 10KA RMS Ampscompact Dimensionsfiber Tube Constructiontime-Delay Allows Harmless Inductive Surges to Pass Without Needless Fuse Openingul Listed, Csa Certifiedorder Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Midget Time Delay Fuses 500V 15A:
3/4" Thermal Magnetic Circuit Breakers, Type CHQ 3/4-Inch Classified Replacement Breaker Clamshell Pack, Ground Fault, 50 A, 10 Kaic, Single-Pole, 120/240V, CHQ, (1) #14-8 Awg, (2) #14-10 Awg Cu/Al, Q30, CHQ, Type CH Loadcenters
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$19.46
THQL 2 Pole 120/240V 10K Ic 15 Amp
$109.24
Ge THQL1115AF Arc Fault Circuit Bre
$581.58
Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, Ferrule End X Ferrule End Connection, 15 A, 600 V Ac;300 V DC, Melamine Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
$51.48
Nvent Erico Cadweld Plus Control Unit Replacement Lead, 15' Cable
$167.80
00782116926886|0782116|782116926886|78211692688|92688|XBQT15D22PE|4 Wire Ground TB 1.5 MM2|Cutler Hammer XBQT15D22PE|Cutler-Hammer, Inc XBQT15D22PE|Eatin XBQT15D22PE|Eaton / Cutler Hammer XBQT15D22PE|Eaton Electrical XBQT15D22PE|Eaton XBQT15D22PE|Eatton XBQT15D22PE|Eeton Xbqt15d22pe
$20.75
Total Availability:
This item is no longer available. Click to view alternate items.
Thermal Magnetic Circuit Breaker, 15 A, Non-Interchangeable Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 120/240 V Ac, 1.2 In Overall Height, 4.6 In Overall Length, 3 In Overall Width
$43.94
Warriorwrap WW-Ef-15 Self-Amalgamating Electrical Filler Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 1/8IN Thick, 1.5 Inches Wide, 5FT Long and Has A Self-Amalgamating, Butyl-Based Mastic Design. The Strong Adhesion Helps Stick to Uneven Surfaces and The Tape Has A Non-Oxidizing Design That Will Not Corrode Copper or Aluminum. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Encapsulating and Protectin
$28.74
Safety Plate, 1.06 X 1.50 X 2.50 In Trade Size
$75.62
Per 100
00032664742408|0032664|032664742408|03266474240|74240|SGF15V M L|SGF15VML|SGF15V-M-L|Gfci ST Duplex 15A 125V Mid WLPLT Iv|Arrow Hart - Cooper Wiring Devices SGF15V M L|Arrow Hart - Cooper Wiring Devices SGF15VML|Arrow Hart - Cooper Wiring Devices SGF15V-M-L|Cooper Wiring Devices SGF15V M L|Cooper Wiring Devices SGF15VML|Cooper Wiring Devices SGF15V-M-L|Cooperwiring SGF15V M L|Cooperwiring SGF15VML|Cooperwiring SGF15V-M-L|Eagle SGF15V M L|Eagle SGF15VML|Eagle SGF15V-M-L|Eaton SGF15V M L|Eaton SGF15VML|Eaton
$22.29
The Powerhold Receptacle Maximizes Contractor Productivity, Reduces Errors and Enhances Profitability While Delivering Faster, More Reliable Results. With Fast Terminations, Superior Wiring Retention and Color-Coded Levers That Ensure Accurate Connections, This Standard Receptacle Makes The Installation Process Quick, Easy and Safe.
$4.83
Panel 15 X 15 - Fits Encl. 18 X 18 - Steel/WHT
$67.08
20
Popularity
Default