Add More Items
View All Quick Selects
Below you can add an image for 'OF7618' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 16 Knockouts, 18 LB
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$105.92
Each
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 In Overall Width, 18 In Overall Length, 6 In Overall Height, 5 Knockouts, 21.5 LB
Check local availability
$206.24
N1 Hinge Cover W/Ko'S - 18 X 18 X 6 - Steel/Gray
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$118.24
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X6, Gray, Steel
Yealink Wireless Phone W76P
Request Quote
The S6-18-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Miniature, 6.3” (160MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
$4.51
Per 100
Imc/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 2-1/2 Inch, Small End Trade Size 3/4 Inch, Size 1.11 Inch Id X 3.5 Inch Od, Material Zinc Pre-Galvanized Steel, Approval Ul 514B, Csa C22.2, Applicable Standard Nema FB-1
$6.21
Cable Tie, Miniature Style, Nylon 6/6 Material, Black, 6.1 In Length, 1.25 In Bundle Diameter, 0.096 In Width, 0.045 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
$13.41
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 18.84 LB
$101.03
Eaton Crouse-Hinds Series Eclk Coupling, 18" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 2" Trade Size
$3,974.47
Cable Tie, Miniature Style, Nylon 6/6 Material, Natural, 6.1 In Length, 1.25 In Bundle Diameter, 0.096 In Width, 0.045 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
$12.09
Thermostat Wire - 18/6 Sol Cu Unshielded CM/CL2
$519.26
Per 1,000 Feet
18 X 16 Aluminum Back Panel
$83.08
Terminal Block, End Section; IEC, NFC, Din Construction Standard; Size 3 MM THK; Used On M35/16 Feed Through and Ground Terminal Block; Color Gray
Total Availability:
$0.72
This item is no longer available. Click to view alternate items.
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-181 Model, 18 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 In Length, 2-5/8 In Width, 3-3/4 In Height, 19 LB
$88.06
18X16 Aluminum Back Plate
$52.72
Enclosure Mounting Plate, Aluminum, 16.75 In Overall Length, 14.88 In Overall Width
Reciprocating Saw Blade, Medium Metal;Thin Metal Application, 152 MM;6 In Blade Length, Metal Material, 152 MM;6 In Overall Length, 19 MM;3/4 In Overall Width, 25 PK Package Quantity, 18 Teeth Per Inch
$4.11
3M™ Highland™ Ring Tongue Terminal Ensures An Ideal Fit While Offering Reliable and Safe Performance. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
$11.04
Lenox Plastic Pipe Hand Saw, 18-Inch
$41.69
20
Popularity
Default