Add More Items
View All Quick Selects
Below you can add an image for 'OMB0350AM' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 35 A, 10 Kaic, Three-Pole, 240 V, Non-Interchangeable, Bab, 120-240 V Shunt Trip
Total Availability: In Stock
Check local availability
Book Price
$350.11
Each
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 35A, Bab Type, 10 Kaic, Bolt-On Mounting, Two-Pole, Non-Interchangeable, 120/240V
$177.91
The Polaris ISPB350-3 Multi-Tap Direct Burial Single-Sided Entry Connector Features 3 Ports Sized For 350 MCM - 12 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of High-Dielectric Strength Rubber Insulation. Each Single-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Radial-Tipped Set Screws. Rated For Temporary Submersion, Wet or Damp Locations and Direct Burial Applications. Installs With A Hex Key and Torque Wrenc
$60.99
The Polaris ISPB350-4 Multi-Tap Direct Burial Single-Sided Entry Connector Features 4 Ports Sized For 350 MCM - 12 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of High-Dielectric Strength Rubber Insulation. Each Single-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Radial-Tipped Set Screws. Rated For Temporary Submersion, Wet or Damp Locations and Direct Burial Applications. Installs With A Hex Key and Torque Wrenc
$87.41
The Polaris ISPB350-6 Multi-Tap Direct Burial Single-Sided Entry Connector Features 6 Ports Sized For 350 MCM - 12 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of High-Dielectric Strength Rubber Insulation. Each Single-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Radial-Tipped Set Screws. Rated For Temporary Submersion, Wet or Damp Locations and Direct Burial Applications. Installs With A Hex Key and Torque Wrenc
$110.73
Carpet Rings For The FLB3500 Cut In Boxes. Nickel Plated.
$12,775.13
Per 100
1GB350WH
$576.17
FLNR035ID Is A Class RK5 Fuse With An Ampere Rating Of 35 and Cartridge-Style Construction.
$29.63
FLNR350ID Is A Class RK5 Fuse With An Ampere Rating Of 350 and Knife-Blade-Style Construction.
$248.63
Eaton CN35 Electrically Held Lighting Contactor, 1 No, 30 A, Three-Pole, Electrically Held, CN35, Lighting Contactors
$1,112.21
Eaton CN35 Electrically Held Lighting Contactor, 20 A, 1 No, 20 A, 2-Pole, Electrically Held, CN35, Lighting Contactors
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$830.44
B350MBT13RKF 350VA CNTRL XFRM
$166.33
Eaton CN35 Electrically Held Lighting Contactor, 30 A, 1 No, Two-Pole, Electrically Held, CN35, Lighting Contactors
$987.73
JTD035 Is A Class J Fuse With An Ampere Rating Of 35 and Cartridge-Style Construction.
$80.20
Eaton CN35 Electrically Held Lighting Contactor , 1 No, 20 A, Three-Pole, Electrically Held, CN35, Lighting Contactors , 120 V/60 HZ or 110 V/50 HZ Coil
$929.14
20
Popularity
Default