Add More Items
View All Quick Selects
Below you can add an image for 'OSPL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
VJ Flat Opaque Cover Type 4X, 15.32X13.32X6.6, LT Gray, FRP, HWPL
Total Availability: In Stock
Check local availability
Book Price
$276.72
Each
00032664627019|0032664|032664627019|03266462701|62701|PJ4A SP L|PJ4ASPL|PJ4A-SP-L|Wallplate 4G Toggle Poly Mid Al|Arrow Hart - Cooper Wiring Devices PJ4A SP L|Arrow Hart - Cooper Wiring Devices PJ4ASPL|Arrow Hart - Cooper Wiring Devices PJ4A-SP-L|Cooper Wiring Devices PJ4A SP L|Cooper Wiring Devices PJ4ASPL|Cooper Wiring Devices PJ4A-SP-L|Cooperwiring PJ4A SP L|Cooperwiring PJ4ASPL|Cooperwiring PJ4A-SP-L|Eagle PJ4A SP L|Eagle PJ4ASPL|Eagle PJ4A-SP-L|Eaton PJ4A SP L|Eaton PJ4ASPL|Eaton PJ4A-SP-L|Eaton Wirin
$3.14
HV Termination 5/8KV 600-1750 Kcmil/600-1750 Kcmil
$220.73
Sheet Metal Screw, Steel Material, 2 In. Length, #8 Thread Size, 1/4 In. Head Width, Hex Washer Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
$32.91
Per 100
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 60 A, 600 Vac, 250 VDC, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Load Side, 50/60 HZ
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,106.03
Type HFD 3 Pole 80A Trip 600V Class 65KA At 480V L
$1,792.09
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 80 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
The H075X025H1T Military-Grade Polyolefin Heat-Shrink Label Is A Single-Sided Printable. It Offers Crisp, Clear Legends With Superior Readability For Quick and Easy Label Production. The Heat-Shrink Sleeve Is Designed to Provide A Clear, Reliable, and Durable Way to Identify Wires and Cables. Designed For Use With Panduit TDP Printers. Shrink Ratio 3:1. 0.75" X 0.25" (19 MM X 8.6 MM). Color White. 1000 Labels Per Roll.
$314.92
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 30 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
$1,442.05
00032664555336|0032664|032664555336|03266455533|55533|271A SP L|271ASPL|271A-SP-L|Switch Duplex Comb SP/SP 15A 120V Al|Arrow Hart - Cooper Wiring Devices 271A SP L|Arrow Hart - Cooper Wiring Devices 271ASPL|Arrow Hart - Cooper Wiring Devices 271A-SP-L|Cooper Wiring Devices 271A SP L|Cooper Wiring Devices 271ASPL|Cooper Wiring Devices 271A-SP-L|Cooperwiring 271A SP L|Cooperwiring 271ASPL|Cooperwiring 271A-SP-L|Eagle 271A SP L|Eagle 271ASPL|Eagle 271A-SP-L|Eaton 271A SP L|Eaton 271ASPL|Eaton 271A-SP-L|Eaton
$19.31
Fuse Block, Barrier Type; Thermoplastic Material; 14 to 2 Awg Copper, 12 to 2 Awg Aluminum Wire Size; Ul 4248, Csa C22.2, Ce Approval; 3 Pole(S); Box Lug Terminal Type; Class H Fuse Type; 1/10 to 30 Amp Fuse Current Rating; 250 Volt Fuse Voltage Rating
$37.20
This item is no longer available. Click to view alternate items.
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 100 A, 600 Vac, 250 VDC, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Load Side, 50/60 HZ
$1,402.04
HV Termination 15KV 2/0 Awg-350 Kcmil
$195.64
Landscape 1980 Lumens Hbled With Hood and Lensr 13W 5000K Bronze
$346.35
Connectron 23311|Littelfuse LH250303C|Marathon F30A3B|Mersen 20303
4" Round and Square Mounting Frame
$5.87
6" Round and Square Mounting Frame
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 20 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
30.5 MM, Watertight/Oiltight-HT800, Contact Block, Without Guard, No_
$38.50
20
Popularity
Default