Add More Items
View All Quick Selects
Below you can add an image for 'OVSU2000BL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2/0 Flex G, H, I, K, M, Dlo, 2/0 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 13 Die Index.
Total Availability: In Stock
Check local availability
Book Price
$16.69
Each
Eaton D26 Series Separate Contact, Used With D26 Series Relays, Rear Pole, No Contact Configuration
$67.82
E26, Stacklight Accessory, Stacklights, Standard Three-Hole
$32.79
Miniature Circuit Breaker 120/240V 60a
$170.11
TXU200A 18FT
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$933.33
Ge Ecolux®, 26 WTT, 120 V, 1800 LM, 3500 KV, 82 Cri, 5.2 In Length, GX24Q-3 Base, 17000 HR Average Life
$14.15
P&S CA2626G Disc - Sub Ca262g
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$2,045.75
Per 100
Copper Compression C Connector, 1 - 2/0 Awg(STR), 3/8" Rod (Run) & 6 Awg(Sol)- 2 Awg(STR) (Tap).
$51.46
Eaton E26 Stacklight Module, Led Light Module, Standard, 120V, Cylindrical Led With Red Lens
$273.60
2 Lamp, 2'X4' Static Parabolic, 12 Cell, Semi Specular/Low Iridescent Haze 3" Louver, Cee Listed Electronic Ballast, T8
Total Availability:
$236.19
This item is no longer available. Click to view alternate items.
Programmable Constant Current Led Driver, 85W, 860-2600MA Output, 120-277V Input, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
$72.72
The Powerhold Receptacle Maximizes Contractor Productivity, Reduces Errors and Enhances Profitability While Delivering Faster, More Reliable Results. With Fast Terminations, Superior Wiring Retention and Color-Coded Levers That Ensure Accurate Connections, This Standard Receptacle Makes The Installation Process Quick, Easy and Safe.
$4.83
Ge Ecolux®, 26 WTT, 105 V, 1710 LM, 3500 KV, 82 Cri, 6.67 In Length, G24D-3 Base, 10000 HR Average Life
$14.48
Ge Ecolux®, 26 WTT, 105 V, 1710 LM, 4100 KV, 82 Cri, 6.67 In Length, G24D-3 Base, 10000 HR Average Life
Ge Ecolux®, 26 WTT, 120 V, 1800 LM, 4100 KV, 82 Cri, 5.2 In Length, GX24Q-3 Base, 17000 HR Average Life
$13.35
P&S P262W Disc - Recommend Sub SP26
$166.22
Dulux 26W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
$6.82
Form 35 Unilets Type TB Conduit Outlet Body, Hub Size: 2 In, Form: 35, Length: 11.63 In, Width: 3.13 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threade
$131.52
The Model 2652 3-Phase Monitor Is Designed to Protect Motors, Pumps, Hvac Equipment, Air Compressors, Etc. , By Sensing Phase Loss, Low Voltage or Phase Reversal. With Correct Power Applied, The DPDT Output Contacts Transfer, and Drop Out When A Fault Condition or Loss Of Power Occurs. An Adjustable Trip Delay Prevents Nuisance Tripping. The Restart Delay Timer Prevents Short Cycling, Which Is Primarily Used With Hvac and Compressor Motors. The DPDT Output Contacts Allow The Model 2652 to Be Used In CO
$206.43
Eaton D26 Series Separate Contact, Used With D26 Series Relays, Front Pole, No Contact Configuration
$74.27
20
Popularity
Default