Add More Items
View All Quick Selects
Below you can add an image for 'P1X18MC250CT' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-181 Model, 18 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 In Length, 2-5/8 In Width, 3-3/4 In Height, 19 LB
Total Availability: In Stock
Check local availability
Book Price
$88.06
Per 100
PB1
$101.80
Each
Eaton Crouse-Hinds Series Terminator Ii TMCX Cable Gland, TSC Compound, Cable Range:0.65-1.18", Cable Sealing:1 (S), Metal-Cladcorrugated Armoured, Teck Armoured, Armoured Barrier and Tray Cable, Armoured Gland, Aluminum, 1" NPT
$387.63
Screw-Cover Enclosure Type 1 With Knockouts, 18X18X4, Gray, Steel
$94.54
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X6, Gray, Steel
$105.92
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 16 Knockouts, 18 LB
Ready to ship from Austin RDC: In Stock
Austin RDC Availability: Out Of Stock
P25 Quickflash
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$8.50
Eaton PRL1X Interior 120/240V 1P 3W 100A 18 CKT Al Bus
$208.79
Eaton Crouse-Hinds Series Terminator Ii TMCX Cable Gland, Liquid Compound, Cable Range:0.65-1.18", Cable Sealing:1 (S), Metal-Cladcorrugated Armoured, Teck Armoured, Armoured Barrier and Tray Cable, Armoured Gland, Aluminum, 1" NPT
$522.78
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X4, Gray, Steel
$90.44
Eaton PRL1X Interior 120/240V 1P 3W 100A 18 CKT Cu Bus
$384.89
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X8, Gray, Steel
$140.18
1PR 18AWG SHLD 600V K1
$465.14
Per 1,000 Feet
Eaton Crouse-Hinds Series Terminator Ii TMCX Cable Gland, TSC Compound, Cable Range:0.49-0.90", Cable Sealing:1 (S), Metal-Cladcorrugated Armoured, Teck Armoured, Armoured Barrier and Tray Cable, Armoured Gland, Aluminum, 1/2" NPT
$261.28
1 Awg Simpull Head 18" Pulling Device
$22.24
Per Foot
Eaton PRL1X Interior 120/208 3P 4W 100A 18 CKT Al Bus
$261.27
<P>PN 3 Series External Elbow. For Right Angle Turns Around External Corners.</P>
$2.44
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X8, Galvanized, Steel
Available now at Round Rock: In Stock
Round Rock Availability: In Stock
$132.08
1X61/2 Alum Nip
$2,100.00
Panduit PLT1M-C0 Locking Cable Ties Are Designed to Satisfy The Needs Of Weather Resistant Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Miniature Cross Section, 3.9" (99MM) Length. Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 100.
$27.48
20
Popularity
Default