Add More Items
View All Quick Selects
Below you can add an image for 'P2709' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 Cri
Total Availability: In Stock
Check local availability
Book Price
$2.27
Each
00800837628973|0008008|00800837628973|80083762897|62897|LT560WH6927|Cooper Light LT560WH6927|Cooper Lighting LT560WH6927|Cooper Lighting Solutions LT560WH6927|Cooper Lite LT560WH6927
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$10.69
Check out our new Lighting Showroom!
Speciality Led Lamp, 80, 2700 K, 760 LM Brightness (Lumens), 9 W, 120 V, 15000 H Average Life, Medium Screw-In Base, Non Dimmable, 4.45 In Length, 60 W, 3 Yr Warranty
$4.21
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 Cri, Generation 3
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 Cri, Non Dimming
$2.12
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 Cri, Non-Dimming, Contractor Series
$1.72
Led A19, 9W, Dimmable, 80CRI, 800 Lumen, 2700K, 15000 Life, E26 Medium Base, Frosted Finish
$2.85
00080083699384|0080083|080083699384|08008369938|69938|RL560WH6927|Halo RL56 WH 600LM 90CRI 2700K, C&I, LD|Cooper Lighting RL560WH6927|Cooperlighting RL560WH6927|Eaton / Cooper Lighting RL560WH6927|Eaton Cooper Lighting RL560WH6927|Eeton Cooper Lighting RL560WH6927|Halo - Cooper Lighting RL560WH6927|Halo - Recessed RL560WH6927
$24.89
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 4-9/16 In Height, 1 Yr Warranty, 10 LB
$136.80
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 4-9/16 In Height, 1 Yr Warranty, 8 LB
$103.76
BR30 Flood, 65W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri
$3.00
A19 Led Lamp, 120 ° Beam Angle, 80, 2700 K, 480 LM Brightness (Lumens), 6 W, 120 V, White, Glass Material, 15000 H Average Life, E26 Medium Screw Base, Dimmable, 4.4 In Length
Total Availability:
Total Availability: Out of Stock
$7.42
This item is no longer available. Click to view alternate items.
A19 Led Lamp, 120 ° Beam Angle, 80, 2700 K, 800 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 15000 H Average Life, E26 Medium Screw Base, Dimmable, 4.4 In Length
$8.74
Dulux 9W Single Compact Fluorescent Lamp With 2 Pin Base, 2700K Color Temperature, 82 Cri, Ecologic For Use On Magnetic Ballast
$3.58
A19 Omni-Directional Bulb, 75W Equivalent, E26 Medium Base, 2700K, 80 Cri
$4.30
3/4 In. X 12 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Brushed Nickel Finish.
$27.45
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 Cri, Non Dimming, Generation 2
OBS70520 550LM , 8W, 2700K 4IN Led Recessed Downlight Kit Replacing Up to 50W Incandescent R30. Medium Base Socket Adaptor Included. Integrated White Trim.
$18.46
A19 Omni-Directional Lamp _ 60W Equivalent _ 9W Led _ Color Select 27/30/35/40/50K _ 80 Cri _ E26 Medium Base
$3.52
20
Popularity
Default