Add More Items
View All Quick Selects
Below you can add an image for 'P3817' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Axis P3807pve
Total Availability: In Stock
Check local availability
Book Price
$1,368.88
Each
P&S S38W Disc - No Sub
$3.91
Check out our new Lighting Showroom!
Ring Terminal, Large Wire, 8 Awg, 3/8" Stud Size, Non-Insulated, Bulk Package.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,313.74
Per 1,000
Ring Terminal, Large Wire, 6 Awg, 3/8" Stud Size, Non-Insulated, Bulk Package.
$1,469.31
Power Packs Are The Heart Of The Low Voltage Sensor System. The PP20 Transforms 120, 240 or 277 Volts to Class Ii 15 VDC to Power The Remote Sensors. Utilizing Our Patented Relay Circuit Protection, The PP20 Also Switches The Lighting Load On and Off. This Method Has Been Tested to Over 400, 000 Cycles At Rated Load!
$53.54
Ge Lighting, Led, 21 WTT, 120 to 277 V, Initial:3000 LM, ED17, 50000 HR Average Life, 5000 K
$52.07
Floodlights 37420/52388/65733 Lumens X17 Power Adjustable 450/350/250W 5000K Slipfitter Twistlock Photocell Bronze
$1,242.00
Wall Packs 2600/2921/2703 Lumens Brisk Mini 20W Select CCT 3000/4000/5000K Photocell Bronze
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$74.31
TL F96T12/CW/Ho-O Alto 110W Fluor. Lamp
$21.07
LB38 1IN Form 8 LB Body - PVC Coated
$99.39
Led PAR38 Lamp, 25 ° Beam Angle, 81, 3000 K, 1550 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.12 In Length, 120 W
$27.02
Ge Lighting, Led, 35 WTT, 120 to 277 V, Initial:5000 LM, ED17, 50000 HR Average Life, 5000 Cri
$69.60
Led PAR38 Lamp, 40 ° Beam Angle, 81, 3000 K, 1550 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.12 In Length, 150 W
Floodlights 7782/8372/8178 Lumens X17 60W Field Adjustable CCT 5000/4000/3000K Knuckle Mount Bronze
$155.17
00019813177403|0019813|019813177403|01981317740|17740|RWLED3T105SFRG/PCS|Rdway Tiii 105W 5KSF 120VPCS RD GR|Rab Lighting RWLED3T105SFRG/PCS|Rab RWLED3T105SFRG/PCS|Rablighting RWLED3T105SFRG/PCS
$258.00
Led PAR38 Lamp, 40 ° Beam Angle, 81, 5000 K, 1700 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.31 In Length, 150 W
$29.83
00019813749952|0019813|019813749952|01981374995|74995|PAR38 15 830 40D Dim|PAR38-15-830-40D-D1M|PAR381583040DDIM|PAR38-15-830-40D-Dim|PAR38 15W 100EQ 1050LM E26 3K D 40DEG|Rab Lighting PAR38 15 830 40D Dim|Rab Lighting PAR38-15-830-40D-D1M|Rab Lighting PAR381583040DDIM|Rab Lighting PAR38-15-830-40D-Dim|Rab PAR38 15 830 40D Dim|Rab PAR38-15-830-40D-D1M|Rab PAR381583040DDIM|Rab PAR38-15-830-40D-Dim|Rablighting PAR38 15 830 40D Dim|Rablighting PAR38-15-830-40D-D1M|Rablighting PAR381583040DDIM|Rablighting Par3
$14.19
Led PAR38 Lamp, 40 ° Beam Angle, 81, 4000 K, 1700 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.31 In Length, 150 W
The PV10-38R-L Pan-Term® Terminal Is A Vinyl Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$79.11
Per 100
Eaton Crouse-Hinds Series Champ Pro Pfma Led Floodlight, Cool White, Dimmable Driver, 3/4" Entry, 250-400W Equiv, Heat and Impact Resistant Glass Lens, 11000 Lumens, 135 LM/W, Die Cast Alum, Yoke MT, 100-277 Vac, 108-250 VDC, 82W, 7X6 Optic
$5,856.52
20
Popularity
Default