Add More Items
View All Quick Selects
Below you can add an image for 'P3C68ML800FTS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The 5 In P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
Total Availability: In Stock
Check local availability
Book Price
$40.57
Each
P&S TM83USBLACC6 Disc No Sub
$27.72
Bright White Ac Led Retrofit Downlight. The P8071 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 75W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8071 Is Equipped With Both Edison Base Adaptor and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings.
$58.59
Cover Clip, Non Metallic Material, Fog White, 1 In Width, 0.004 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1.69
<P>PN3 Series T Fitting For Branches Of Raceway Running At Right Angles. 1'' (25MM) Bend Radius. </P>
$3.07
<P>PN3 Series One-Piece Latching Raceway With CO-Extruded Hinge and Adhesive Bakcing. Available In 8' (2.44M) Lengths.</P>
$2.67
<P>PN3 Series For Closing Open End Of Raceway.</P>
$2.18
00032664627002|0032664|032664627002|03266462700|62700|PJ3A SP L|PJ3ASPL|PJ3A-SP-L|Wallplate 3G Toggle Poly Mid Al|Arrow Hart - Cooper Wiring Devices PJ3A SP L|Arrow Hart - Cooper Wiring Devices PJ3ASPL|Arrow Hart - Cooper Wiring Devices PJ3A-SP-L|Cooper Wiring Devices PJ3A SP L|Cooper Wiring Devices PJ3ASPL|Cooper Wiring Devices PJ3A-SP-L|Cooperwiring PJ3A SP L|Cooperwiring PJ3ASPL|Cooperwiring PJ3A-SP-L|Eagle PJ3A SP L|Eagle PJ3ASPL|Eagle PJ3A-SP-L|Eaton PJ3A SP L|Eaton PJ3ASPL|Eaton PJ3A-SP-L|Eaton Wirin
$108.00
Per 100
Eaton Surge Protection Device, SPC Series, 080 Ka, 120/208V Wye, Nema 4X, Filtering, Alarm and Form C Relay
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,580.17
1-1/8" X 3/4" X 6' PFT Pipe Insulation
$1.05
<P>PN3 Series Internal Elbow. For Right Angle Turns Around Internal Corners. 1'' (25MM) Bend Radius.</P>
$2.44
3X6 Al Nipple
$18,676.65
P&S TM8USBWCC6 Disc No Sub
$31.99
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, P-643 Model, 64 Cu.In Capacity, 3 Gang, Rectangular, Angled Mid Nail, 5-13/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 10 LB
$422.38
Latching Raceway, Non Metallic Material, Fog White, 600 V Ac, 8 FT Length, 13/16 In Width, 1/2 In Height, 0.09 LB
$2.04
Per Foot
3 Awg Cu, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 9 Die Index.
$17.24
P&S PJSC8W Sec WP JR Jum Dup Recpt
$5.02
<P>PN 3 Series External Elbow. For Right Angle Turns Around External Corners.</P>
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height, 5 LB/Ea
$63.72
PXMP Sensor Cable Kit, (3) 12 FT, Used With PXMP-CSXXX and PXMP-Imxxx
$221.69
20
Popularity
Default