Add More Items
View All Quick Selects
Below you can add an image for 'P400295' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Metalarc 400W ED28 E39 Mogul Base
Total Availability: In Stock
Check local availability
Book Price
$38.92
Each
MH400/U Lamp
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$17.01
Check out our new Lighting Showroom!
Syl LU400/SUPER5-Kit/47647 Lu400sup
$186.67
400W Metalarc Pulse Start Compact Quartz Metal Halide Lamp, High Output, Reduced Outer Jacket, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
$46.29
FLSR400 Is A Class RK5 Fuse With An Ampere Rating Of 400 and Knife-Blade-Style Construction.
$419.07
Syl M400/SUPER5-Kit/47338 M400super
$116.92
FLNR400ID Is A Class RK5 Fuse With An Ampere Rating Of 400 and Knife-Blade-Style Construction.
$241.55
F400-W-Led, 4 Light Fitter, W W/ 4X8.5W Led Universal Fitters
$73.00
FLSR400ID Is A Class RK5 Fuse With An Ampere Rating Of 400 and Knife-Blade-Style Construction.
$470.08
Span Drive 48A Level 2 Ev Charger
$638.46
F400-BN-Led, 4 Light Fitter, BN W/ 4X8.5W Led Universal Fitters
$72.85
F400-FB-Led, 4 Light Fitter, FB W/ 4X8.5W Led Universal Fitters
$67.80
Gel MVR400/C/U 43829 Multivapor
$34.13
Offset Pin Terminal 400 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
$8,392.00
Per 100
Eaton Nema 1 Surface Mount, Accepts PD3, 3-Pole, 400A Frame MCCB
$705.21
Syl M400/Multi-PS-Kit/47132 M400mul
$190.78
WGH-400P
$223.08
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 400 A, Three-Pole, Frame J-K, 2000-4000 A, 600 V, 250 VDC, Series C, Line and Load, Non-Aluminum
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$3,811.61
High/Low Bay Fixture, Low Bay; Metal Halide Lamp; 400 W Lamp Wattage; 120/208/240/277 V Ballast/Line Voltage; 16 Inch Reflector Size; Cast Aluminum Housing; White; 3/4 Inch Hub Mounting; Height 14 to 20 Inch; Lamp Included; Weight 24 LB; Hubbell[R] Brand
$190.00
400W MH 5-Tap Bal
$189.25
20
Popularity
Default