Add More Items
View All Quick Selects
Below you can add an image for 'P500284' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00745973432075|0745973|745973432075|74597343207|43207|E1500 M12|EI500 M12|EI500M12|EI500-M12|Battery Pack|Acuity Brands E1500 M12|Acuity Brands EI500 M12|Acuity Brands EI500M12|Acuity Brands EI500-M12|Lithonia E1500 M12|Lithonia EI500 M12|Lithonia EI500M12|Lithonia EI500-M12|Lithonia Lighting E1500 M12|Lithonia Lighting EI500 M12|Lithonia Lighting EI500M12|Lithonia Lighting EI500-M12|Lithonialighting E1500 M12|Lithonialighting EI500 M12|Lithonialighting EI500M12|Lithonialighting EI500-M12|39111710|3942|Eme
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$75.00
Each
Embrace A Statement-Making Lighting Design With The Atwell Collection 1-Light Glass Globe Brushed Nickel Modern Pendant Light. A Light Source Glows From Within A Clear Glass Globe Shade That Fosters A Soft and Ending Design. The Metal Cap and Light Base Are Coated In A Beautiful Brushed Nickel Finish That Accentuates The Hanging Light'S Modern Aesthetic.
Total Availability: In Stock
$123.55
Check out our new Lighting Showroom!
Eaton S500 Series Fast-Acting Fuse 5A, 250 Vac or Less, 32 VDC (Self Certified), BK-S500-5-R
$1.88
S500 Series 5A 250V Fuse 5X20MM
Elegant In Its Simplicity, The Versatile Clarion Pendant Features A Clear Glass Shade That Embraces Minimalist Modernity and Functional Task Lighting. The Glass Shade Rests At The End Of A Sleek Brushed Nickel Bar That Attaches to The Ceiling. Each Light Fixture Has A Swivel At Its Base That Makes It Perfect For Installing On Flat or Angled Ceilings.
$151.04
Offset Pin Terminal 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
$8,520.01
Per 100
Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish. For 5' Lengths Order Catalog Numbers With The ''-5'' Suffix.
$246.94
The Polaris SP500 Set Screw Plug Is A Replacement Part That Take The Place Of The Secure Removable Plugs Present In Many Polaris Pre-Insulated Connectors. This Plug Fits Connectors Sized For 500 MCM Wires, Covering The Set Screws Used to Tighten Their Connections. Protect The Interior Of Your Polaris Pre-Insulated Connectors, Each Port Of Which Is Pre-Loaded With An Oxide Inhibitor to Ensure A Low-Contact Resistance Connection, By Guarding The Set Screws From Outside Contaminants. Polaris Designs Connector
$3.94
Emergency Battery Pack For Fluorescent Lamps, 500 Lumens
$90.99
Solid Pin Terminal For Copper and Aluminum Conductors 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
$5,290.01
00029054015686|0029054|029054015686|02905401568|01568|AC10 500B|AC10500B|AC10-500B|Onelink Wi-Fi Hardwired Combo Alarm|Be Are Kay AC10 500B|Be Are Kay AC10500B|Be Are Kay AC10-500B|BKR AC10 500B|BKR AC10500B|BKR AC10-500B|BRK AC10 500B|BRK AC10500B|BRK AC10-500B|First Alert AC10 500B|First Alert AC10500B|First Alert AC10-500B
$141.67
LB28 3/4IN Form 8 LB Body - PVC Coated
Request Quote
Elevate Your Design Vision With Just The Flip Of A Switch With Our Intrinsic Surface Mount Led Collection. The Simple, Classic Design Of These Light Fixtures Can Easily Be Installed Into A Variety Of Style Applications In Both Residential and Commercial Settings. We Offer Two Different Sizes Of Surface Mounts, Both Coated In A Crisp White Finish, to Meet Your Unique Design Needs. Each Smooth Trim Ring Surrounds An Integrated Led Light Fixture Ready to Emit General Ambient Lighting Wherever It Calls Home In
$23.55
Long Barrel TINNEDCOPPERSPLICE500 MCM Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$3,644.90
LD5001A11 Cord Set
$2.31
LD5001A05 Cord Set
$3.78
All Purpose Split Bolt Connector 500 MCM Is Used For Combinations Of Aluminum to Copper, Aluminum to Aluminum, Steel to Aluminum, Copper to Copper, and Steel to Copper Applications. They Have An Electro-Tinned Body. Ul Listed For Copper and Copperweld Wires Only. Includes Nut, Spacer and Pressure Pad.
$10,507.55
Quartz Lamp, 3000 K, 11100 LM Brightness (Lumens), 500 W, 120 V, 2000 H Average Life, R7S Base, Non Dimmable, 4.5 In Width, 1.5 In Height, 5 In Length, 0.4 LB
$17.34
Raceway, Steel, Ivory, Scuffcoat, 10 FT Length, 3/4 In Width, 17/32 In Height, 0.299 LB/Ea
Available now at San Antonio: In Stock
San Antonio Availability: In Stock
$203.84
Copper Split Bolt Connector 500 MCM Copper Split Bolt Connectors Are High-Strength Solderless Service Connectors Made Of High-Copper Alloy For Copper and Copperweld Wires. Type For Two Maximum Wire Sizes.
$8,311.74
20
Popularity
Default