Search Results for "P5015-20 PROGRESS LIGHTING"

1-20 of 2000
P50 - QWP

P50 Quickflash

  • MFR Part #: N/A
  • Total Availability: 3,946
  • Manufacturer: QWP
  • Find: Similar Items
  • Pkg Sizes: 12 ($78.48) ·
P50 - Quickflash

Total Availability: In Stock

CT15BK50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Black, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

  • MFR Part #: CT15BK50-C
  • Total Availability: 19,400
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($22.86) · 500 ($114.30) ·
CT15BK50C - Minnesota Mining (3M)

Total Availability: In Stock

Looking for lighting?

Check out our new Lighting Showroom!

CT15NT50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Natural Color, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

  • MFR Part #: CT15NT50-C
  • Total Availability: 4,400
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 50 ($11.42) · 500 ($114.15) ·
CT15NT50C - Minnesota Mining (3M)

Total Availability: In Stock

14550S15 - Generation Lighting.

The Traverse Led Lyte One Light Recessed Fixture In White Is An Energy Star Qualified Lighting Fixture That Uses Integrated Led to Save You Both Time and Money. Traverse Led Lyte Downlight By Systems Is Designed For Superior Performance and Value. This Highly Affordable, Surface Mounted Downlight Works With All Junction Boxes and Retrofits Into Most 5€ and 6€ Recessed Housings With Adaptor For Ultimate Installation Flexibility. It Offers Outstanding Energy Efficiency With 750- 800 Delivered Lumens Of L

  • MFR Part #: 14550S-15
  • Total Availability: 73
  • Manufacturer: Generation Lighting.
  • Find: Similar Items
  • Pkg Sizes: 20 ($410.00) ·
14550S15 - Sea Gull Lighting Prod.

Total Availability: In Stock

S1550C - Panduit®

The S15-50-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.57” (370MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.

  • MFR Part #: S15-50-C
  • Total Availability: 6,700
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 100 ($10.78) · 1,000 ($107.80) ·
S1550C - Panduit Corporation

Total Availability: In Stock

LED915050K - Light Efficient Design

High Bay Retrofit, High Bay Retrofit Fixture, 120 to 277 V Ac, 150 W, 400 W (Hid, MH, HPS), >50000 H Average Life, 18780 LM Brightness (Lumens), 5000 K, 84.9, Non Dimmable, 120 ° Beam Angle, 23.8 In Length, 23.8 In Width, 2.75 In Height, 5 Yr Warranty, 15 LB

  • MFR Part #: LED-9150-50K
  • Available from manufacturer.
  • Manufacturer: Light Efficient Design
  • Find: Similar Items
  • Pkg Sizes: 1 ($269.99) ·
LED915050K - Light Efficient Design

Total Availability: Available from manufacturer.

S1550C2 - Panduit®

The S15-50-C2 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.57" (370MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Red In Color and Come In Packages Of 100.

  • MFR Part #: S15-50-C2
  • Total Availability: 2,500
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 100 ($16.02) · 1,000 ($160.20) ·
S1550C2 - Panduit Corporation

Total Availability: In Stock

P150STDR - SCM

Receiver Head P150-R

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: SCM
  • Find: Similar Items
  • Pkg Sizes: 1 ($521.00) ·
P150STDR - Scanmeg

Total Availability: Available from manufacturer.

S1550C0 - Panduit®

The S15-50-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.57” (370MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 100.

  • MFR Part #: S15-50-C0
  • Total Availability: 6,500
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 100 ($11.25) · 1,000 ($112.50) ·
S1550C0 - Panduit Corporation

Total Availability: In Stock

PS1050 - Lithonia Lighting - Acuity

Lith PS1050-M12 Battery Pack

  • MFR Part #: PS1050
  • Total Availability: 11
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 ($457.73) ·
PS1050 - Lithonia Lighting - Acuity

Total Availability: In Stock

10250TS15 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square Legend Plate, Black, Legend: Forward, 3/16 In High, White Letters

  • MFR Part #: 10250TS15
  • Total Availability: 9
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($12.03) ·
10250TS15 - Eaton Corp

Total Availability: In Stock

PIP15D10 - Rab Lighting

00198134946854|0001981|00198134946854|19813494685|94685|P1P15D10|PIP15D10|Rab LGHT P1P15D10|Rab LGHT PIP15D10|Rab Lighting P1P15D10|Rab Lighting PIP15D10|Rab P1P15D10|Rab PIP15D10|Rab-Lamp P1P15D10|Rab-Lamp PIP15D10|Rablighting P1P15D10|Rablighting PIP15D10|20332802

  • MFR Part #: PIP15D10
  • Available from manufacturer.
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($120.66) ·
PIP15D10 - Rab Lighting

Total Availability: Available from manufacturer.

LED15LS2850 - Ge Current, A Daintree Company

Led A-Shape Lamp, 5000 K, 15 W, Non Dimmable

  • MFR Part #: LED15LS2/850
  • Nacogdoches Availability: 1
  • Total Availability: 4
  • Manufacturer: Ge Current, A Daintree Company
  • Find: Similar Items
  • Pkg Sizes: 16 ($151.52) ·
LED15LS2850 - Ge By Current Lamps

Available now at Nacogdoches: In Stock

Total Availability: In Stock

10250TM15 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Forward, 3/16 In High, White Letters

  • MFR Part #: 10250TM15
  • Total Availability: 4
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($12.70) ·
10250TM15 - Eaton Corp

Total Availability: In Stock

E50SAN - Eaton

Limit Switch Body, E50 Heavy Duty Plug In Series, 1NO-1NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 12 V Ac;125 V DC, 1 Pole, Die Cast Zinc (Enclosure) Housing Material, -40 to +250 °F, 3.14 In Overall Length, 1.54 In Overall Width, 1.73 In Overall Depth, 0.4100 LB/Ea

  • MFR Part #: E50SAN
  • Nacogdoches Availability: 1
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($318.45) ·
E50SAN - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

LED15ET8G4850 - Ge Current, A Daintree Company

Ge, Led, 15 WTT, 1800 LM, 5000 K, T8, 48 In Length, 50000 HR Average Life

  • MFR Part #: LED15ET8/G/4/850
  • Total Availability: 18
  • Manufacturer: Ge Current, A Daintree Company
  • Find: Similar Items
  • Pkg Sizes: 20 ($294.80) ·
LED15ET8G4850 - Ge By Current Lamps

Total Availability: In Stock

PP20 - Sensorswitch

Power Packs Are The Heart Of The Low Voltage Sensor System. The PP20 Transforms 120, 240 or 277 Volts to Class Ii 15 VDC to Power The Remote Sensors. Utilizing Our Patented Relay Circuit Protection, The PP20 Also Switches The Lighting Load On and Off. This Method Has Been Tested to Over 400, 000 Cycles At Rated Load!

  • MFR Part #: PP20
  • Total Availability: 206
  • Manufacturer: Sensorswitch
  • Find: Similar Items
  • Pkg Sizes: 1 ($53.54) ·
PP20 - Lithonia Lighting - Acuity

Total Availability: In Stock

PBCLBM50 - Plasti-Bond

1/2 Clamp Back Spacer

  • MFR Part #: PBCLB-M50
  • Total Availability: 10
  • Manufacturer: Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 100 ($2,575.00) ·
PBCLBM50 - Robroy/Plasti-Bond

Total Availability: In Stock

E50SA - Eaton

Limit Switch Body, E50 Heavy Duty Plug In Series, 1NO-1NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 12 V Ac;125 V DC, 1 Pole, Die Cast Zinc (Enclosure) Housing Material, -40 to +250 °F, 4.5 In Overall Length, 3.25 In Overall Width, 1.75 In Overall Depth, 0.4100 LB/Ea

  • MFR Part #: E50SA
  • Nacogdoches Availability: 7
  • Total Availability: 183
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($221.20) ·
E50SA - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

10250T15112 - Eaton

Eaton 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only

  • MFR Part #: 10250T15112
  • Total Availability: 77
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($2,710.10) ·
10250T15112 - Eaton Corp

Total Availability: In Stock

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
3,946 Each
Pkg Sizes:
12 Each ($78.48)
CT15BK50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Black, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

MFR Part #:
CT15BK50-C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
19,400 Each
Pkg Sizes:
100 Each ($22.86)
500 Each ($114.30)
CT15NT50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Natural Color, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

MFR Part #:
CT15NT50-C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
4,400 Each
Pkg Sizes:
50 Each ($11.42)
500 Each ($114.15)

Looking for lighting?

Check out our new Lighting Showroom!

14550S15 - Generation Lighting.

The Traverse Led Lyte One Light Recessed Fixture In White Is An Energy Star Qualified Lighting Fixture That Uses Integrated Led to Save You Both Time and Money. Traverse Led Lyte Downlight By Systems Is Designed For Superior Performance and Value. This Highly Affordable, Surface Mounted Downlight Works With All Junction Boxes and Retrofits Into Most 5€ and 6€ Recessed Housings With Adaptor For Ultimate Installation Flexibility. It Offers Outstanding Energy Efficiency With 750- 800 Delivered Lumens Of L

MFR Part #:
14550S-15
Manufacturer:
Generation Lighting.
Local Availability:
Out Of Stock
Total Availability:
73 Each
Pkg Sizes:
20 Each ($410.00)
S1550C - Panduit®

The S15-50-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.57” (370MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.

MFR Part #:
S15-50-C
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
6,700 Each
Pkg Sizes:
100 Each ($10.78)
1,000 Each ($107.80)
LED915050K - Light Efficient Design

High Bay Retrofit, High Bay Retrofit Fixture, 120 to 277 V Ac, 150 W, 400 W (Hid, MH, HPS), >50000 H Average Life, 18780 LM Brightness (Lumens), 5000 K, 84.9, Non Dimmable, 120 ° Beam Angle, 23.8 In Length, 23.8 In Width, 2.75 In Height, 5 Yr Warranty, 15 LB

MFR Part #:
LED-9150-50K
Manufacturer:
Light Efficient Design
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($269.99)
S1550C2 - Panduit®

The S15-50-C2 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.57" (370MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Red In Color and Come In Packages Of 100.

MFR Part #:
S15-50-C2
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
2,500 Each
Pkg Sizes:
100 Each ($16.02)
1,000 Each ($160.20)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($521.00)
S1550C0 - Panduit®

The S15-50-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.57” (370MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 100.

MFR Part #:
S15-50-C0
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
6,500 Each
Pkg Sizes:
100 Each ($11.25)
1,000 Each ($112.50)
PS1050 - Lithonia Lighting - Acuity

Lith PS1050-M12 Battery Pack

MFR Part #:
PS1050
Manufacturer:
Lithonia Lighting - Acuity
Local Availability:
Out Of Stock
Total Availability:
11 Each
Pkg Sizes:
1 Each ($457.73)
10250TS15 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square Legend Plate, Black, Legend: Forward, 3/16 In High, White Letters

MFR Part #:
10250TS15
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
1 Each ($12.03)
PIP15D10 - Rab Lighting

00198134946854|0001981|00198134946854|19813494685|94685|P1P15D10|PIP15D10|Rab LGHT P1P15D10|Rab LGHT PIP15D10|Rab Lighting P1P15D10|Rab Lighting PIP15D10|Rab P1P15D10|Rab PIP15D10|Rab-Lamp P1P15D10|Rab-Lamp PIP15D10|Rablighting P1P15D10|Rablighting PIP15D10|20332802

MFR Part #:
PIP15D10
Manufacturer:
Rab Lighting
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($120.66)
LED15LS2850 - Ge Current, A Daintree Company

Led A-Shape Lamp, 5000 K, 15 W, Non Dimmable

MFR Part #:
LED15LS2/850
Manufacturer:
Ge Current, A Daintree Company
Local Availability:
In Stock
Total Availability:
4 Each
Pkg Sizes:
16 Each ($151.52)
10250TM15 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Forward, 3/16 In High, White Letters

MFR Part #:
10250TM15
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($12.70)
E50SAN - Eaton

Limit Switch Body, E50 Heavy Duty Plug In Series, 1NO-1NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 12 V Ac;125 V DC, 1 Pole, Die Cast Zinc (Enclosure) Housing Material, -40 to +250 °F, 3.14 In Overall Length, 1.54 In Overall Width, 1.73 In Overall Depth, 0.4100 LB/Ea

MFR Part #:
E50SAN
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($318.45)
LED15ET8G4850 - Ge Current, A Daintree Company

Ge, Led, 15 WTT, 1800 LM, 5000 K, T8, 48 In Length, 50000 HR Average Life

MFR Part #:
LED15ET8/G/4/850
Manufacturer:
Ge Current, A Daintree Company
Local Availability:
Out Of Stock
Total Availability:
18 Each
Pkg Sizes:
20 Each ($294.80)
PP20 - Sensorswitch

Power Packs Are The Heart Of The Low Voltage Sensor System. The PP20 Transforms 120, 240 or 277 Volts to Class Ii 15 VDC to Power The Remote Sensors. Utilizing Our Patented Relay Circuit Protection, The PP20 Also Switches The Lighting Load On and Off. This Method Has Been Tested to Over 400, 000 Cycles At Rated Load!

MFR Part #:
PP20
Manufacturer:
Sensorswitch
Local Availability:
Out Of Stock
Total Availability:
206 Each
Pkg Sizes:
1 Each ($53.54)
PBCLBM50 - Plasti-Bond

1/2 Clamp Back Spacer

MFR Part #:
PBCLB-M50
Manufacturer:
Plasti-Bond
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
100 Each ($2,575.00)
E50SA - Eaton

Limit Switch Body, E50 Heavy Duty Plug In Series, 1NO-1NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 12 V Ac;125 V DC, 1 Pole, Die Cast Zinc (Enclosure) Housing Material, -40 to +250 °F, 4.5 In Overall Length, 3.25 In Overall Width, 1.75 In Overall Depth, 0.4100 LB/Ea

MFR Part #:
E50SA
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
183 Each
Pkg Sizes:
1 Each ($221.20)
10250T15112 - Eaton

Eaton 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only

MFR Part #:
10250T15112
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
77 Each
Pkg Sizes:
10 Each ($2,710.10)

Begin Live Chat