Add More Items
View All Quick Selects
Below you can add an image for 'P5333' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Tork A530MA 30-Minute Spring-Wound In-Wall Twist Timer With A Light Almond Faceplate Is Designed to Control A Variety Of Indoor Appliances and Lights. Automate Your Home or Office to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For Indoor Loads Such As Lights, Whole House Fans, Air Compressors, Water Heaters or Motors.
Total Availability: In Stock
Check local availability
Book Price
$65.11
Each
One-Light Mini-Pendant With Etched Glass. Linear Elements Stream Throughout The Fixture to Compose A Relaxed But Exotic Ambiance. Generously Scaled Glass Shades Add Distinction Against The Brushed Nickel Finish and Provide Pleasing Illumination to Your Room. Bravo Possesses A Smart Simplicity to Complement Today'S Home Entirely With Confidence and Style.
$84.00
Check out our new Lighting Showroom!
Eaton E53 Tubular Capacitive Proximity Sensor, Straight, 30 MM, Unshielded, Output On, M12, 300 Ma Solid State Output, 4 Pin, No PNP Open Collector, 10-30 VDC
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$680.93
00662401732708|0662401|662401732708|66240173270|73270|2RD1-332RP-Unv-EB81-U|2RDI 332RP Unv EB81 U|2RDI332RPUNVEB81U|2RDI-332RP-Unv-EB81-U|Di 332T8 2X4 RND Perf Cee LSTD Elc Bal|Cooper Lighting 2RD1-332RP-Unv-EB81-U|Cooper Lighting 2RDI 332RP Unv EB81 U|Cooper Lighting 2RDI332RPUNVEB81U|Cooper Lighting 2RDI-332RP-Unv-EB81-U|Cooperlighting 2RD1-332RP-Unv-EB81-U|Cooperlighting 2RDI 332RP Unv EB81 U|Cooperlighting 2RDI332RPUNVEB81U|Cooperlighting 2RDI-332RP-Unv-EB81-U|Eaton / Cooper Lighting 2RD1-332RP-Unv-Eb8
Total Availability:
$245.92
This item is no longer available. Click to view alternate items.
Cantex EZ53TN-HW 3-Gang 53 Cu. In. Heavy Wall Residential Ez Box Is Ideal For New Work Applications Where An Electrical Switch or Outlet Box May Be Exposed to The Elements.
$1,540.36
Per 100
Undercabinet Lighting Fixture, F8T5/F13T5 Lamp; 33 Inch Nominal Length; Lamp Length 33 Inch; 2 Lamp(S); Lamp/Ballast Voltage 120 V; Electronic, Instant Start Ballast; Milk White Acrylic Lens; Gloss White Enamel; Length 33 1/2 Inch; Width 5 Inch
$77.51
3/4 Straight LT Connector
$113.34
3/4 In. X 12 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Brushed Nickel Finish.
$27.45
Eaton E53 Tubular Capacitive Proximity Sensor, Threaded, Straight, 30 MM, Shielded, Output On, Dual Key Micro, 300 Ma Solid State Output, 3 Pin, 2-Wire Ac, No, 20-250V
DR536-BNK Downrod
$30.00
3 Pipe Strap
$4,422.46
P&S TM833ICC Disc Sub Rcd33i
$36.72
Replacement Plug Front Body, 5-Wire 30A 3-Phase 277/480V.
$361.77
The 5" P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
$40.57
3/4 Straight LT Connector W/GRND
$307.02
Candle Led Light, Designation: 4.5W Torpedo Led - Medium Base - 3000K - 120V
$8.17
"00080083863327|0080083|080083863327|08008386332|86332|HLB6099301EMWR|6"" RD Lens, 900LM, 930, 120V, MW|Cooper Lighting HLB6099301EMWR|Cooperlighting HLB6099301EMWR|Eaton / Cooper Lighting HLB6099301EMWR|Eaton Cooper Lighting HLB6099301EMWR|Eeton Cooper Lighting HLB6099301EMWR|Halo - Cooper Lighting HLB6099301EMWR|Halo Direct Mount HLB6099301EMWR"
$16.17
Led Linear Striplight, 120/277 V Ac, 0.09 A @ 277 V, 21 W, Cold Rolled Steel, 4000 K, 80, >60000 H Average Life, Dimmable, 3148 LM Brightness (Lumens), 48 In Length, 1-25/32 In Width, 2-7/8 In Height, 7.2 LB
$174.80
4snledld532slunvl840cd1u
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 4000K, 80 Cri, Generation 3
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$2.27
20
Popularity
Default