Add More Items
View All Quick Selects
Below you can add an image for 'P660006' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00662400106227|0006624|00662400106227|66240010622|10622|A12100242GU|Cooper Light A12100242GU|Cooper Lighting A12100242GU|Cooper Lighting Solutions A12100242GU|Cooper Lite A12100242gu
Total Availability: In Stock
Check local availability
Book Price
$23.48
Each
This item is no longer available. Click to view alternate items.
00198134948077|0001981|00198134948077|19813494807|94807|P1P30D10|PIP30D10|Rab LGHT P1P30D10|Rab LGHT PIP30D10|Rab Lighting P1P30D10|Rab Lighting PIP30D10|Rab P1P30D10|Rab PIP30D10|Rab-Lamp P1P30D10|Rab-Lamp PIP30D10|Rablighting P1P30D10|Rablighting PIP30D10|20332805
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$154.75
Check out our new Lighting Showroom!
3/4 In. X 12 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Brushed Nickel Finish.
$27.45
Milb U6605-X-2/200-MLK-Ent 4 Term R
$2,366.02
The 5" P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
$40.57
Milb U6601-X-2/200-K3L-5T9-Eve CLS
$3,987.66
00784231175729|0784231|784231175729|78423117572|17572|PS1400DW M8|PS1400DWM8|PS1400DW-M8|Battery Pack|Acuity Brands PS1400DW M8|Acuity Brands PS1400DWM8|Acuity Brands PS1400DW-M8|Lithonia Lighting PS1400DW M8|Lithonia Lighting PS1400DWM8|Lithonia Lighting PS1400DW-M8|Lithonia PS1400DW M8|Lithonia PS1400DWM8|Lithonia PS1400DW-M8|Lithonialighting PS1400DW M8|Lithonialighting PS1400DWM8|Lithonialighting PS1400DW-M8|39111710|3942|Emergency Lighting Accessories|Electrical Systems and Lighting and Components and
$268.00
Lets You Measure Ac Voltage and Ac Current With or Without Test Leads. Its Compact Design Lets You Access Tight Spaces That Were Previously Not Possible. With Fieldsense Selected, Slide The Open Jaw Around A Cable and Measure Up to 200 A and 600 V Without Breaking The Circuit. The Backlight Display Makes The Values Easy to Read. Rated to 600V Cat Iii and With Resistance Measuring Up to 1000 O, The T6 Is The Perfect Front-Line Tool For Basic Troubleshooting.
$308.73
Eaton Crouse-Hinds Series Pfme Led Floodlight, Cool White, Dimmable Driver, 750W-1000W Hid Equivalent, 50/60 HZ, Polycarbonate Lens, 30000 Lumens, 127 LM/W, Aluminum, Yoke Mount, Standard 120° Angle, > 0.90 PF, 277-480 Vac, 242W
$4,560.62
00193048313680|0001930|00193048313680|19304831368|31368|CPX2X44000LM50KM2|Itt-Lithoniaacuity CPX2X44000LM50KM2|Lit Lithonia Juno Mark Iota CPX2X44000LM50KM2|Lith CPX2X44000LM50KM2|Lithonia CPX2X44000LM50KM2|Lithonia Light CPX2X44000LM50KM2|Lithonia Lighting Abl Acuity CPX2X44000LM50KM2|Lithonia Lighting CPX2X44000LM50KM2|39112102|4046|Light Emitting Diode Led Optic Lighting|Electrical Systems and Lighting and Components and Accessories and Supplies|39110000|Lighting Fixtures and Accessories|39112100|Lighti
$121.80
Eaton C30CN Mechanically Held Lighting Contactor, 30 A, 2 No, 24 Vac, 30 A, Open, Two-Pole, Mech Held and Mag Latched, Individual PKG., C30CN Series, Non-Reversing
$1,607.41
The CLX Is A Linear Lighting Solution That Is Available In Multiple Lengths, Lumen Packages and Distributions. Designed For Versatility, The CLX Can Address Virtually Any Indoor Lighting Need. The CLX Is Also Offered In Standard and High Efficacy Configurations and Capable Of Being Continuous Row Mounted or Installed As A Stand-Alone Fixture. Ideal For Uplight and Downlight In Commercial, Retail, Manufacturing, Warehouse, and Display Applications.
$704.80
Nfflda40eunv66tcbper
$531.54
Indust-Pfme Led Flood 15000 Lumen 200-480 Vac
$633.30
00080083826667|0080083|080083826667|08008382666|82666|BLD406930WH|BLD, 4 In, 600 LM, 90 Cri 3000K, WH|Cooper Lighting BLD406930WH|Cooperlighting BLD406930WH|Eaton / Cooper Lighting BLD406930WH|Eaton Cooper Lighting BLD406930WH|Eeton Cooper Lighting BLD406930WH|Halo - Cooper Lighting BLD406930WH|Halo BLD406930WH
$32.46
00662401732708|0662401|662401732708|66240173270|73270|2RD1-332RP-Unv-EB81-U|2RDI 332RP Unv EB81 U|2RDI332RPUNVEB81U|2RDI-332RP-Unv-EB81-U|Di 332T8 2X4 RND Perf Cee LSTD Elc Bal|Cooper Lighting 2RD1-332RP-Unv-EB81-U|Cooper Lighting 2RDI 332RP Unv EB81 U|Cooper Lighting 2RDI332RPUNVEB81U|Cooper Lighting 2RDI-332RP-Unv-EB81-U|Cooperlighting 2RD1-332RP-Unv-EB81-U|Cooperlighting 2RDI 332RP Unv EB81 U|Cooperlighting 2RDI332RPUNVEB81U|Cooperlighting 2RDI-332RP-Unv-EB81-U|Eaton / Cooper Lighting 2RD1-332RP-Unv-Eb8
Total Availability:
$245.92
66M150 Block
$10.50
OBS70520 550LM , 8W, 2700K 4IN Led Recessed Downlight Kit Replacing Up to 50W Incandescent R30. Medium Base Socket Adaptor Included. Integrated White Trim.
$18.46
Incorporate A Flawless Lighting Experience That Fills Your Home With An Understated Elegance and Rustic Charm With This Wall Lantern. This Farmhouse-Inspired Masterpiece Cradles Clear Beveled Glass Panes Just Right For Offering A Warm, Welcoming Glow to Your Friends and Family. A Traditional Lantern Frame With A Beautiful Black Finish Houses The Light Bases In This Timeless Design.
$208.00
20
Popularity
Default