Add More Items
View All Quick Selects
Below you can add an image for 'P700001' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00019813561318|0019813|019813561318|01981356131|56131|P1PXL70SF/D10|PIPXL70SF/D10|Pipxl 70W CLLED120-277V Dim SLPFTR BNZ|Rab Lighting P1PXL70SF/D10|Rab Lighting PIPXL70SF/D10|Rab P1PXL70SF/D10|Rab PIPXL70SF/D10|Rablighting P1PXL70SF/D10|Rablighting PIPXL70SF/D10
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$327.36
Each
Power Packs Are The Heart Of The Low Voltage Sensor System. The PP20 Transforms 120, 240 or 277 Volts to Class Ii 15 VDC to Power The Remote Sensors. Utilizing Our Patented Relay Circuit Protection, The PP20 Also Switches The Lighting Load On and Off. This Method Has Been Tested to Over 400, 000 Cycles At Rated Load!
Total Availability: In Stock
$53.54
Check out our new Lighting Showroom!
Staple IN3000 Pail Ins 5M 30#
$179.69
OBS70520 550LM , 8W, 2700K 4IN Led Recessed Downlight Kit Replacing Up to 50W Incandescent R30. Medium Base Socket Adaptor Included. Integrated White Trim.
$18.46
The 5" P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
$40.57
3/4 In. X 12 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Brushed Nickel Finish.
$27.45
Marking Plate 'Communications' Gry 2"X8" Glue In
$24.00
00198134948077|0001981|00198134948077|19813494807|94807|P1P30D10|PIP30D10|Rab LGHT P1P30D10|Rab LGHT PIP30D10|Rab Lighting P1P30D10|Rab Lighting PIP30D10|Rab P1P30D10|Rab PIP30D10|Rab-Lamp P1P30D10|Rab-Lamp PIP30D10|Rablighting P1P30D10|Rablighting PIP30D10|20332805
$154.75
00080083760299|0080083|080083760299|08008376029|76029|NFFLD S C70 T Unv|NFFLDSC70TUNV|NFFLD-S-C70-T-Unv|NF Small, 2500LM, Trunnion, Unv|Cooper Lighting NFFLD S C70 T Unv|Cooper Lighting NFFLDSC70TUNV|Cooper Lighting NFFLD-S-C70-T-Unv|Cooperlighting NFFLD S C70 T Unv|Cooperlighting NFFLDSC70TUNV|Cooperlighting NFFLD-S-C70-T-Unv|Eaton / Cooper Lighting NFFLD S C70 T Unv|Eaton / Cooper Lighting NFFLDSC70TUNV|Eaton / Cooper Lighting NFFLD-S-C70-T-Unv|Eaton Cooper Lighting NFFLD S C70 T Unv|Eaton Cooper Lighting N
$274.28
Two-Light Ceiling Fan Kit With Low-Profile White Opal Glass. For Use With P2500, P2501 and P2502 Ceiling Fans and Includes Quick Connector For Easy Wiring. Corresponding Pull Chain Features Antique Brass Finish With A Black Fob. Universal Style For Use With Any Indoor/Outdoor Fans That Accept An Accessory Light. Ul Listed For Wet Locations.
$57.06
00080083760282|0080083|080083760282|08008376028|76028|NFFLD S C70 KNC Unv|NFFLDSC70KNCUNV|NFFLD-S-C70-KNC-Unv|NF Small, 2500LM, Knuckle, Unv|Cooper Lighting NFFLD S C70 KNC Unv|Cooper Lighting NFFLDSC70KNCUNV|Cooper Lighting NFFLD-S-C70-KNC-Unv|Cooperlighting NFFLD S C70 KNC Unv|Cooperlighting NFFLDSC70KNCUNV|Cooperlighting NFFLD-S-C70-KNC-Unv|Eaton / Cooper Lighting NFFLD S C70 KNC Unv|Eaton / Cooper Lighting NFFLDSC70KNCUNV|Eaton / Cooper Lighting NFFLD-S-C70-KNC-Unv|Eaton Cooper Lighting NFFLD S C70 KNC U
$383.47
00193048313680|0001930|00193048313680|19304831368|31368|CPX2X44000LM50KM2|Itt-Lithoniaacuity CPX2X44000LM50KM2|Lit Lithonia Juno Mark Iota CPX2X44000LM50KM2|Lith CPX2X44000LM50KM2|Lithonia CPX2X44000LM50KM2|Lithonia Light CPX2X44000LM50KM2|Lithonia Lighting Abl Acuity CPX2X44000LM50KM2|Lithonia Lighting CPX2X44000LM50KM2|39112102|4046|Light Emitting Diode Led Optic Lighting|Electrical Systems and Lighting and Components and Accessories and Supplies|39110000|Lighting Fixtures and Accessories|39112100|Lighti
$121.80
Eaton Crouse-Hinds Series Ev Led Light Fixture, 0.11 - 0.30A, Cool White, Ac Drive, Heat and Impact Resistant Glass Globe, With Guard, 2900 Lumens, 97 LM/W, Copper-Free Alum, No Mounting Module, >0.90 Power Factor, 100-277 Vac, 30W
$3,522.68
OBS74292 700LM, 4000K, 90CRI, 5/6IN Led Recessed Downlight Kit Replacing Up to 65W Incandescent BR30. Medium Base Socket Adaptor and Integrated White Trim Included, Smooth Reflector.
$31.87
00784231175729|0784231|784231175729|78423117572|17572|PS1400DW M8|PS1400DWM8|PS1400DW-M8|Battery Pack|Acuity Brands PS1400DW M8|Acuity Brands PS1400DWM8|Acuity Brands PS1400DW-M8|Lithonia Lighting PS1400DW M8|Lithonia Lighting PS1400DWM8|Lithonia Lighting PS1400DW-M8|Lithonia PS1400DW M8|Lithonia PS1400DWM8|Lithonia PS1400DW-M8|Lithonialighting PS1400DW M8|Lithonialighting PS1400DWM8|Lithonialighting PS1400DW-M8|39111710|3942|Emergency Lighting Accessories|Electrical Systems and Lighting and Components and
$268.00
Rework Box, Polycarbonate Material, Black, P-2400W Model, Non-Metallic Sheathed Cable Cable Entry, 4-1/8 In Width, Bracket Mount;Ear Wall Mount, 11 LB/Ea
$718.47
Per 100
30K 20W 120V Non Dim Flood Light
$49.42
Lighting Retrofit Kit, Green/White
$18.22
Eaton C30CN Mechanically Held Lighting Contactor, 30 A, 2 No, 24 Vac, 30 A, Open, Two-Pole, Mech Held and Mag Latched, Individual PKG., C30CN Series, Non-Reversing
$1,607.41
00019813491233|0019813|019813491233|01981349123|49123|KN00K24Y|KNOOK24Y|Kitchen Nook 24IN 13W 3K 90 Cri 120V BR|Rab KN00K24Y|Rab KNOOK24Y|Rab Lighting KN00K24Y|Rab Lighting KNOOK24Y|Rablighting KN00K24Y|Rablighting Knook24y
$100.63
20
Popularity
Default