Add More Items
View All Quick Selects
Below you can add an image for 'P700002' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The 5" P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
Total Availability: In Stock
Check local availability
Book Price
$40.57
Each
OBS70520 550LM , 8W, 2700K 4IN Led Recessed Downlight Kit Replacing Up to 50W Incandescent R30. Medium Base Socket Adaptor Included. Integrated White Trim.
$18.46
Check out our new Lighting Showroom!
00019813561318|0019813|019813561318|01981356131|56131|P1PXL70SF/D10|PIPXL70SF/D10|Pipxl 70W CLLED120-277V Dim SLPFTR BNZ|Rab Lighting P1PXL70SF/D10|Rab Lighting PIPXL70SF/D10|Rab P1PXL70SF/D10|Rab PIPXL70SF/D10|Rablighting P1PXL70SF/D10|Rablighting PIPXL70SF/D10
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$327.36
Staple IN3000 Pail Ins 5M 30#
$179.69
00198134948077|0001981|00198134948077|19813494807|94807|P1P30D10|PIP30D10|Rab LGHT P1P30D10|Rab LGHT PIP30D10|Rab Lighting P1P30D10|Rab Lighting PIP30D10|Rab P1P30D10|Rab PIP30D10|Rab-Lamp P1P30D10|Rab-Lamp PIP30D10|Rablighting P1P30D10|Rablighting PIP30D10|20332805
$154.75
00080083760282|0080083|080083760282|08008376028|76028|NFFLD S C70 KNC Unv|NFFLDSC70KNCUNV|NFFLD-S-C70-KNC-Unv|NF Small, 2500LM, Knuckle, Unv|Cooper Lighting NFFLD S C70 KNC Unv|Cooper Lighting NFFLDSC70KNCUNV|Cooper Lighting NFFLD-S-C70-KNC-Unv|Cooperlighting NFFLD S C70 KNC Unv|Cooperlighting NFFLDSC70KNCUNV|Cooperlighting NFFLD-S-C70-KNC-Unv|Eaton / Cooper Lighting NFFLD S C70 KNC Unv|Eaton / Cooper Lighting NFFLDSC70KNCUNV|Eaton / Cooper Lighting NFFLD-S-C70-KNC-Unv|Eaton Cooper Lighting NFFLD S C70 KNC U
$383.47
OBS74292 700LM, 4000K, 90CRI, 5/6IN Led Recessed Downlight Kit Replacing Up to 65W Incandescent BR30. Medium Base Socket Adaptor and Integrated White Trim Included, Smooth Reflector.
$31.87
3/4 In. X 12 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Brushed Nickel Finish.
$27.45
Eaton Crouse-Hinds Series Ev Led Light Fixture, 0.11 - 0.30A, Cool White, Ac Drive, Heat and Impact Resistant Glass Globe, With Guard, 2900 Lumens, 97 LM/W, Copper-Free Alum, No Mounting Module, >0.90 Power Factor, 100-277 Vac, 30W
$3,522.68
Ge Lighting, Led, 32 WTT, 120 V, Initial:3000 LM, PAR38, 25000 HR Average Life
$44.39
Lighting Retrofit Kit, Green/White
$18.22
00193048313680|0001930|00193048313680|19304831368|31368|CPX2X44000LM50KM2|Itt-Lithoniaacuity CPX2X44000LM50KM2|Lit Lithonia Juno Mark Iota CPX2X44000LM50KM2|Lith CPX2X44000LM50KM2|Lithonia CPX2X44000LM50KM2|Lithonia Light CPX2X44000LM50KM2|Lithonia Lighting Abl Acuity CPX2X44000LM50KM2|Lithonia Lighting CPX2X44000LM50KM2|39112102|4046|Light Emitting Diode Led Optic Lighting|Electrical Systems and Lighting and Components and Accessories and Supplies|39110000|Lighting Fixtures and Accessories|39112100|Lighti
$121.80
00784231175729|0784231|784231175729|78423117572|17572|PS1400DW M8|PS1400DWM8|PS1400DW-M8|Battery Pack|Acuity Brands PS1400DW M8|Acuity Brands PS1400DWM8|Acuity Brands PS1400DW-M8|Lithonia Lighting PS1400DW M8|Lithonia Lighting PS1400DWM8|Lithonia Lighting PS1400DW-M8|Lithonia PS1400DW M8|Lithonia PS1400DWM8|Lithonia PS1400DW-M8|Lithonialighting PS1400DW M8|Lithonialighting PS1400DWM8|Lithonialighting PS1400DW-M8|39111710|3942|Emergency Lighting Accessories|Electrical Systems and Lighting and Components and
$268.00
00080083760299|0080083|080083760299|08008376029|76029|NFFLD S C70 T Unv|NFFLDSC70TUNV|NFFLD-S-C70-T-Unv|NF Small, 2500LM, Trunnion, Unv|Cooper Lighting NFFLD S C70 T Unv|Cooper Lighting NFFLDSC70TUNV|Cooper Lighting NFFLD-S-C70-T-Unv|Cooperlighting NFFLD S C70 T Unv|Cooperlighting NFFLDSC70TUNV|Cooperlighting NFFLD-S-C70-T-Unv|Eaton / Cooper Lighting NFFLD S C70 T Unv|Eaton / Cooper Lighting NFFLDSC70TUNV|Eaton / Cooper Lighting NFFLD-S-C70-T-Unv|Eaton Cooper Lighting NFFLD S C70 T Unv|Eaton Cooper Lighting N
$274.28
Ge Lucalox®, 11339, 70 WTT, 6400 LM, 1900 KV, 22 Cri, Medium Screw (E26) Base, 24000 HR Average Life
$53.35
Rework Box, Polycarbonate Material, Black, P-2400W Model, Non-Metallic Sheathed Cable Cable Entry, 4-1/8 In Width, Bracket Mount;Ear Wall Mount, 11 LB/Ea
$718.47
Per 100
Eaton C30CN Mechanically Held Lighting Contactor, 30 A, 2 No, 24 Vac, 30 A, Open, Two-Pole, Mech Held and Mag Latched, Individual PKG., C30CN Series, Non-Reversing
$1,607.41
Staple IN3000 P1 Insulated
$40.74
Per 1,000
P&S H703PW Disc Sub RH703PW
$30.33
Incorporate A Flawless Lighting Experience That Fills Your Home With An Understated Elegance and Rustic Charm With This Wall Lantern. This Farmhouse-Inspired Masterpiece Cradles Clear Beveled Glass Panes Just Right For Offering A Warm, Welcoming Glow to Your Friends and Family. A Traditional Lantern Frame With A Beautiful Black Finish Houses The Light Bases In This Timeless Design.
$208.00
20
Popularity
Default