Add More Items
View All Quick Selects
Below you can add an image for 'P860049' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The 5" P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
Total Availability: In Stock
Check local availability
Book Price
$40.57
Each
Lamp, Rapid Start; 34 W; 48 Inch Nominal Length; Shape Designation T12; Style D865 Designer 800; Medium 2 Pin Base; Initial Intensity 3000 Lumen; Color Rendering Index 80; Color Temperature 6500 K; Standard Package 30; Applicable Standard Ansi, IEC, Ies
Total Availability:
Total Availability: Out of Stock
$11.49
This item is no longer available. Click to view alternate items.
Check out our new Lighting Showroom!
3/4 In. X 12 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Brushed Nickel Finish.
$27.45
Rework Box, Polycarbonate Material, Black, P-2400W Model, Non-Metallic Sheathed Cable Cable Entry, 4-1/8 In Width, Bracket Mount;Ear Wall Mount, 11 LB/Ea
$718.47
Per 100
00198134946854|0001981|00198134946854|19813494685|94685|P1P15D10|PIP15D10|Rab LGHT P1P15D10|Rab LGHT PIP15D10|Rab Lighting P1P15D10|Rab Lighting PIP15D10|Rab P1P15D10|Rab PIP15D10|Rab-Lamp P1P15D10|Rab-Lamp PIP15D10|Rablighting P1P15D10|Rablighting PIP15D10|20332802
Total Availability: Available from manufacturer.
$120.66
Contoured, Shallow White Acrylic Clouds Diffuser Suspended From White Chassis. Lift and Shift Removal For Easy Relamping. 120V NPF Electronic Ballast. Four Light Fixture Takes F17T8 Lamps.
$228.13
00198134948077|0001981|00198134948077|19813494807|94807|P1P30D10|PIP30D10|Rab LGHT P1P30D10|Rab LGHT PIP30D10|Rab Lighting P1P30D10|Rab Lighting PIP30D10|Rab P1P30D10|Rab PIP30D10|Rab-Lamp P1P30D10|Rab-Lamp PIP30D10|Rablighting P1P30D10|Rablighting PIP30D10|20332805
$154.75
00784231175729|0784231|784231175729|78423117572|17572|PS1400DW M8|PS1400DWM8|PS1400DW-M8|Battery Pack|Acuity Brands PS1400DW M8|Acuity Brands PS1400DWM8|Acuity Brands PS1400DW-M8|Lithonia Lighting PS1400DW M8|Lithonia Lighting PS1400DWM8|Lithonia Lighting PS1400DW-M8|Lithonia PS1400DW M8|Lithonia PS1400DWM8|Lithonia PS1400DW-M8|Lithonialighting PS1400DW M8|Lithonialighting PS1400DWM8|Lithonialighting PS1400DW-M8|39111710|3942|Emergency Lighting Accessories|Electrical Systems and Lighting and Components and
$268.00
00019813491233|0019813|019813491233|01981349123|49123|KN00K24Y|KNOOK24Y|Kitchen Nook 24IN 13W 3K 90 Cri 120V BR|Rab KN00K24Y|Rab KNOOK24Y|Rab Lighting KN00K24Y|Rab Lighting KNOOK24Y|Rablighting KN00K24Y|Rablighting Knook24y
$100.63
<P>PN10 Series Drop Ceiling Connector For Dropping Cables From Ceiling Into The Raceway. Has 1/2'' and 3/4'' Concentric Trade Size Kos. Includes PN153R Reducer Adapter For Use With PN03 Series Raceway.</P>
$4.64
Two-Light Ceiling Fan Kit With Low-Profile White Opal Glass. For Use With P2500, P2501 and P2502 Ceiling Fans and Includes Quick Connector For Easy Wiring. Corresponding Pull Chain Features Antique Brass Finish With A Black Fob. Universal Style For Use With Any Indoor/Outdoor Fans That Accept An Accessory Light. Ul Listed For Wet Locations.
$57.06
6 FT. Led Sign Tube, 6500K, Double Sided Output and Rotatable R17D End Caps, 31W, 120-277V Input
$98.29
Incorporate A Flawless Lighting Experience That Fills Your Home With An Understated Elegance and Rustic Charm With This Wall Lantern. This Farmhouse-Inspired Masterpiece Cradles Clear Beveled Glass Panes Just Right For Offering A Warm, Welcoming Glow to Your Friends and Family. A Traditional Lantern Frame With A Beautiful Black Finish Houses The Light Bases In This Timeless Design.
$208.00
OBS41086 4FT Substitube, Led T5HO, Frosted Glass, 24W, 82 Cri, 3500 Lumens, 5000K, 50000 HR Life
$16.52
The P8222 Delivers A Solution For Flush Mount, For Both Residential and Commercial Markets. In Addition, The P8222 Is Wet Located, Title 24 - JA8 - 2019 and Is A Cost Effective Solution For Fire Rated Applicaiton. The P8222 Luminaire Unites Performance, Cost and Safety Benefits.
$60.30
Power Packs Are The Heart Of The Low Voltage Sensor System. The PP20 Transforms 120, 240 or 277 Volts to Class Ii 15 VDC to Power The Remote Sensors. Utilizing Our Patented Relay Circuit Protection, The PP20 Also Switches The Lighting Load On and Off. This Method Has Been Tested to Over 400, 000 Cycles At Rated Load!
$53.54
Replacement Glass For Fan P211BN552BNGW
Request Quote
4 Foot Dual Selectable Strip Light, Gen 3, 22/35/45/55W Selectable, 120 347V, 0 10V Dimming, 80+Cri, 3500/4000/5000K Selectable, White
$73.55
Reduced-Profile, Quick-Disconnect Fluorescent Battery Pack, Operates One or Two
$290.54
00193048313680|0001930|00193048313680|19304831368|31368|CPX2X44000LM50KM2|Itt-Lithoniaacuity CPX2X44000LM50KM2|Lit Lithonia Juno Mark Iota CPX2X44000LM50KM2|Lith CPX2X44000LM50KM2|Lithonia CPX2X44000LM50KM2|Lithonia Light CPX2X44000LM50KM2|Lithonia Lighting Abl Acuity CPX2X44000LM50KM2|Lithonia Lighting CPX2X44000LM50KM2|39112102|4046|Light Emitting Diode Led Optic Lighting|Electrical Systems and Lighting and Components and Accessories and Supplies|39110000|Lighting Fixtures and Accessories|39112100|Lighti
$121.80
20
Popularity
Default