Add More Items
View All Quick Selects
Below you can add an image for 'PBTS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 2 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$279.06
Each
Aluminum Mechanical Splice, 500 Kcmil-3/0 Awg, 13/16" Screw Dia, 4 Screws, 3/8" Hex Size, Al/Cu Rated, Tin Plated.
$116.92
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 3 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$483.28
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 1/0-14, 3 Ports, Single Sided Entry, Tin Plated, Ul, Csa
$112.04
HBT-H20
Total Availability: In Stock
$34.29
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 4 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$542.72
Aluminum Splicer Reducer 500 MCM - 3/0 Awg Aluminum Splicer Reducers Are Used For Splicing Two Copper or Aluminum Wires Of Equal or Different Sizes. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts.
$5,529.96
Per 100
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 2 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$153.56
Copper Butt Splice, Standard Barrel, 500 Kcmil Cable.
$1,532.80
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 1/0-14, 4 Ports, Single Sided Entry, Tin Plated, Ul, Csa
$126.09
Mechanical Connector, #4 Awg Conductor Size, 500 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 2.75 In Overall Length, Screw Terminal, 600 V, 0.26 LB/Ea
$1,316.33
Eaton 3S Ups, 750 Va, 450 W, 5-15P Input, Outlets: (5) 5-15R, (5) 5-15R Surge Only
$156.36
Split Bolt Connector, 400 Kcmil (Range For Equal Main and Tap) Conductor Size, 500 Kcmil (Range For Equal Main and Tap);2/0 Awg (Minimum Tap With Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 3-1/32 In Overall Length, Split Terminal, 0.93 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$9,875.78
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 2 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$396.20
Offset Pin Terminal 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
$8,520.01
Eaton 3S Ups, 350 Va, 200 W, 5-15P Input, Outlets: (4) 5-15R, (4) 5-15R Surge Only
$97.83
Solid Pin Terminal For Copper and Aluminum Conductors 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
$5,290.01
Pint Exterior Gray Touch Up
$133.12
Service Entrance Cable Style Ser Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant.
$8,234.02
Per 1,000 Feet
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 6 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$213.74
20
Popularity
Default