Add More Items
View All Quick Selects
Below you can add an image for 'PDC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
"00080083611812|0080083|080083611812|08008361181|61181|PD6V142E|6""(1)26W DTT, 26/32/42W TTT Vert 120-277|Cooper Lighting PD6V142E|Cooperlighting PD6V142E|Eaton / Cooper Lighting PD6V142E|Eaton Cooper Lighting PD6V142E|Eeton Cooper Lighting PD6V142E|Halo - Cooper Lighting PD6V142E|Halo Commercial PD6V142E"
Total Availability: In Stock
Check local availability
Book Price
$80.20
Each
"00080083611744|0080083|080083611744|08008361174|61174|PD6H142E|6"" Horz 1L 26W DTT, 26/32/42W TTT Unv|Cooper Lighting PD6H142E|Cooperlighting PD6H142E|Eaton / Cooper Lighting PD6H142E|Eaton Cooper Lighting PD6H142E|Eeton Cooper Lighting PD6H142E|Halo - Cooper Lighting PD6H142E|Halo Commercial PD6H142E"
Total Availability:
Total Availability: Out of Stock
$90.20
This item is no longer available. Click to view alternate items.
14/9C Tray Cable-Pieces
Total Availability: Available from manufacturer.
$2,203.75
Per 1,000 Feet
The LCC6-14A-L Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$665.47
Per 100
14G 2CON Tray Cable PCS
$813.77
Per 1,000
The LCCX8-14A-L Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$416.36
Eaton Agc Series Fast-Acting Fuse, 14A, 32 Vac, 32 VDC (Self Certified)
$1.09
ELC2-PB Controller, 14 I/O, 8 Digital Inputs Input, 6 Relay Output
$494.14
TCC 14-7 2C Cu 600V PN BKRD PVC BK 1000R
14/4C Wog Tray Cable-Pieces
$1,319.76
Long Barrel Lug, #14 Awg (Stranded);#12 Awg (Solid) Conductor Size, #10 Awg (Stranded);#10 Awg (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.93 In Overall Length, 35 KV, 1 LB/Ea
$235.58
14' CAT5E Patch Cord Blue
$7.47
CH Style Load Center, 14 Spaces, 14 Circuits, 100 A, 120/240 V Ac, #6 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 16.75 In Overall Height, 11.5 LB
$224.01
14U Smartrack Extra Deep Small Server Rack Enclosure, Doors & Side Panels Included
$875.45
00074983699599|0074983|074983699599|07498369959|69959|LCCXF6 14A L|LCCXF614AL|LCCXF6-14A-L|Copper Comp. Lug, 2 Hole, #6 Awg Flex, 1|Pandewit LCCXF6 14A L|Pandewit LCCXF614AL|Pandewit LCCXF6-14A-L|Panduit Corp LCCXF6 14A L|Panduit Corp LCCXF614AL|Panduit Corp LCCXF6-14A-L|Panduit LCCXF6 14A L|Panduit LCCXF614AL|Panduit LCCXF6-14A-L
$549.95
Eaton Power Defense Molded Case Circuit Breaker Accessory Terminal, Terminal, 100AMP, Three-Pole, #14-1/0 Awg, PD2 Global, Power Defense, Frame J-K, 600 V, Power Defense, Box Terminal, Frame 2
$59.35
Panduit BSN14-C Nylon Insulated Butt Splice
$139.20
The PV14-8LF-C Pan-Term® Terminal Is A Vinyl Insulated, Locking Fork Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$56.75
14' CAT6 Gray
$4.37
TC 14AWC 2C 2500' Reel
20
Popularity
Default