Search Results for "PE-125"

1-20 of 135
PE100 - Bell

Photocell, 120 V Ac, Plastic, Black, Wall Mount, 1.13 In Width, 2.06 In Height, 0.110 LB

  • MFR Part #: PE100
  • Available from manufacturer.
PE100 - Hubbell--Raco

Total Availability: Available from manufacturer.

PEC200A20FT - Meter Loops & Power Poles

Pec 200A 20FT

  • MFR Part #: N/A
  • Total Availability: 16
  • Manufacturer: Meter Loops & Power Poles
  • Find: Similar Items
  • Pkg Sizes: 1 ($991.67) ·
PEC200A20FT - Meter Loops & Power Poles

Total Availability: In Stock

PE9AHDH00009 - Hubbell Lenoir City

Assy Green PE9A W/HHB Blank

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: Hubbell Lenoir City
  • Find: Similar Items
  • Pkg Sizes: 1 ($157.36) ·
PE9AHDH00009 - Hubbell Lenoir City

Total Availability: Available from manufacturer.

125STRNR120A - Edwards

125 Class Normal Light Output Strobe In A Nema Type 4X Enclosure. Panel or Conduit Mounting. Protective Wire Guard Available, Cat. No. 125GRD.

  • MFR Part #: 125STRNR120A
  • Available from manufacturer.
  • Manufacturer: Edwards
  • Find: Similar Items
  • Pkg Sizes: 1 ($122.28) ·
125STRNR120A - Edwards Signaling

Total Availability: Available from manufacturer.

1257 - Eaton Wiring Devices

Recp Single Flush 30A 125/250V 3P4W BK

  • MFR Part #: N/A
  • Total Availability: 154
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($277.25) ·
1257 - Eaton Wiring Devices

Total Availability: In Stock

125 - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0500 LB

  • MFR Part #: 125
  • Total Availability: 183
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($139.80) ·
125 - Eaton Wiring Devices

Total Availability: In Stock

1258 - Eaton Wiring Devices

Recp Single Flush 50A 125/250V 3P4W BK

  • MFR Part #: N/A
  • Total Availability: 114
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 ($11.09) ·
1258 - Eaton Wiring Devices

Total Availability: In Stock

1253 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

  • MFR Part #: 1253-BOX
  • Total Availability: 34
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($478.00) ·
1253 - Eaton Wiring Devices

Total Availability: In Stock

1253B0X - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

  • MFR Part #: 1253-BOX
  • Total Availability: 34
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($478.00) ·
1253B0X - Eaton Wiring Devices

Total Availability: In Stock

1258SP - Eaton

Power Receptacle, Black, 4 Awg Compatible Wire Size, Socket Connection Type, 50 A Current Rating, Made In Usa, Galvanized Steel (Mounting Strap);Glass-Reinforced Nylon (Body) Material, Flush Mount Mounting Type, Nema 14-50R Nema Rating, 3 - Poles, 4 - Wires, 1 CT;12 PK Package Quantity, Power Receptacle Receptacle Type, Back Features Concentric Knockouts and An Adjustable Cord Clamp to Allow Wiring From Back or Bottom. (Surface) Special Features, 125/250 V Voltage Rating, 4.7 LB Weight

  • MFR Part #: 1258-SP
  • Total Availability: 114
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 12 ($133.08) ·
1258SP - Eaton Wiring Devices

Total Availability: In Stock

1257SP - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 2.10 In Length, 4.25 In Width, 4.87 In Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant, 4.65 LB

  • MFR Part #: 1257-SP
  • Total Availability: 154
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 12 ($133.08) ·
1257SP - Eaton Wiring Devices

Total Availability: In Stock

PSF10C - Nvent Caddy

Fixed Strut Support, Polyethylene;Polypropylene;Steel, Hot Dip Galvanized, 10 In;12-1/2 In Length, 8 In Width, 4.8 In Height, 2 LB

  • MFR Part #: PSF10C
  • Available from manufacturer.
  • Manufacturer: Nvent Caddy
  • Find: Similar Items
  • Pkg Sizes: 10 ($634.50) ·
PSF10C - Erico, Inc. Eritec-Caddy

Total Availability: Available from manufacturer.

THHN10SLPRCP1250 - Copper

THHN 10 Sol Cu Pe 1250C

  • MFR Part #: 58020205
  • Deer Park Availability: 11,249 Feet
  • Total Availability: 11,249 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,250 Feet ($510.44) ·
THHN10SLPRCP1250 - Copper

Ready to ship from Deer Park: In Stock

Total Availability: In Stock

THHN10STPRCP1250 - Copper

THHN 10 STR Cu Pe 1250C

  • MFR Part #: 58025305
  • Total Availability: 20,000 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,250 Feet ($534.55) ·
THHN10STPRCP1250 - Copper

Total Availability: In Stock

PB50 - Reliance Controls

Power Inlet Box, 30A, 125/250V (Nema L14-30)

  • MFR Part #: PB50
  • Galena Park Availability: 5
  • Total Availability: 531
  • Manufacturer: Reliance Controls
  • Find: Similar Items
  • Pkg Sizes: 1 ($76.50) ·
PB50 - Reliance Controls Corp.

Available now at Galena Park: In Stock

Total Availability: In Stock

PS5969Y - Legrand-Pass & Seymour

Straight Blade Connector 2-Pole 3-Wire 15A 125a

  • MFR Part #: PS5969-Y
  • Total Availability: 75
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 50 ($861.00) ·
PS5969Y - Pass & Seymour/Legrand

Total Availability: In Stock

1254B0X - Eaton

Single Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, #4 Awg Compatible Wire Size, Flush Mount, Heavy Gauge Galvanized Steel (Mounting Strap) Material, Brown, Corrosion Resistant

  • MFR Part #: 1254-BOX
  • Total Availability: 30
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($441.00) ·
1254B0X - Eaton Wiring Devices

Total Availability: In Stock

1254 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 250V, Back, Black, Nema 6-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A42

  • MFR Part #: 1254-BOX
  • Total Availability: 30
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($441.00) ·
1254 - Eaton Wiring Devices

Total Availability: In Stock

PT8300HRED - Legrand-Pass & Seymour

Plugtail Registered Heavy-Duty Compact Design Hospital-Grade Duplex Receptacle Plugtail Registered Devices and Connectors Mean That Device Installation Is The Same Regardless Of Skill Level Of The Installer. The Ul-Listed Connectors Are Keyed to Ensure Proper Wiring Installation Into Each Receptacle.

  • MFR Part #: PT-8300HRED
  • Total Availability: 110
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,461.00) ·
PT8300HRED - Pass & Seymour/Legrand

Total Availability: In Stock

1252 - Eaton

Single Receptacle, 50 A, 250 V, 2 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0700 LB

  • MFR Part #: 1252
  • Total Availability: 281
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($511.00) ·
1252 - Eaton Wiring Devices

Total Availability: In Stock

PE100 - Bell

Photocell, 120 V Ac, Plastic, Black, Wall Mount, 1.13 In Width, 2.06 In Height, 0.110 LB

MFR Part #:
PE100
Manufacturer:
Bell
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($8.25)

MFR Part #:
N/A
Manufacturer:
Meter Loops & Power Poles
Local Availability:
Out Of Stock
Total Availability:
16 Each
Pkg Sizes:
1 Each ($991.67)

MFR Part #:
N/A
Manufacturer:
Hubbell Lenoir City
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($157.36)
125STRNR120A - Edwards

125 Class Normal Light Output Strobe In A Nema Type 4X Enclosure. Panel or Conduit Mounting. Protective Wire Guard Available, Cat. No. 125GRD.

MFR Part #:
125STRNR120A
Manufacturer:
Edwards
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($122.28)

MFR Part #:
N/A
Manufacturer:
Eaton Wiring Devices
Local Availability:
Out Of Stock
Total Availability:
154 Each
Pkg Sizes:
25 Each ($277.25)
125 - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0500 LB

MFR Part #:
125
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
183 Each
Pkg Sizes:
10 Each ($139.80)

MFR Part #:
N/A
Manufacturer:
Eaton Wiring Devices
Local Availability:
Out Of Stock
Total Availability:
114 Each
Pkg Sizes:
1 Each ($11.09)
1253 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

MFR Part #:
1253-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
34 Each
Pkg Sizes:
25 Each ($478.00)
1253B0X - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

MFR Part #:
1253-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
34 Each
Pkg Sizes:
25 Each ($478.00)
1258SP - Eaton

Power Receptacle, Black, 4 Awg Compatible Wire Size, Socket Connection Type, 50 A Current Rating, Made In Usa, Galvanized Steel (Mounting Strap);Glass-Reinforced Nylon (Body) Material, Flush Mount Mounting Type, Nema 14-50R Nema Rating, 3 - Poles, 4 - Wires, 1 CT;12 PK Package Quantity, Power Receptacle Receptacle Type, Back Features Concentric Knockouts and An Adjustable Cord Clamp to Allow Wiring From Back or Bottom. (Surface) Special Features, 125/250 V Voltage Rating, 4.7 LB Weight

MFR Part #:
1258-SP
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
114 Each
Pkg Sizes:
12 Each ($133.08)
1257SP - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 2.10 In Length, 4.25 In Width, 4.87 In Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant, 4.65 LB

MFR Part #:
1257-SP
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
154 Each
Pkg Sizes:
12 Each ($133.08)
PSF10C - Nvent Caddy

Fixed Strut Support, Polyethylene;Polypropylene;Steel, Hot Dip Galvanized, 10 In;12-1/2 In Length, 8 In Width, 4.8 In Height, 2 LB

MFR Part #:
PSF10C
Manufacturer:
Nvent Caddy
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($634.50)
THHN10SLPRCP1250 - Copper

THHN 10 Sol Cu Pe 1250C

MFR Part #:
58020205
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
11,249 Feet
Pkg Sizes:
1,250 Feet ($510.44)
THHN10STPRCP1250 - Copper

THHN 10 STR Cu Pe 1250C

MFR Part #:
58025305
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
20,000 Feet
Pkg Sizes:
1,250 Feet ($534.55)
PB50 - Reliance Controls

Power Inlet Box, 30A, 125/250V (Nema L14-30)

MFR Part #:
PB50
Manufacturer:
Reliance Controls
Local Availability:
In Stock
Total Availability:
531 Each
Pkg Sizes:
1 Each ($76.50)
PS5969Y - Legrand-Pass & Seymour

Straight Blade Connector 2-Pole 3-Wire 15A 125a

MFR Part #:
PS5969-Y
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
75 Each
Pkg Sizes:
50 Each ($861.00)
1254B0X - Eaton

Single Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, #4 Awg Compatible Wire Size, Flush Mount, Heavy Gauge Galvanized Steel (Mounting Strap) Material, Brown, Corrosion Resistant

MFR Part #:
1254-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
30 Each
Pkg Sizes:
25 Each ($441.00)
1254 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 250V, Back, Black, Nema 6-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A42

MFR Part #:
1254-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
30 Each
Pkg Sizes:
25 Each ($441.00)
PT8300HRED - Legrand-Pass & Seymour

Plugtail Registered Heavy-Duty Compact Design Hospital-Grade Duplex Receptacle Plugtail Registered Devices and Connectors Mean That Device Installation Is The Same Regardless Of Skill Level Of The Installer. The Ul-Listed Connectors Are Keyed to Ensure Proper Wiring Installation Into Each Receptacle.

MFR Part #:
PT-8300HRED
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
110 Each
Pkg Sizes:
100 Each ($1,461.00)
1252 - Eaton

Single Receptacle, 50 A, 250 V, 2 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0700 LB

MFR Part #:
1252
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
281 Each
Pkg Sizes:
10 Each ($511.00)

Begin Live Chat