Add More Items
View All Quick Selects
Below you can add an image for 'PECUE' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
30 In Commercial Circulator, CFM 4200(High) 3800 (Med) 3500 (Low), 1/4 HP, 2.4 Amp, 120 V, 3 Speeds, Paddle Blade Style, Motor Drive Type, Pedestal Mounting
Total Availability: In Stock
Check local availability
Book Price
$438.76
Each
6" Trim Air-Tite Super Trim - Baffle White Trim With Haze Reflector
$63.47
Check out our new Lighting Showroom!
2-Pole Toggle Switch, Back and Side-Wire, 30A 120/277V
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$3,224.16
Per 100
Kastb-30 1 1/2" Pe Angled Form Stubby Kwikon
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$646.81
Eaton C30CN Mechanically Held Lighting Contactor, 30 A, 2 No, 24 Vac, 30 A, Open, Two-Pole, Mech Held and Mag Latched, Individual PKG., C30CN Series, Non-Reversing
$1,607.41
3/0 Urd Hollins Alu
$2,821.50
Per 1,000 Feet
Eaton C30CN Mechanically Held Lighting Contactor, 30 A, 1 No, 2 No, 30 A, Two-Pole, Mechanically and Electrically Held, C30 Series, Open, 277 V
Urd 3/0 Hollins Alu PCS
Brisk Mini 30W Select CCT Select CCT 3000K-4000K-5000K & PC Bronze
$96.12
Eaton Bussmann Series KTK Fuse, Control Circuits, Lighting Circuit Protection, Meter Circuits, 30 A, Non-Indicating, Ferrule End X Ferrule End, 100 Kaic At 600 V, Nickel-Plated Bronze Endcap, Melamine Tube, 600 V
$41.63
Eaton Nema Mechanically Held Lighting Contactor, Open, 2NO Contacts, 30A, C30 Series, 120V, Two-Pole
$601.27
Open Contactor, 2 Poles, 2120 V Ac, 30 A, 3.09 LB
Programmable Constant Current Led Driver, 30W, 350-1050MA Output, 120-277V Input, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
$65.20
30" Bare Wood Wire Reel
$75.00
Eaton Edison MCL Fuse, Street Lighting Holders, Hid Lighting, Electronic Equipment Protection, 30 A, Non-Indicating, 100 Kaic, Standard, 600 V
30MM Nonrelampable Multi Voltage 20-2777V Ac/DC
$86.00
6" Slim Ready Disc, 3000K, White Finish, Case Of 6
$11.91
Eaton Bussmann Series Class G Fuse, SC, Fast-Acting, Current Limiting Fuse, 30 A, Rejection Style Fuse, Interrupting Rating Of 100 Ka At 480 Vac and 10 Ka At 300 VDC
$30.27
A Small Fan With Big Looks, The 30" Piccolo Brings Outstanding Performance to Small Spaces From Powder Room to Laundry Room and From Kitchen to Walk-In Closet.
$150.00
Photocell, 120 V Ac, Plastic, Black, Wall Mount, 1.13 In Width, 2.06 In Height, 0.110 LB
$8.25
20
Popularity
Default