Add More Items
View All Quick Selects
Below you can add an image for 'PG12SC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Nsi PG12C 50-Piece Pack Of Grounding Pigtail Combos Offers A Simple Solution For Adding A Ground Wire and Screw Into Your Electrical Installation. Each Pigtail Combo Includes A Solid 6.5-Inch Green 12 Awg Solid Wire and A Green Grounding Screw Of The Combination Screw Terminal Type. Comes Pre-Assembled to Save You Time On Every Installation. Stock Products You Can Rely On—Stock Nsi.
Total Availability: In Stock
Check local availability
Book Price
$46.47
Per 100
Straight Walled Boxes Ug SM Box PC
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$627.56
Each
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Two-Gang, C Shape, 1/2"
$104.79
$547.16
Grounding Pigtail, 8 In Overall Length, #12 Awg Conductor Size, 0.03 LB
$93.40
Covers Ug SM Box PC
$483.07
23.5 Ci 1G Side Cube Box Nails Kos
$490.17
$815.32
10.2X10.2 Solid Panel (Ag)
$29.72
Eaton B-Line Series Panel Enclosure, Nema 1, Ansi 61 Gray Painted, Steel, Type 1 Small, Optional, Panel Enclosures, Type 1 Locking Enclosure With Perforated Panel
$25.52
12X12 Solid BP W011
$26.39
1X12 Galvanized Nipple
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,398.08
1/2X12 Galvanized Nipple
$999.49
4X12 Galvanized Nipple
$8,880.91
3X12 Galvanized Nipple
$6,464.67
2X12 Galvanized Nipple
$2,649.25
1X12 Aluminum Nipple
$4,262.80
12X12 Screw Cover
$15.15
2X12 Aluminum Nipple
$8,198.01
Eaton B-Line Series Consolet Enclosures, 12" Height, 9.12" Length, 16" Width, Nema 12, Hinged Cover, Ac Concolet, Surface Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Oil-Resistant Gasket
$555.45
20
Popularity
Default