Add More Items
View All Quick Selects
Below you can add an image for 'PNW0816L1200TC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
<P>PN10 Series One-Piece Latching Raceway With CO-Extruded Hinge and Adhesive Bakcing. Available In 8' (2.44M) Lengths.</P>
Total Availability: In Stock
Check local availability
Book Price
$4.35
Per Foot
Latching Raceway, Non Metallic Material, Fog White, 600 V Ac, 8 FT Length, 13/16 In Width, 1/2 In Height, 0.09 LB
Available now at Sulphur Springs: In Stock
Sulphur Springs Availability: In Stock
$2.04
Latching Raceway, Non Metallic Material, Fog White, 600 V Ac, 8 FT Length, 1-1/8 In Width, 5/8 In Height, 0.13 LB
$3.22
<P>PN10 Series Drop Ceiling Connector For Dropping Cables From Ceiling Into The Raceway. Has 1/2'' and 3/4'' Concentric Trade Size Kos. Includes PN153R Reducer Adapter For Use With PN03 Series Raceway.</P>
$4.64
Each
The PN10-8F-L Pan-Term® Terminal Is A Nylon Insulated, Fork Terminal. The Metal Insulation Grip Sleeve Crimps to Wire Insulation, Providing Protection and Strain Relief to The Crimp Joint For High Vibration Applications. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$119.62
Per 100
Rework Box, PVC Material, P-1220 Model, 22.5 Cu.In Capacity, Molded Speed Clamps Cable Entry, 1 Gang, Rectangular, Ear, Wing Bracket, 3-3/4 In Length, 2-5/16 In Width, 3-3/4 In Height, 13 LB
$544.68
<P>PN10 Series Flat Elbow. For Right Angle Turns On The Same Surface. 1'' (25MM) Bend Radius.</P>
$2.75
<P>PN3 Series One-Piece Latching Raceway With CO-Extruded Hinge and Adhesive Bakcing. Available In 8' (2.44M) Lengths.</P>
$2.67
<P>PN 10 Series External Elbow. For Right Angle Turns Around External Corners.</P>
$2.90
<P>PN 3 Series External Elbow. For Right Angle Turns Around External Corners.</P>
$2.44
The PN10-8R-D Pan-Term® Terminal Is A Nylon Insulated, Ring Terminal. The Metal Insulation Grip Sleeve Crimps to Wire Insulation, Providing Protection and Strain Relief to The Crimp Joint For High Vibration Applications. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$701.70
Per 1,000
Replacement Glass For Fan P211BN552BNGW
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
00784231175729|0784231|784231175729|78423117572|17572|PS1400DW M8|PS1400DWM8|PS1400DW-M8|Battery Pack|Acuity Brands PS1400DW M8|Acuity Brands PS1400DWM8|Acuity Brands PS1400DW-M8|Lithonia Lighting PS1400DW M8|Lithonia Lighting PS1400DWM8|Lithonia Lighting PS1400DW-M8|Lithonia PS1400DW M8|Lithonia PS1400DWM8|Lithonia PS1400DW-M8|Lithonialighting PS1400DW M8|Lithonialighting PS1400DWM8|Lithonialighting PS1400DW-M8|39111710|3942|Emergency Lighting Accessories|Electrical Systems and Lighting and Components and
$268.00
Rework Box, Polycarbonate Material, Black, P-2400W Model, Non-Metallic Sheathed Cable Cable Entry, 4-1/8 In Width, Bracket Mount;Ear Wall Mount, 11 LB/Ea
$718.47
<P>PN10 Series Internal Elbow. For Right Angle Turns Around Internal Corners. 1'' (25MM) Bend Radius. </P>
$2.54
<P>PN10 Series For Covering Joint Where Two Pieces Of PN10 Series Raceway Come Together.</P>
$3.93
<P>PN10 Series T Fitting For Branches Of Raceway Running At Right Angles. 1'' (25MM) Bend Radius. </P>
$3.78
<P>PN3 Series For Closing Open End Of Raceway.</P>
$2.18
Power Supply, Adjustable Single DC Output Type; Metal Material; 2.56 Inch Width X 4.55 Inch Depth X 4.88 Inch Height Size; Screw Terminal Connection Type; 1 Phase(S); Ul (Canada and Us), Csa, Ce Approval
$538.21
Locking Fork Terminal, Nylon Insulated, 12 - 10 Awg, #10 Stud Size, Standard Package.
$179.98
20
Popularity
Default