Add More Items
View All Quick Selects
Below you can add an image for 'POWR2448' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00810048028931|0810048|810048028931|81004802893|02893|2R24-40L-40K-10V|ZR24 40L 40K 10V|ZR2440L40K10V|ZR24-40L-40K-10V|ZR24 TRF, 40L, 40K, 10V|Crea 2R24-40L-40K-10V|Crea ZR24 40L 40K 10V|Crea ZR2440L40K10V|Crea ZR24-40L-40K-10V|Cree 2R24-40L-40K-10V|Cree Lighting 2R24-40L-40K-10V|Cree Lighting ZR24 40L 40K 10V|Cree Lighting ZR2440L40K10V|Cree Lighting ZR24-40L-40K-10V|Cree ZR24 40L 40K 10V|Cree ZR2440L40K10V|Cree ZR24-40L-40K-10V|Crie 2R24-40L-40K-10V|Crie ZR24 40L 40K 10V|Crie ZR2440L40K10V|Crie ZR24-40L-
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$199.00
Each
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 24 In Overall Width, 24 In Overall Length, 8 In Overall Height, 5 Knockouts, 46.0 LB
Total Availability: In Stock
$315.45
Type 3R Hinge Cover - 24 X 24 X 10 - Galv/Gray
$402.00
Syl LED24T5HO/L48/FG/850/BF/40611 L
$15.33
Lenox Bi-Metal Reciprocating Saw Blade, General Purpose, 6-Inch, 24 Tpi, 25-Pack
$4.33
Screw-Cover Drip-Shield Type 3R With Knockouts, 24X24X12, Gray, Steel
$371.03
Milb 484816-CT3R-WB 48X16X48 Hinge
$2,952.03
48X12X48 Hinge Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Double Doors Wood Back Board Installed Handle On Right Padlocking 3PT Handle Unistrut Installed
$6,224.28
48X48X12 N3R DDCT
$1,769.54
Wiring Trough, Screw Cover, Gray, Steel, 48 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14, 42 LB
$322.20
Econo Trough, Screw Cover, Gray, Steel, 48 In Overall Length, 8 In Overall Height, 8 In Overall Width, Unpainted Galvanized, 14, 38 LB
$247.04
Medium Drip-Shield Hinged-Cover Type 3R, 24.00X24.00X8.00, Gray, Steel
$652.96
N4X Wallmount Encl - 24 X 24 X 8.13 - Fiberglass
$1,050.42
Eaton B-Line Series Kwikrail Cable Tray, Horiztontal Tee Fitting, 4" Height, Aluminum, 9" Rung Spacing, 24" Width, 24" Radius
$2,105.56
Wiring Trough Nema Type 3R, 12.00X12.00X48.00, Gray, Steel
$618.13
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 12X24 SV, 150 Kva
$131.10
Pull-Line, Heavy Duty, Fiber Polyline Material, 500 FT Overall Length, White and Blue, 210 LB Tensile Strength, 0.7 LB
$16.17
Wiring Trough, Screw Cover, Gray, Steel, 24 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14, 24 LB
$211.91
Current Transformer Hinged Cover, 48.00X48.00X14.00, Gray, Steel
$2,128.88
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 12X24 SV, 250va
$183.99
20
Popularity
Default