Add More Items
View All Quick Selects
Below you can add an image for 'PTO' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Offset Pin Terminal 750 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Total Availability: In Stock
Check local availability
Book Price
$11,550.00
Per 100
Plugtail Registered 3-Way 20A Toggle Switch
$15.87
Each
P&S PT2095I Disc Sub Pt2097i
Total Availability:
Total Availability: Out of Stock
$23.54
This item is no longer available. Click to view alternate items.
Plugtail Registered Single-Pole 20A Toggle Switch
$12.86
Plugtail Registered Heavy-Duty Compact Design Hospital-Grade Duplex Receptacle Plugtail Registered Devices and Connectors Mean That Device Installation Is The Same Regardless Of Skill Level Of The Installer. The Ul-Listed Connectors Are Keyed to Ensure Proper Wiring Installation Into Each Receptacle.
$12.64
$18.53
Cable to Cable, PT, #2 Solid to #2 Solid
$361.12
$9.92
$14.08
Total Availability: Available from manufacturer.
$14.61
$13.92
Cable to Cable
"00783310125624|0783310|783310125624|78331012562|12562|PTR 1|PTR1|PTR-1|Replacement Kit-Replac Tip Naileater-1""|Greenlea PTR 1|Greenlea PTR1|Greenlea PTR-1|Greenlee PTR 1|Greenlee PTR1|Greenlee PTR-1|Greenlee Textron PTR 1|Greenlee Textron PTR1|Greenlee Textron PTR-1|Greenlee Tool PTR 1|Greenlee Tool PTR1|Greenlee Tool PTR-1"
$88.28
Offset Pin Terminal 3/0 Awg All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
$48.23
Plumbers Tape, 10 FT. Length, 3/4 In. Width, 22 Ga Thickness, Galvanized Steel Material
$5.17
Plugtail Registered Switch Right Angle Connector 3-Wire, 6-Inch Stranded THHN12
$4.86
Plumbers Tape, 10 FT. Length, 3/4 In. Width, 26 Ga Thickness, Galvanized Steel Material
$3.58
Plugtail Registered Switch Right Angle Connector 4-Wire, 6-Inch Stranded THHN12
$4.82
20
Popularity
Default