Add More Items
View All Quick Selects
Below you can add an image for 'Q115DF' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Classified 1" Af/GF Circuit Breaker, Dual Function Circuit Breaker, 15 A, 10 Kaic, Single-Pole, 120/240 V, CLDF, Trip-to-Center, Pigtail, #14-8 Awg
Total Availability: In Stock
Check local availability
Book Price
$148.42
Each
Abbinstall MQ115|Eaton CUHCH115|Eaton CUHCHQ115|Geindust GTHQP115|Geindust THQP115|Grainger 1D230|Schneider QO115|Schneider QO115CP|Siemens A7B10000001000|Siemens D115|Squared QO115|Thomasbett MQ115|Westinghse BSQ115
$11.63
Eaton CH Arc Fault / Ground Fault Circuit Breaker, CH Dual Function Af/GF Breaker, 15A, Pigtail, 10 Kaickaic
Available now at San Marcos: In Stock
San Marcos Availability: In Stock
$91.74
Eaton BR Arc Fault / Ground Fault Circuit Breaker, 15 A, 10 Kaic , Single-Pole, Ul Only
Ready to ship from Austin RDC: In Stock
Austin RDC Availability: Out Of Stock
$88.84
Etn CL115CAF Type CL 1-Inch Classif
$104.77
This item is no longer available. Click to view alternate items.
Eaton BR Arc Fault / Ground Fault Circuit Breaker, BR Dual, Pon 1P, 15 A, 10KAIC, Ul Only
$79.58
Eaton CH Arc Fault / Ground Fault Circuit Breaker, CH Dual Function Af/GF Breaker, Pon, 15 A, 10 Kaic , CH Dual Function Af/GF Breaker
$97.45
The Tork Turtleâ„¢ XD110C In-Use Weatherproof Outlet Cover Is A Rounded Polycarbonate Shell Designed to Protect Single-Gang Outlets From Water Infiltration. The Incredibly Versatile Design Is Suitable For Vertical or Horizontal Mounting and Fits Sixteen Different Outlet Configurations, With Large and Convenient Cord Knockouts. Install Outdoors or Indoors, In Residential or Commercial Applications, Wherever Water Resistance Is Needed. A Design From Nature, Built to Resist Nature, The Tork Turtle Is The Ul-T
$7.30
M611 Label Printer
$869.55
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 2.5 In Overall Length, 0.8 In Overall Width, 0.30 LB
$18.95
Eaton Classified 1" Af/GF Circuit Breaker, Dual Function Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240 V, CLDF, Trip-to-Center, Pigtail, #14-8 Awg
$142.23
5.5W Led BA11 27K Candelabra 500LM
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$4.23
71158 Q45 Emitter W/QD
$228.00
3/4" Thermal MCB, Type CHFQ 3/4-Inch, 15a
$19.60
Unilets FD Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1 In, Cable Entry: (1) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Triple-CO
$45.82
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 0.75 In Overall Width, 0.30 LB
$14.52
P&S P11W Disc - Recommend Sub SP11W
$80.57
Per 100
4 Watt T5 Led - Miniature Bi-Pin Base - 4000K - 50000 Average Rated Hours - 400 Lumens - 120-277 Volts
$9.10
20
Popularity
Default