Add More Items
View All Quick Selects
Below you can add an image for 'R12' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
14X12 Aluminum Back Plate
Total Availability: In Stock
Check local availability
Book Price
$52.66
Each
VJ Series Back Mounting Plate 14X12X.08 Unpainted Aluminum
14 X 12 Aluminum Back Panel
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$49.33
Eaton B-Line Series Panel Enclosure, Nema 1, Ansi 61 Gray Painted, Houses Electrical Controls and Instruments, Steel, Type 1 Small, Optional, Panel Enclosures, Type 1 Locking Enclosure With Perforated Panel
$26.32
12-10 Awg Vinyl Insulated Ring 1/4" Stud, 50 Per Pack
$136.00
Per 100
Enclosure Back Panel, Solid Type; 3003 H14 Aluminum Material; 10-7/8 Inch; 12-7/8 Inch; 0.08 Inch Thickness; F/J/JCC/CL/DS/PC/RJ Series Enclosure Enclosure Type; Diamondshield[R] Brand; Panel Type Flat; Number Of Holes 4; Hole Diameter 0.25 Inch; BP Model
$46.30
14X12 Enclosure
$276.72
VJ Flat Opaque Cover Type 4X, 15.32X13.32X6.6, LT Gray, FRP, HWPL
Nylon Insulated Crimp-On Wire Joint, Length 1.00 Inches, Width .53 Inches, Wire Range 3#14 - 4#12, Color White
$163.60
Enclosure Panel, Steel, Painted, White, 12.87 In Overall Length, 10.87 In Overall Width, 0.25 In (Hole Diameter) Diameter, 0.266 LB
$23.40
12-10 Awg Vinyl Insulated Ring #8 Stud, 50 Per Pack
$113.99
N4X Wallmount Encl - 14.13 X 12.25 X 6.13 - Fiberglass
$258.05
Rework Box, PVC Material, P-1220 Model, 22.5 Cu.In Capacity, Molded Speed Clamps Cable Entry, 1 Gang, Rectangular, Ear, Wing Bracket, 3-3/4 In Length, 2-5/16 In Width, 3-3/4 In Height, 13 LB
$544.68
14 X 12 X 6 Opaque Cover Polycarbonate Enclosure Hinged Latched Padlockable
$245.25
Tin-Plated Copper Bare Ring Terminal Is Non-Insulated and Has A Basic Tongue Type Ring. Used For Wire Termination In Applications With 1/4" Stud and 12-10 Awg. 50 Per Pack
$84.26
12-10 Awg Vinyl Insulated Ring #10 Stud, 50 Per Pack
Tin-Plated Copper Spade Terminal Is Insulated With Vinyl and Has An Open Tongue End For Rapid Insertion On The Mounting Screw. Used For Wire Termination In Applications With 1/4" Stud and 12-10 Awg.
$135.99
The R100X125V1M Self-Laminating Turn-Tell Label Cassette Includes Both Label Material and Ribbon For Easy Changeover. The Label Design Allows Rotation For Visibility From Any Angle - Reposition On The Wire/Cable to Align Legends and Improve Aesthetics. Can Be Easily Installed On Existing Terminated Wires and Assemblies Without Disconnecting The Wires/Cables. For Use With The MP300 Printer. Vinyl. 1" X 1.25" (25.4 MM X 31.8 MM). Color Clear/White. 125 Labels Per Cassette. 1 Cassette Per Package.
$125.73
12-10 Awg Vinyl Insulated Ring 3/8" Stud - 40 Per Pack
$152.00
12X14 Solid BP W011
$31.72
20
Popularity
Default