Add More Items
View All Quick Selects
Below you can add an image for 'R20FL8' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Reflectors 525 Lumens R20 7W 80CRI 3000K Dimmable
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$6.80
Each
Eaton Crouse-Hinds Series WP Plug, 15A, Two-Wire, Three-Pole, Copper-Free Aluminum, 5-15P, 0.500-0.625" Cord Diameter, 125 Vac
Total Availability: In Stock
$119.13
Turnlok Registered Connector IP20 Suitability, 20A 480V, L8-20R
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$3,305.15
Per 100
7W Led R20 27K/3K/35K/4K/5K Dim 525LM 80cri
$3.21
20" R8 Flex Duct 25' Bag
$261.13
Medium Drip-Shield Hinged-Cover Type 3R, 20.00X20.00X8.00, Gray, Steel
$515.16
Conduit Nipple, 8 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 5 Per Carton Standard Package; 3 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
$4,198.05
Eaton S811+ Soft Starter, 105 A, R-Frame, Three-Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #22-14 Awg Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
$8,201.63
Concept Single-Door Enclosure, 24.00X20.00X8.00, Gray, Steel
$683.59
Main Breaker Load Centers Arrive With A Main Breaker Installed For A Convenient and Swift Install. Main Breakers Allow For The User to Stop The Flow Of Electricity In The Load Center, Shutting Off All The Power In The Residence. The TM820RCUFL Features Spaces For 8, 1" Breakers, A 200A Main Ampere Rating, A Copper Bus, Factory Installed Feed-Through Lugs, and An Outdoor Suitable Enclosure.
$945.00
Key KT-LED7.5R20-827 R20 Flood, 50W
Industrial Spec Grade Singleturnlok Registered 20A 480V Receptacle
$4,096.45
Conduit Nipple, 3 In Trade Size, Galvanized, Threaded Connection, 8 In Length, 411 LB/100
Conduit Nipple, Steel Material; Galvanized Finish; 8 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 3 Per Carton Standard Package; 4 Inch Trade Size; Threaded End Type; Galnip Model
$6,206.07
21208-011620 Air Filter Merv 8 Wire Back PLTD.
$6.60
Conduit Nipple, Steel Material; Galvanized Finish; 8 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 10 Per Carton Standard Package; 2 Inch Trade Size; Threaded End Type; Galnip Model
$1,964.74
Eaton S811+ Soft Starter, 135 A, R-Frame, Three-Pole, 24 V Power, -30°C to -50°C, 200-600 V Operating Voltage, 47 -63 HZ, 1-2 Conductors, #14-4/0 Awg Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display
$10,194.06
FLSR020 Is A Class RK5 Fuse With An Ampere Rating Of 20 and Cartridge-Style Construction.
$32.04
21208-021620 Air Filter Merv 8 Wire Back PLTD.
$6.76
21208-021520 Air Filter Merv 8 Wire Back PLTD.
$7.10
20
Popularity
Default