Add More Items
View All Quick Selects
Below you can add an image for 'RCW1W' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Clamp, RC Beam, Outer Diameter Of Conduit or Pipe 1.315 Inch, Nominal Conduit Size 1 Inch, Malleable Iron, For Mounting Pipe or Conduit Parallel to The Beam
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$1,361.57
Per 100
Wire Holder, RWH-1 Model, Porcelain Material, 5-5/8 In Length, 1-13/16 In Width, 1-1/4 to 3 In Cable Size
Total Availability: In Stock
$13.71
Each
20A Kitchen Counter Receptacle, Flush Mount, Chrome
$278.11
20A Kitchen Counter Receptacle, Flush Mount, Black
$267.19
20A Kitchen Counter Receptacle, Flush Mount, Nickel
Splicer, In Line; 600 V; Direct Burial Cable; 2 to 1 Awg Conductor; Cable Insulation Outer Diameter 0.352 to 0.582 Inch; Approval Ul 486D; Polaris Blue Brand; Isw Model
$25.70
Acceptor Recpt, 20A 125V Quick-Wire
$637.52
The Tork EWZ101 7-Day Astronomic Digital Timer Is Designed For 30 Amp / 120-277 Volt Loads and Has A Plastic Enclosure For Outdoor Use. Automate Your Home or Office to Save Energy and Money Using The Intuitive Programming Interface and Light Sensitive Activation to Activate Lights or Signage When The Ambient Light Level Drops Below A Customizable Threshold. Features One SPDT Output Channel With Automatic Voltage Detection and A Photo/Override Switch. Designed For Commercial Applications Including Outdoor L
$411.88
Clamp, RC Beam, Outer Diameter Of Conduit or Pipe 2.875 Inches, Nominal Conduit Size 2-1/2 Inches, Malleable Iron, For Mounting Pipe or Conduit Parallel to The Beam
$39.58
Clamp, RC Beam, Outer Diameter Of Conduit or Pipe 3.500 Inches, Nominal Conduit Size 3 Inches, Malleable Iron, For Mounting Pipe or Conduit Parallel to The Beam
$41.62
P&S TE1W Disc - Recommend Sub Tpte1
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$369.37
One Piece Box, Plastic, White, Rectangular, Recessed Mount, 7.01 In Length, 5.16 In Width, 9.06 In Height, 1.15 LB/Ea
$2,198.34
Clamp, RC Beam, Outer Diameter Of Conduit or Pipe 2.375 Inches, Nominal Conduit Size 2 Inches, Malleable Iron, For Mounting Pipe or Conduit Parallel to The Beam
$2,638.56
Rod Coupling, Steel Material, Zinc Plated Finish, 1/4 X 7/8 In. Size
$73.96
Clamp, RC Beam, Outer Diameter Of Conduit or Pipe 1.050 Inch, Nominal Conduit Size 3/4 Inch, Malleable Iron, For Mounting Pipe or Conduit Parallel to The Beam
$1,974.35
The Nsi RC58 Heavy Duty Rebar Ground Clamp With Adapter and Screw Grips On 5/8" Rebar For Heavy-Duty Wire Grounding In Harsh Outdoor Environments. The Lay-In Style Clamp Allows For Continuous Loop Wiring and Will Fit Conductors In The Range Of 6 Sol to 2/0 STR Additionally, The Stainless-Steel Hardware and Cast Silicon Bronze Clamp Body Are Made From Tough, High-Quality Metals That Provide Durable Performance In The Harshest Outdoor Environments. Ul Listed For Direct Burial, Use This Clamp to Ground Copper
$1,643.96
Unit Includes Four Prewired 20A Receptacles. Each Duplex Receptacle Is Wired As Separate Circuit. The Duplex Can Be Wired As A Standard Receptacle or Isolated Ground. Finish Flange Available In Gray (Gy), Black (BK), Ivory (Vy) or Brushed Metal Finishes In Aluminum (Al), and Brass (BS). Aluminum and Brass Flanges Shipped With Black Slide Cover. Brass Flange Also Available With Nonmetallic Brass Colored Slide Holder (Ab). Aluminum Flange Also Available With Nonmetallic Aluminum Colored Slide Holder (AA). In
$476.67
Oz-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 3-1/2 In Outside Diameter, 0.88 In Inside Diameter, 2-1/2 X 1/2 In Conduit, Third Party Certification: Ul File Number E11857, Csa 057250, Applicable Third Party Standards: Ul 514B, Csa
$6.21
Rod Coupling, 18-8 Stainless Steel Material, 1/4 X 7/8 In. Size
$684.27
Prewired 20A Duplex Receptacle Can Be Wired As Standard Duplex or Isolated Ground. Flanges Available Painted In Gray (Gy), Black (BK), Ivory (Vy). Flanges Also Available In Plated Brushed Brass (BS) and Brushed Aluminum (Al). Slide Covers Match The Painted Flange Colors, Gray, Black, Ivory. Aluminum and Brass Flanges Shipped With Black Slide Cover. Brass Flange Also Available With Nonmetallic Brass Colored Slide Holder (Ab). Aluminum Flange Also Available With Nonmetallic Aluminum Color Slide Holder (AA).
$346.72
20
Popularity
Default