Add More Items
View All Quick Selects
Below you can add an image for 'REN' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Motor Control Renewal Parts/Accessories- Coil, Definite Purpose, F, 15-40A, 440-480 Vac, 50 MM, Insulation Class F, Ac, Used With Definite Purpose Contactors
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$160.54
Each
6" Ac Opal Led Surface Mount Fixtures Are Designed to Install Over A Standard Junction Box or Retrofit Over 5" or 6" Recessed Housings. The Low Profile Dimmable Luminaire Produces Even Illumination In Dedicated CCT Options. Input Voltage: 120VAC Lumens / Wattage: 1150LM / 16.5W Color Temperature: 3000K Color Rendering Index: 90+ Cri Dimming: Triac or Elv Finish: White Listing: Cetlus Listed For Wet Locations
$30.45
Motor Control Renewal Parts/Accessories- Contactor Kit, Used With Freedom (65 MM, Nema Size 1, Series A1 and B1, Three-Pole), Contactors and Starters (Type An and CN)
$547.23
Motor Control Renewal Parts/Accessories- Contactor Kit, Used With Freedom Series (Size 2, Series A1 and B1, Three-Pole, IEC Size J), Type An/Ae and CN/Ce Contactors and Starters
$952.96
Motor Control Renewal Parts/Accessories- Coil, 120/110V, 60/50 HZ, Size 3A, 4-5, 180 MM, Red Cast Resin
Nacogdoches Availability: In Stock
$719.45
Motor Control Renewal Parts/Accessories - Coil, 480/440V, 60/50 HZ, Size 3-5, 180 MM, Yellow Cast Resin
Motor Control Renewal Parts/Accessories- Coil, 240/220V, 60/50 HZ, Size 3, Used With Freedom
$707.66
Motor Control Renewal Parts/Accessories- Coil, 480/440V, 60/50 HZ, Size 3, 90 MM, Used With Freedom
Motor Control Renewal Parts/Accessories- Coil, 240/220V, 60/50 HZ, Used With Freedom (Nema 00, IEC A-C)
$370.21
Motor Control Renewal Parts/Accessories- Coil, 120/110V, 60/50 HZ, Used With Freedom (Nema 0, IEC D-F)
Motor Control Renewal Parts/Accessories- Coil, 240/220V, 60/50 HZ, Used With Freedom (Nema 0, IEC D-F)
Motor Control Renewal Parts/Accessories-Coil, 480 to 440 V Ac, Coil, 0.18 LB
Motor Control Renewal Parts/Accessories- Coil, Definite Purpose, F, 15-40A, 208-240 Vac, 50 MM, Insulation Class F, Ac, Used With Definite Purpose Contactors
Motor Control Renewal Parts/Accessories- Coil, Definite Purpose, F, 15-40A, 24 Vac, 50 MM, Insulation Class F, Ac, Used With Definite Purpose Contactors
Motor Control Renewal Parts/Accessories- Coil, Definite Purpose, F, 15-40A, 277 Vac, 50 MM, Insulation Class F, Used With Definite Purpose Contactors
Led Type A T8 Glass Tube
$7.24
Non-Fusible Base, 1 In Overall Length, 1 In Overall Width, 1 In Overall Height, 1 LB
$300.67
Eaton Bussmann Series Res Fuse, Time Lag, Non Current-Limiting, Industrial and Commercial Structures, 10 A, Class H, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 250 Vac, Standard, 10, 600 V
$113.01
Eaton Bussmann Series Res Fuse, Time Lag, Non Current-Limiting, Industrial and Commercial Structures, 30 A, Class H, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 250 Vac, Standard, 10, 600 V
$154.14
Eaton Bussmann Series Res Fuse, Time Lag, Non Current-Limiting, Industrial and Commercial Structures, 60 A, Class H, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 250 Vac, Standard, 10, 600 V
$232.76
20
Popularity
Default