Add More Items
View All Quick Selects
Below you can add an image for 'RPS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3/4-1/5 HP 1075 RPM/4 SPD Blower MTR 115V Sleeve B
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$203.78
Each
1/2-1/4 HP 1075 RPM/2 SPD Cond. MTR 208/230V Ball
$191.68
$127.78
60 Hertz Frequency Rating; Ul, Csa Approval; Direct Drive Fan and Blower Application; 115 Volt Ac 1-Phase Voltage Rating; Resilient Ring, Extended Stud Mounting; 5 Kilogram Weight; 1/4 HP Power Rating; 1075 RPM Speed Rating; Oao Enclosure Type; Rolled Steel Frame Material; B Insulation Class; 4.2/2.4/2 Amp Motor Fla; Yes Reversible; 3 Speed(S); 1 Service Factor; 48 Nema Frame Size; Economaster[R] Brand; Type Induction Run, Permanent Split Capacitor; Shaft Type Flat; Orientation Horizontal; Bearing Type Bal
$133.72
60 Hertz Frequency Rating; Ul, Csa Approval; Direct Drive Fan and Blower Application; 208 to 230 Volt Ac 1-Phase Voltage Rating; Resilient Ring, Extended Stud Mounting; 10 Pound Weight; 1/4 HP Power Rating; 1075 RPM Speed Rating; Oao Enclosure Type; Rolled Steel Frame Material; B Insulation Class; 1.9/1.1/0.9 Amp Motor Fla; Yes Reversible; 3 Speed(S); 1 Service Factor; 48 Nema Frame Size; Economaster[R] Brand; Type Induction Run, Permanent Split Capacitor; Shaft Type Flat; Orientation Horizontal; Bearing T
$135.04
60 Hertz Frequency Rating; Ul, Csa Approval; Direct Drive Fan and Blower Application; 115 Volt Ac 1-Phase Voltage Rating; Resilient Ring, Extended Stud Mounting; 18 Pound Weight; 3/4 HP Power Rating; 1075 RPM Speed Rating; Oao Enclosure Type; Rolled Steel Frame Material; B Insulation Class; 10.2/7.3/4.5 Amp Motor Fla; Yes Reversible; 3 Speed(S); 1 Service Factor; 48 Nema Frame Size; Economaster[R] Brand; Type Induction Run, Permanent Split Capacitor; Shaft Type Flat; Orientation Horizontal; Bearing Type Ba
$188.68
60 Hertz Frequency Rating; Ul, Csa Approval; Direct Drive Fan and Blower Application; 208 to 230 Volt Ac 1-Phase Voltage Rating; Resilient Ring, Extended Stud Mounting; 18 Pound Weight; 3/4 HP Power Rating; 1075 RPM Speed Rating; Oao Enclosure Type; Rolled Steel Frame Material; B Insulation Class; 5.1/4.2/3.1 Amp Motor Fla; Yes Reversible; 3 Speed(S); 1 Service Factor; 48 Nema Frame Size; Economaster[R] Brand; Type Induction Run, Permanent Split Capacitor; Shaft Type Flat; Orientation Horizontal; Bearing T
$190.68
1/4 HP 1075 RPM 208/230V Ball Bearing Shaft 1/2"X6
$136.56
1/2 HP 1075 RPM 208/230V Ball Bearing Shaft 1/2"X6
$181.82
3/4 HP 1075 RPM 208/230V Ball Bearing Shaft 1/2"X6
$141.09
00019813749082|0019813|019813749082|01981374908|74908|H1D-80-H-EX39-850-Byp-SB|Hid 80 H EX39 850 Byp SB|HID80HEX39850BYPSB|Hid-80-H-EX39-850-Byp-SB|Hid Shoe Box 80W 250EQ 5K 10, 000LM 6PK|Rab H1D-80-H-EX39-850-Byp-SB|Rab Hid 80 H EX39 850 Byp SB|Rab HID80HEX39850BYPSB|Rab Hid-80-H-EX39-850-Byp-SB|Rab Lighting H1D-80-H-EX39-850-Byp-SB|Rab Lighting Hid 80 H EX39 850 Byp SB|Rab Lighting HID80HEX39850BYPSB|Rab Lighting Hid-80-H-EX39-850-Byp-SB|Rablighting H1D-80-H-EX39-850-Byp-SB|Rablighting Hid 80 H EX39 850
$171.85
1H/1C Non-Prog. T-Stat RPLCS. 300-201 & 207
$85.03
3H/2C Non-Prog. T-Stat RPLCS. 300-202, 203, 207, &
$114.65
1/4 HP 1075 RPM 208/230V Condenser Fan MTR
$88.80
8-1/2" Long-Nose W/Cut-Smart-Grip
$34.31
Led Hid Replacement Lamp, 110W, EX39 Base, 4000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive (Gen 3) Smart Port Enabled
$179.85
140W High Bay Retrofit, Replaces Up to 400W Hid, EX39, 4000K EX39 Replaces Up to 400W Hid 120-277V
$245.28
Gel LED80/2M250/740 43258 Led Hid L
$170.98
Gel LED80/2M250/750 88099 Led Hid L
"00783310125624|0783310|783310125624|78331012562|12562|PTR 1|PTR1|PTR-1|Replacement Kit-Replac Tip Naileater-1""|Greenlea PTR 1|Greenlea PTR1|Greenlea PTR-1|Greenlee PTR 1|Greenlee PTR1|Greenlee PTR-1|Greenlee Textron PTR 1|Greenlee Textron PTR1|Greenlee Textron PTR-1|Greenlee Tool PTR 1|Greenlee Tool PTR1|Greenlee Tool PTR-1"
$88.28
20
Popularity
Default